BK115LWH - One 2-Note, White Door Chime

Nutone

  • $26.44 (Each)
  • $26.44 (Each)

  • $634.56 (Per 24)
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
BK115LWH
Manufacturer
Nutone
Manufacturer's Part Number
BK115LWH
Description
One 2-Note, White Door Chime
Builder Chimes Kit, Lighted Pushbutton, White, 16 V, Plastic, Battery Powered, 2 In Length, 9 In Width, 5 In Height, Screw Mount, Wired, 0.0800 LB/Ea
Slang Terms

Suggest a New Term
Categories
Chimes, Intercoms, Xfrmers, Va - Chimes & Doorbell Buttons Mark as Incorrect
Suggest a New Category
Classification
Pushbuttons & Chimes
UNSPSC
46171605 - Door chimes
UPC/GTIN
784891030055 / 00784891030055
Weight per unit
48 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$26.44 (Each)
Standard Packaging
$634.56 (Per 24)
Resources
Images
 
 
BK115LWH - Large Image
 
BK115LWH - Small Image
 
BK115LWH - Large Image
Other Links
 
 
BK115LWH - Other
 
BK115LWH - Other
Brochures
 
 
BK115LWH - Brochure
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
Plastic
Voltage Rating
16 V
Material, Color, and Finish
Housing Material
Plastic
Color
White
Dimensions and Weight
Width
9 in
Length
2 in
Height
5 in
Size
5 IN Width X 2 IN Depth X 9 IN Height
Descriptions
Description
ONE 2-NOTE, WHITE DOOR CHIME
Product Type
Builder Chimes Kit
Features
High quality and innovative styles set NuTone builder kits apart from the others. Chime kits feature a graceful curved style cover with a rich, textured face. Sold in multiples to support housing projects, this chime is the perfect complement to the high quality materials today’s consumers expect
Short Description
Builder Chimes Kit, Lighted Pushbutton(2), White, 16 V, Screw Mount
Long Description
Builder Chimes Kit, Lighted Pushbutton, White, 16 V, Plastic, Battery Powered, 2 in Length, 9 in Width, 5 in Height, Screw Mount, Wired, 0.0800 lb/EA
Special Features
Mounting Nut to Facilitate Installation
Additional Information
Button Type
Lighted Pushbutton
Number of Pushbuttons
1
Power Source
Battery
for use with
Two Entrances;Two-Note Chime for Front Door;Separate One-Note Tone for Second Door
LIGHTING
Yes
includes
C905 Transformer
Mounting Type
Screw Mount
Wire/Wireless
Wired
package quantity
24 PK
Made in USA
yes
Manufacturer Information
Brand
NuTone
Manufacturers Part Number
BK115LWH
GTIN
00784891030055
UPC
784891030055
Taxonomies, Classifications, and Categories
Category Description
PUSHBUTTONS & CHIMES
Type
Two-Note
Packaging
Weight
0.0800 lb/EA
Weight per each
48
Carton
1
Package
24
Uses, Certifications, and Standards
Energy Star
yes
Application
For Use With One Or Two Entrances, Two-Note Chime For Front Door, Separate One-Note Tone For Second Door
Mounting
SURFACE
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat