TAC212WL - Chime Kit

Platinum Tools

  • $59.60 (Each)
  • $59.60 (Each)

Availability: In Stock Locally
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
TAC212WL
Manufacturer
Platinum Tools
Manufacturer's Part Number
TAC212WL
Description
Chime Kit
Transformer, 2 Pushbuttonw, White, 120 V Ac, Battery Powered, 4.750 In Length, 2.5 In Width, 7.250 In Height, Screw Mount, 2.2 LB/Ea
Slang Terms

Suggest a New Term
Categories
Chimes, Intercoms, Xfrmers, Va - Chimes & Doorbell Buttons Mark as Incorrect
Suggest a New Category
Classification
Pushbuttons & Chimes
UNSPSC
N/A
UPC/EAN/GTIN
786261960542 / 7862619605426 / 00786261960542
Weight per unit
2.21 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$59.60 (Each)
Resources
Images
 
 
TAC212WL - Large Image
 
TAC212WL - Large Image
 
TAC212WL - Large Image
 
TAC212WL - Large Image
 
TAC212WL - Small Image
 
TAC212WL - Large Image
Other Links
 
 
TAC212WL - Other
Brochures
 
 
TAC212WL - Brochure
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
120 V ac
Material, Color, and Finish
Color
White
Housing Material
Thermoplastic
Dimensions and Weight
Length
4.750 in
Width
2.5 in
Height
7.250 in
Size
L=7.250 - W=4.750 - D=2.500
Descriptions
Description
CHIME KIT
Product Type
Transformer
Features
Chime Kit, 7-1/4 Inch Length X 4-3/4 Inch Width X 2-1/2 Inch Depth Size;White Color;16 Volt Ac Chime, (2) Pushbuttons, 10 Volt Amp Transformer Contents;Homes, Apartments, Offices Application;120 Volt Ac Operating Voltage
Short Description
Transformer, Push Button, White, 120 VAC, Screw Mount
Long Description
Transformer, 2 Pushbuttonw, White, 120 V ac, Battery Powered, 4.750 in Length, 2.5 in Width, 7.250 in Height, Screw Mount, 2.2 lb/EA
extra long description
TORK TAC212WL Softing: 226607. Psib
Special Features
16VAC Chime-2 Push Buttons-10VA Transformer
Additional Information
Number of Pushbuttons
2
LIGHTING
Yes
Power Source
Battery
Mounting Type
Screw Mount
package quantity
1 ct
Button Type
Pushbutton
Warranty
1 YEAR
Manufacturer Information
Brand
Platinum Tools
Manufacturers Part Number
TAC212WL
GTIN
00786261960542
UPC
786261960542
Taxonomies, Classifications, and Categories
Category Description
PUSHBUTTONS & CHIMES
Type
Chime Kit
Packaging
Weight
2.2 lb/EA
Weight per each
2.21
Carton
1
Uses, Certifications, and Standards
Application
Designed to Operate On Bell Ringing Transformers Or On Batteries
Mounting
Screw Mount
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat