IPLD6003 - Insd M-CBL Conn BLCK

Nsi

  • $136.25 (Each)
  • $136.25 (Each)

  • $408.75 (Per 3)

In-Stock: 2 available locally (Sulphur, LA) ( change location)
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
IPLD6003
Manufacturer
Nsi
Manufacturer's Part Number
IPLD600-3
Description
Insd M-CBL Conn BLCK
The Polaris IPLD600-3 Multi-Tap Dual-Sided Entry Connector Features 3 Ports Sized For 600 MCM - 6 Awg Wires. The Body Is Made From Aluminum Alloy Wrapped In A Layer Of Plastisol Insulation. Each Dual-Sided Port Is Pre-Loaded With An Oxide Inhibitor, With Removable Access Plugs Over The Hex Screws Used to Tighten The Connections. Installs With A Hex Key and Torque Wrench, Without Any Tape or Additional Supplies. Designed For Use In A Wide Range Of Splicing Applications, Including Installation In Cable Trays
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121409 - Wire connectors
UPC/EAN/GTIN
662381789501 / 6623817895016 / 00662381789501
Weight per unit
1.55 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$136.25 (Each)
Carton
$408.75 (Per 3)
Stock Availability
Sulphur
2 (Check another store)
Alexandria
5
All Stores
109
Resources
Images
 
 
IPLD6003 - Small Image
 
IPLD6003 - Large Image
 
IPLD6003 - Large Image
 
IPLD6003 - Large Image
 
IPLD6003 - Large Image
Brochures
 
 
IPLD6003 - Brochure
Other Links
 
 
IPLD6003 - Other
 
IPLD6003 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Poles
1
Number of Conductors
3
Wire Size
600 MCM-6 AWG
Voltage Rating
600 V
Material, Color, and Finish
Housing Material
Aluminum
Color
Black
Finish
Plastisol Insulated
Dimensions and Weight
Size
L=4.550 - W=2.960 - H=3.030
Descriptions
Description
INSD M-CBL CONN BLCK
Product Type
Polaris Ins Multi-Tap 600 3 Port Dse
Long Description
The Polaris IPLD600-3 Multi-Tap Dual-Sided Entry Connector features 3 ports sized for 600 MCM - 6 AWG wires. The body is made from aluminum alloy wrapped in a layer of plastisol insulation. Each dual-sided port is pre-loaded with an oxide inhibitor, with removable access plugs over the hex screws used to tighten the connections. Installs with a hex key and torque wrench, without any tape or additional supplies. Designed for use in a wide range of splicing applications, including installation in cable trays
Special Features
(3) 600 MCM-6 AWG - Dual Rated
extra long description
NSI IPLD600-3 POLARIS Ins Multi-Tap
Features
: The Polaris IPLD600-3 3-Port Dual-Sided Connector provides the simplest solution for forming a secure connection between up to three conductors in applications including cable trays, panel boards, ducts, raceways or troughs. Sized for 600 MCM - 6 AWG wires and rated for 600V, this pre-insulated connector comes pre-loaded with an oxide inhibitor and installs faster than traditional uninsulated connector options using just a hex key and torque wrench. The aluminum alloy body is wrapped in high-dielectric s
Additional Information
Warranty
1 YEAR
Wire Type
Class B & C
Manufacturer Information
Manufacturers Part Number
IPLD600-3
Brand
Polaris
GTIN
00662381789501
UPC
662381789501
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
Double Sided Entry
Packaging
Weight per each
1.55
Carton
3
Uses, Certifications, and Standards
environmental conditions
75 C
standard
UL 486A/B
Application
Wire Termination
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of IPLD6003.
Jump To:

Cross Referenced

These items are similar to IPLD6003 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
BIBD600-3 Burndy 00781810225295
IPLD500-3 NSi Industries 00662381925015
IPLD600-3 NSi Industries 00662381789501
PCSB50033 Panduit n/a
IPBNA5003D PU n/a
AMTD50063 Thomas & Betts 00783786259441
CSB500-3 Thomas & Betts 00783786714995
CSB5003 Thomas & Betts n/a

* All prices subject to change.

Begin Live Chat