IPL44 - #4-#14 4 Pole Polaris Connector Block

Nsi

  • $40.92 (Each)
  • $40.92 (Each)

  • $245.55 (Per 6)

  • $4,092.45 (Per 100)

In-Stock: 14 available locally (Gilbert, AZ) ( change location)
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
IPL44
Manufacturer
Nsi
Manufacturer's Part Number
IPL4-4
Description
#4-#14 4 Pole Polaris Connector Block
The Polaris IPL4-4 Multi-Tap Single Side Entry Connector Features 4 Ports Sized For 4-14 Awg Wires. The Body Is Made From Aluminum Alloy Wrapped In A Layer Of Plastisol Insulation. Each Port Is Pre-Loaded With An Oxide Inhibitor, With Removable Access Plugs Over The Hex Screws Used to Tighten The Connections. Installs With A Hex Key and Torque Wrench, Without Any Tape or Additional Supplies. Designed For Use In A Wide Range Of Splicing Applications, Including Installation In Cable Trays, Panel Boards, Duct
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Split Bolts
UNSPSC
39121409 - Wire connectors
UPC/EAN/GTIN
662381910028 / 6623819100286 / 00662381910028
Weight per unit
0.11 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$40.92 (Each)
Carton
$245.55 (Per 6)
Stock Availability
Gilbert
14 (Check another store)
Phoenix
21
All Stores
413
Resources
Images
 
 
IPL44 - Small Image
 
IPL44 - Large Image
 
IPL44 - Large Image
 
IPL44 - Large Image
 
IPL44 - Large Image
Brochures
 
 
IPL44 - Brochure
Tech Bulletins
 
 
IPL44 - Tech Bulletin
Other Links
 
 
IPL44 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Poles
1
Number of Conductors
4
Wire Size
4-14 AWG
Voltage Rating
600 V
Material, Color, and Finish
Color
Black
Housing Material
Aluminum
Finish
Plastisol Insulated
Dimensions and Weight
Size
L=1.970 - W=1.188 - H=1.375
Descriptions
Description
#4-#14 4 POLE POLARIS CONNECTOR BLOCK
Product Type
Polaris Ins Multi-Tap 4 4 Port Sse
extra long description
NSI IPL4-4 POLARIS Ins Multi-Tap 4
Features
The Polaris IPL4-4 4-Port Single-Side Connector provides the simplest solution for forming a secure connection between up to four conductors in applications including cable trays, panel boards, ducts, raceways or troughs. Sized for 4-14 AWG wires and rated for 600V, this pre-insulated connector comes pre-loaded with an oxide inhibitor and installs faster than traditional uninsulated connector options using just a hex key and torque wrench. The aluminum alloy body is wrapped in high-dielectric strength plas
Long Description
The Polaris IPL4-4 Multi-Tap Single Side Entry Connector features 4 ports sized for 4-14 AWG wires. The body is made from aluminum alloy wrapped in a layer of plastisol insulation. Each port is pre-loaded with an oxide inhibitor, with removable access plugs over the hex screws used to tighten the connections. Installs with a hex key and torque wrench, without any tape or additional supplies. Designed for use in a wide range of splicing applications, including installation in cable trays, panel boards, duct
Special Features
(4) 4-14 AWG - Dual Rated
Additional Information
Warranty
1 YEAR
Wire Type
Class B & C
Manufacturer Information
Manufacturers Part Number
IPL4-4
Brand
Polaris
GTIN
00662381910028
UPC
662381910028
Taxonomies, Classifications, and Categories
Category Description
SPLIT BOLTS
Type
Single Sided Entry
Packaging
Weight per each
0.11
Carton
6
Uses, Certifications, and Standards
environmental conditions
90 C
standard
UL 486A/B
Application
Wire Termination
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 413

Location search:
These alternate items can be purchased instead of IPL44.
Jump To:

Cross Referenced

These items are similar to IPL44 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
BIBS44 Burndy 00781810134122
1PL44 Burndy 00781810286982
BIBS4-4 Burndy 781810134122
USA4-4 Greaves 00784491134443
PBTS-4-4 ILSCO 783669079029
PBTS44 IL ILSCO n/a
PBTS44 ILSCO 78366907902
97514 Morris 00601986975148
IPL4-3B NSi Industries 00662381958020
IPL44B NSi Industries 662381970039
IPL44 NSi Industries 00662381910028
IPL4-4A NSi Industries 00662381910226
IPL4-4 NSi Industries 662381910028
PCSB4-4S-6Y Panduit 00074983597796
IPBB-NA4-4S Penn-Union 785037398053
IPB-NA4-4S Penn-Union 785037400596
IPBB NA 4 4S Penn-Union 00785037398053
IPBNA 4 4S Penn-Union 78503740059
IPBNA44S PU n/a
CSB44S Thomas & Betts 00783786714933
AMTS414 Thomas & Betts 783786259328
AMTS4144 Thomas & Betts 00783786502981
CSB 4-4 S Thomas & Betts n/a

* All prices subject to change.

Begin Live Chat