48228430 - Packout Organizer

Milwaukee®

  • $53.98 (Each)
  • $53.98 (Each)

  • $215.92 (Per 4)

In-Stock: 1 available locally (New Braunfels, TX) (change location)
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
48228430
Manufacturer
Milwaukee®
Manufacturer's Part Number
48-22-8430
Description
Packout Organizer
Part Of The Industry’S Most Versatile and Most Durable Modular Storage System, The Milwaukee Packout™ Tool Box Is Constructed With Impact Resistant Polymers and Metal Reinforced Corners to Provide Up to 75 LBS Of Weight Capacity and Ultimate Durability In Harsh Jobsite Conditions. Featuring An IP65 Rated Weather Seal to Keep Out Rain and Jobsite Debris, and Integrated Organizers Bins, The Milwaukee Packout™ Tool Box Is The Fully Compatible With All Milwaukee Packout™ Modular Storage Products.
Slang Terms

Suggest a New Term
Categories
Hand Tools & Hydraulic Tools - Pliers, Wrenches, Saw, Pouches Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
24111507 - Tool bags
UPC/GTIN
045242505319 / 00045242505319
Weight per unit
6.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$53.98 (Each)
Carton
$215.92 (Per 4)
Stock Availability
New Braunfels
1 (Check another store)
San Antonio RDC
10
All Stores
332
Resources
Images
 
 
48228430 - Video
 
48228430 - Small Image
 
48228430 - Large Image
 
48228430 - Small Image
 
48228430 - Large Image
 
48228430 - Large Image
 
48228430 - Large Image
 
48228430 - Large Image
 
48228430 - Large Image
 
48228430 - Large Image
 
48228430 - Large Image
 
48228430 - Large Image
 
48228430 - Large Image
 
48228430 - Large Image
Specifications Sheets
 
 
48228430 - Specification Sheet
Other Links
 
 
48228430 - Other
 
48228430 - Other
 
48228430 - Other
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
IMPACT RESISTANT POLYMER
Material, Color, and Finish
Color
Red
Dimensions and Weight
Width
15
Size
15 x 4.61 x 19.76
Depth
19.76
Height
4.61
Overall Length
19.76 in
Descriptions
Long Description
Packout Organizer, 19.76 in Overall Length, 15 in Overall Width, 4.61 in Overall Depth, 6.5 lb
Product Type
Packout Organizer
Organizer
Features
Our PACKOUT(TM) modular storage system is the industry's most durable and versatile storage system. The PACKOUT(TM) organizer is constructed with impact resistant materials so it can withstand harsh jobsite environments. An IP65 rated weather seal protects your tools, accessories, and small parts from rain and other jobsite debris. The organizer's interior features 10 removable storage bins that are easily mountable on the jobsite for quick access. The transparent lid of the organizer seals the bins to pre
Short Description
Packout Organizer, 19.76 x 15 x 4.61
Description
PACKOUT ORGANIZER
extra long description
MILW 48-22-8430 Organizer
Additional Information
Number of Drawers
0
Overall Width
15 in
Overall Depth
4.61 in
includes
(1) PACKOUT(TM) Organizer
media
Yes
Manufacturer Information
Brand
Milwaukee®
Manufacturers Part Number
48-22-8430
GTIN
00045242505319
UPC
045242505319
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Packaging
Weight
6.5 lb
Weight per each
6.5
Carton
4
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 332

Location search:
These alternate items can be purchased instead of 48228430.
Jump To:

Similar Items

Similar items are close alternatives to 48228430, though they may not be 100% alike.

Klein Tools Modbox™ Tall Component Box, Full Width Comes With 8 Removable Storag...
  • Our Part #: 54806MB
  • New Braunfels Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 54806MB
  • Manufacturer: Klein Tools
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($77.21) ·
54806MB - Klein Tools

New Braunfels Availability: Out Of Stock

Total Availability: In Stock

Book Price

$77.21

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat