PD6WCLBL - Caseta 150W Led Mult Black

Lutron

  • $66.79 (Each)
  • $66.79 (Each)

In-Stock: 2 available locally (DFW RDC, TX) ( change location)
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
PD6WCLBL
Manufacturer
Lutron
Manufacturer's Part Number
PD6WCLBL
Description
Caseta 150W Led Mult Black
Lutron Caseta Wireless Smart Lighting Dimmer Switch, 120V, 150 W Led, Black
Slang Terms

Suggest a New Term
Categories
Lighting Dimmers & Dimming Sys - Lighting Dimmers Mark as Incorrect
Suggest a New Category
Classification
Residential Dimmers, Motion Sensors, Controls, & Photo Cells
UNSPSC
N/A
UPC/GTIN
784276071994 / 00784276071994
Weight per unit
0.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$66.79 (Each)
Stock Availability
DFW RDC
2 (Check another store)
All Stores
21
Resources
Images
 
 
PD6WCLBL - Video
 
PD6WCLBL - Small Image
 
PD6WCLBL - Large Image
 
PD6WCLBL - Large Image
 
PD6WCLBL - Large Image
 
PD6WCLBL - Large Image
 
PD6WCLBL - Large Image
 
PD6WCLBL - Large Image
 
PD6WCLBL - Large Image
 
PD6WCLBL - Large Image
 
PD6WCLBL - Large Image
 
PD6WCLBL - Large Image
360 Images
 
 
PD6WCLBL - 360 Image
Attachments
 
 
PD6WCLBL - Specification Sheet
Other Links
 
 
PD6WCLBL - Other
 
PD6WCLBL - Other
 
PD6WCLBL - Other
 
PD6WCLBL - Other
 
PD6WCLBL - Other
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
120
Poles
1
Wattage
600
insulation
Plastic
Material
Plastic/Metal
actuator
Push-button
connection
Wire Leads
Material, Color, and Finish
Color
Black
Finish
Gloss
Dimensions and Weight
Size
4.69 x 2.94;119 x 75
Descriptions
Description
CASETA 150W LED MULT BLACK
Features
The Caseta Wireless Dimmer Switch works with up to 150 W of dimmable LED or 600W of incandescent/halogen. Existing hardwired 3-way switches will not work with this dimmer, for 3-way and multi-location applications Pico remotes must be used with this dimmer. Replace the existing switch with a Pico remote control and wall plate adapter to dim from every location (PICO-WBX-ADAPT sold separately). Use the Lutron Smart Hub (L-BDG2-WH) to connect the Caseta Smart Lighting Dimmer Switch to more leading smart home
Long Description
Lutron Caseta Wireless Smart Lighting Dimmer Switch, 120V, 150 W LED, Black
Special Features
Controls 150 W LED/CFL (screw-base) or 600 W incandescent/halogen loads. Simple, intuitive design with on, off and raise/lower buttons. Provides true dimming from each location with Pico wireless remotes. Provides reliable dimming of dimmable LEDs/CFLs, as well as halogens and incandescents.
Product Type
Cas?Ta Smart Dimmer Switch Black
extra long description
LUT PD-6WCL-BL Cas?ta Smart Dimmer
Additional Information
media
Yes
Switch Type
Push button
Connection Type
Wire Leads
Manufacturer Information
Manufacturers Part Number
PD6WCLBL
Brand
Lutron
GTIN
00784276071994
UPC
784276071994
Taxonomies, Classifications, and Categories
Category Description
Residential dimmers, motion sensors, controls, & photo cells
Type
Wireless in-wall dimmer, multi-location/single-pole
Packaging
Weight per each
0.2
Carton
1
Uses, Certifications, and Standards
Operating Temperature
32 to 104
Frequency Rating
434
standard
cUL, NOM, FCC, IFTEL, NEMA
Application
Lighting Control
Enclosure
Plastic
Mounting
WALLBOX
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 21

Location search:

A-L

Location Stock Available

M-Z

Location Stock Available
Sulphur Springs
2 View Store

* All prices subject to change.

Begin Live Chat