2GTL4120LP840 - 2X4 32W Led Troff 40K 120V

Lithonia Lighting

  • $111.98 (Each)
  • $111.98 (Each)
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
2GTL4120LP840
Manufacturer
Lithonia Lighting
Manufacturer's Part Number
2GTL4 120 LP840
Description
2X4 32W Led Troff 40K 120V
Led Recessed Troffer, 120V, 32 W, Steel, White, 4000 K, 80+, 72000 H Average Life, Dimmable, 48 In Length, 24 In Width, 3-1/4 In Height, 20.35 LB
Slang Terms

Suggest a New Term
Categories
Led Architectural & Specificat - Led Recessed Architectural & S Mark as Incorrect
Suggest a New Category
Classification
Led Architectural & Specification Lighting
UNSPSC
39111534 - Lensed troffer
UPC/GTIN
190887032192 / 00190887032192
Weight per unit
20.35 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$111.98 (Each)
Resources
Images
 
 
2GTL4120LP840 - Large Image
 
2GTL4120LP840 - Large Image
 
2GTL4120LP840 - Large Image
 
2GTL4120LP840 - Large Image
 
2GTL4120LP840 - Small Image
 
2GTL4120LP840 - Large Image
 
2GTL4120LP840 - Video
Other Links
 
 
2GTL4120LP840 - Other
 
2GTL4120LP840 - Other
 
2GTL4120LP840 - Other
 
2GTL4120LP840 - Other
 
2GTL4120LP840 - Other
 
2GTL4120LP840 - Other
 
2GTL4120LP840 - Other
Attachments
 
 
2GTL4120LP840 - Specification Sheet
Specifications Sheets
 
 
2GTL4120LP840 - Specification Sheet
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
120 to 277 v
Material
Steel
Wattage
29
Lamp Type
LED - Static
Shape
Rectangular
Lamp Included
Yes
Material, Color, and Finish
Color
White
color temperature
4000 K
Color Rendering Index
80+
color rendering index (cri)
80
Lens Material
Acrylic
Lens Color
Clear
Finish
Matte
Style
Traditional
Dimensions and Weight
Height
3-1/4 in;8.2 cm
Length
48 in;122 cm
Width
24 in;61 cm
Descriptions
Long Description
LED Recessed Troffer, 120V, 32 W, Steel, White, 4000 K, 80+, 72000 h Average Life, Dimmable, 48 in Length, 24 in Width, 3-1/4 in Height, 20.35 lb
Product Type
Led Recessed Troffer
Features
The GTL is a specifiable, general-purpose recessed LED troffer that offers flexibility and control options for budget-constrained spaces. GTL recessed troffer's economical, solid-state lighting is ideal for new construction, renovation and retrofit opportunities. It is ideal for the broad range of applications where general-purpose fluorescent lighting currently prevails including offices, schools and commercial general-ambient applications.
Short Description
LED Recessed Troffer, 120 to 277 V, 32 W
Special Features
An Affordable Digital Lighting Platform Designed to Deliver General Ambient Lighting for Recessed-Ceiling Applications in Schools, Offices and Hospitals.Built on the Tried-and-True Gt Troffer Platform;The LED Technology Ensures Reliable Color Consistence
Description
2X4 32W LED TROFF 40K 120V
extra long description
LITH 2GTL4 120 LP840 2x4 LED Recess
Additional Information
Emergency Lamp Type
LED
average life
72000 h
Total Wattage
32 W
dimmable
Yes
Standards Met
CSA Certified;DLC Standard
package quantity
1 ct
media
Yes
pallet quantity
16
Maximum Operating Temperature
25
Warranty
5
Power Source
Hardwired
Hardware
Yes
Manufacturer Information
Manufacturers Part Number
2GTL4 120 LP840
Brand
Lithonia Lighting
GTIN
00190887032192
UPC
190887032192
Taxonomies, Classifications, and Categories
Category Description
LED ARCHITECTURAL & SPECIFICATION LIGHTING
Type
Troffer
Trade Size
aperture size
2x4
Packaging
Weight
20.35 lb
Weight per each
20.35
Carton
1
Uses, Certifications, and Standards
Application
Education;Offices & Banks;Retail;Schools;Hospitals
standard
CSADLC Standard
environmental conditions
Indoor
Mounting
Recessed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat