WP60SCTG210BZ - 28/40/60W Led Wall Pack 3K/4K/5K - Classic

Stonco

  • $104.32 (Each)
  • $104.32 (Each)

In-Stock: 1 available locally (Bryan, TX) (change location)
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
WP60SCTG210BZ
Manufacturer
Stonco
Manufacturer's Part Number
WP60-SCT-G2-10-BZ
Description
28/40/60W Led Wall Pack 3K/4K/5K - Classic
Wall Pack Dualselect Adjustable Light Output Technology and Sensor Enabled, The One That Has It All! Uniform Illumination;Wattage and CCT Selectable;Equipped With An Integrated Daylight Sensor;Rugged Robust Design Wall Pack Dualselect Features Energy Saving Led Technology Ideal For Wall Mounted Applications. The Wall Pack Dualselect Is Available In Two Sizes to Accommodate Multiple Mounting Heights, Is CCT and Wattage Selectable In Field and Is Sensor Enabled. IP65 Rated Luminaire;Die-Cast Housings Protect
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Floodlights, Wallpacks, Bollards & Landscape Lighting
UNSPSC
N/A
UPC/GTIN
190096131334 / 00190096131334
Weight per unit
10.56 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$104.32 (Each)
Stock Availability
Bryan
1 (Check another store)
Houston RDC
47
All Stores
174
Resources
Images
 
 
WP60SCTG210BZ - Large Image
 
WP60SCTG210BZ - Large Image
Attachments
 
 
WP60SCTG210BZ - Specification Sheet
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
120/347
Wattage
60
Lamp Type
LED
Material, Color, and Finish
color temperature
3000 K;4000 K;5000
color rendering index (cri)
80
Descriptions
Product Type
Wallpack DS 28-40-60W _ 30-40-50K
extra long description
LUM WP60-SCT-G2-10-BZ Wallpack DS 2
Long Description
Wall Pack DualSelect adjustable light output technology and sensor enabled, the one that has it all! Uniform illumination;Wattage and CCT Selectable;Equipped with an integrated Daylight Sensor;Rugged robust design Wall Pack DualSelect features energy saving LED technology ideal for wall mounted applications. The Wall pack DualSelect is available in two sizes to accommodate multiple mounting heights, is CCT and wattage selectable in field and is sensor enabled. IP65 rated luminaire;Die-cast housings protect
Additional Information
Number of Pieces
1
lumens
7380 lumen;8160 lumen;7680
Manufacturer Information
Brand
Stonco
Manufacturers Part Number
WP60-SCT-G2-10-BZ
GTIN
00190096131334
UPC
190096131334
Taxonomies, Classifications, and Categories
Category Description
LED FLOODLIGHTS, WALLPACKS, BOLLARDS & LANDSCAPE LIGHTING
Type
1103-Wall Mount - Wall Packs
Packaging
Weight per each
10.56
Carton
1
Uses, Certifications, and Standards
standard
DLC Premium;cULus
Enclosure
Metal and Plastic
Mounting
WALL
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 174

Location search:
These alternate items can be purchased instead of WP60SCTG210BZ.
Jump To:

Similar Items

Similar items are close alternatives to WP60SCTG210BZ, though they may not be 100% alike.

Medium Led Wall Pack, 50W, 6, 200LM
  • Our Part #: WPMLED15S
  • Bryan Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: WPMLED15S
  • Manufacturer: Cooper Lighting Solutions
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($122.56) ·
WPMLED15S - Cooper Lighting Solutions

Bryan Availability: Out Of Stock

Total Availability: In Stock

Book Price

$122.56

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat