D2139NERWB - Lineman Side-Cutting Pliers

Klein Tools

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 6)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
D2139NERWB
Manufacturer
Klein Tools
Manufacturer's Part Number
D2139NERWB
Description
Lineman Side-Cutting Pliers
American Legacy Lineman'S Pliers, New England Nose, 9-Inch, Pliers With Limited Edition Dipped Handles Feature The American Flag Lasered On The Plier Head
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27112135 - Insulated pliers
UPC/GTIN
092644701641 / 00092644701641
Weight per unit
1.18 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
D2139NERWB - Large Image
 
Small Image - Small Image
 
Large Image - Large Image
 
D2139NERWB - Small Image
 
D2139NERWB - Video
Other Links
 
 
D2139NERWB - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Material, Color, and Finish
Handle Color
Blue and White
Dimensions and Weight
Overall Length
9.33" (23.7 cm)
Descriptions
Product Type
American Legacy Lineman'S Pliers, New England Nose, 9-Inch
Features
Honoring Klein's 164 year legacy of American manufacturing, these limited edition, pliers have all the features of Klein's iconic Lineman Pliers. The unique blue, pearlescent dipped handles and American flag lasered on the head quickly distinguish these as a must-have collector item for any Klein enthusiast. Launching in July to honor Independence Day, pick up a pair today to create your own legacy.
Description
LINEMAN SIDE-CUTTING PLIERS
extra long description
KLEIN D2139NERWB American Legacy Li
Long Description
American Legacy Lineman's Pliers, New England Nose, 9-Inch, Pliers with limited edition dipped handles feature the American flag lasered on the plier head
Special Features
Limited Edition; American Flag Lasered on Head; Blue Pearlescent Dipped Handles
Additional Information
media
Yes
jaw thickness
0.625" (1.6 cm)
knife length
0.781" (2 cm)
Jaw Width
1.25" (3.2 cm)
Jaw Length
1.594" (4.1 cm)
Handle Length
5.688" (14.5 cm)
tether capable
No
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
D2139NERWB
GTIN
00092644701641
UPC
092644701641
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Type
Side Cutting Pliers
Availability
Status
Inactive
Packaging
Weight
1.1 lb (0.5 kg)
Weight per each
1.18
Carton
6
Uses, Certifications, and Standards
Application
#8 AWG Copper, Aluminum and Other Soft Metals
standard
Y
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat