CL3100 - 200A Ac Hook Meter

Klein Tools

  • Special Order Item
  • $0.00 (Each)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
CL3100
Manufacturer
Klein Tools
Manufacturer's Part Number
CL3100
Description
200A Ac Hook Meter
Klein CL3100 200A Hook Meter
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Test Equipment, Testers and Multimeters
UNSPSC
41113654 - Current loop meter
UPC/GTIN
092644692055 / 00092644692055
Weight per unit
1.22 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
CL3100 - Small Image
 
CL3100 - Large Image
Specifications Sheets
 
 
CL3100 - Specification Sheet
Attachments
 
 
CL3100 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
200A AC HOOK METER
Long Description
KLEIN CL3100 200A Hook Meter
Product Type
200A Hook Meter
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
CL3100
GTIN
00092644692055
UPC
092644692055
Taxonomies, Classifications, and Categories
Category Description
TEST EQUIPMENT, TESTERS AND MULTIMETERS
Availability
Status
Inactive
Manufacturer Status
Inactive
Packaging
Weight per each
1.22
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of CL3100.
Jump To:

Similar Items

Similar items are close alternatives to CL3100, though they may not be 100% alike.

Klein Tools CL320 Clamp Meter Is An Automatically Ranging True Root Mean Square ...
  • Our Part #: CL320
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: CL320
  • Manufacturer: Klein Tools
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($97.33) ·
CL320 - Klein Tools

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$97.33

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat