63041 - Standard Cable Cutter, 25"

Klein Tools

  • $211.59 (Each)
  • $211.59 (Each)
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
63041
Manufacturer
Klein Tools
Manufacturer's Part Number
63041
Description
Standard Cable Cutter, 25"
Standard Cable Cutter, 1-3/8 In (Diameter) Cutting Capacity, Copper:500;Aluminum:750 (Cable) Cutting Material, Fiberglass Handle Material, 25-1/2 In Overall Length, 5.3 LB
Slang Terms

Suggest a New Term
Categories
Strippers - Cutters Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
23241616 - Wire or cable cutter
UPC/GTIN
092644630415 / 00092644630415
Weight per unit
5.25 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$211.59 (Each)
Stock Availability
Local Store
Find nearby stock
All Stores
84
Resources
Images
 
 
63041 - Small Image
 
63041 - Large Image
 
63041 - Large Image
 
63041 - Large Image
 
63041 - Large Image
 
63041 - Large Image
 
63041 - Large Image
 
63041 - Video
Specifications Sheets
 
 
63041 - Specification Sheet
360 Images
 
 
63041 - 360 Image
Attachments
 
 
63041 - Specification Sheet
Other Links
 
 
63041 - Other
 
63041 - Other
 
63041 - Other
 
63041 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Handle Material
Fiberglass
Dimensions and Weight
Overall Length
25-1/2 in;647.7 mm
Descriptions
Product Type
Standard Cable Cutter
Long Description
Standard Cable Cutter, 1-3/8 in (Diameter) Cutting Capacity, Copper:500;Aluminum:750 (Cable) Cutting Material, Fiberglass Handle Material, 25-1/2 in Overall Length, 5.3 lb
Features
Klein Tools Standard Cable Cutters are lightweight, yet efficient. They feature replaceable hook-jaw blades that grab and hold cable while the shear-cutting action makes clean cuts. The jaws are made of forged tool steel with a black-oxide finish for long life. The exceptionally strong fiberglass handles have heavy vinyl grips for added comfort and slip resistance.
Short Description
Standard Cable Cutter, 25-1/2 in, Fiber Glass
Special Features
Lightweight;Yet Efficient Shear-Type Cable Cutters
Description
STANDARD CABLE CUTTER, 25"
extra long description
KLEIN 63041 25" Standard Cable Cutt
Additional Information
media
Yes
Cutting Capacity
1-3/8 in;34.9 mm (Diameter)
cutting material
Copper:500;Aluminum:750 (Cable)
package quantity
1 ct
Made in USA
yes
Manufacturer Information
Manufacturers Part Number
63041
Brand
Klein Tools
GTIN
00092644630415
UPC
092644630415
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Type
Cable Cutter
Packaging
Weight
5.3 lb;2.4 kg
Weight per each
5.25
Carton
1
Uses, Certifications, and Standards
Application
Replaceable Hook-Jaw Blades Grab and Hold Cable While Shear-Cutting Action Makes Clean Cuts;Not Designed for Cutting Steel or ACSR
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 84

Location search:
These alternate items can be purchased instead of 63041.
Jump To:

Similar Items

Similar items are close alternatives to 63041, though they may not be 100% alike.

This Klein Tools 32-Inch Cable Cutter Is Excellent For Most Cable Installation A...
  • MFR Part #: 63045
  • Manufacturer: Klein Tools
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($322.33) ·
63045 - Klein Tools

Check local availability

Total Availability: In Stock

Book Price

$322.33

Each

QTY:
Each
Add
25" Cable Cutter with Sleeve
  • MFR Part #: 63041TH
  • GTIN: 00092644630040
  • Manufacturer: Klein Tools
Communications Cable Cutter
  • MFR Part #: 63047
  • GTIN: 00092644630477
  • Manufacturer: Klein Tools
Cross Referenced

These items are similar to 63041 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
MCC1000 Burndy 00781810174869
GC-1000 Gardner Bender 00032076170011
22291 Greenlee n/a
5923 Greenlee n/a
705 Greenlee 00783310059233
706 Greenlee 00783310222910
35-033 Ideal Industries 00783250608362
63041 Klein Tools 00092644630415
63045 Klein Tools 00092644630453
50050 Morris 00601986500500
CCM-1000 NSi Industries 00662381670526
CCM-500 NSi Industries 00662381670519
FMC-1000 Penn-Union 00785037050401
364RF Thomas & Betts 00786210884523
366RF Thomas & Betts 00786210895932
UT 6 C Thomas & Betts n/a
200-043 Eclipse n/a
704 Greenlee 00783310245643
63035 Klein Tools 00092644630354
CCP350 Southwire 00032886908422

* All prices subject to change.

Begin Live Chat