63020 - KLE

63020 - Multi-Cable Cutter Klein-Kurve

Klein Tools

  • $30.27 (Each)
  • $30.27 (Each)
  • $90.81 (Per 3)

Availablity: Out of Stock

QTY:
Each
  • Help Improve Our Data
    Quick Specs
    Catalog Number
    63020
    Manufacturer
    Klein Tools
    Manufacturer's Part Number
    63020
    Description
    Multi-Cable Cutter Klein-Kurve
    Multi-Cable Cutter Klein-Kurve®, Made In Usa With Hardened Steel Precision-Ground Cutting Blades For Long Life
    Slang Terms

    Suggest a New Term
    Similar Brands

    Categories
    Installation Tools & Supplies - Wire & Cable Cutters  Mark as Incorrect
    Suggest a New Category
    Classification
    Hand Tools
    UNSPSC
    23241616 - Wire or cable cutter
    UPC/GTIN
    092644630200 / 00092644630200
    Weight per unit
    0.44 (lbs/each)
    Price & Packaging
    Minimum Order Quantity
    1
    Unit
    $30.27 (Each)
    Standard Packaging
    $90.81 (Per 3)
    Resources
    Images
     
     
    63020 - Small Image
     
    63020 - Large Image
     
    63020 - Large Image
     
    63020 - 360 Image
    Attachments
     
     
    63020 - Specification Sheet
     
    63020 - Specification Sheet
    Other Links
     
     
    63020 - Other
     
    63020 - Other


    Suggest Substitute Item
    Help Improve Our Data
  • Help Improve Our Data
    Features
    amperage rating
    6.4 oz (181 g)
    Material
    Steel
    Material, Color, and Finish
    Handle Color
    Red
    Dimensions and Weight
    Overall Length
    7" (177.8 mm)
    Descriptions
    Product Type
    Multi-Cable Cutter Klein-Kurve®
    Description
    MULTI-CABLE CUTTER KLEIN-KURVE
    extra long description
    KLEIN 63020 Multi-Cable Cutter Klei
    Features
    The Klein Tools Klein-Kurve Multi-Cable Cutter has a wide range of blades designed to cut multiple types of cable. The anvil cutter cuts 12 AWG copper wire and stainless steel up to 0.032-Inch in diameter. The copper curved cutter cuts 8 AWG solid and 6 AWG stranded copper wire, conductors, and coaxial cable. This tool also has a cutter for mild steel.
    Long Description
    Multi-Cable Cutter Klein-Kurve®, Made in USA with hardened steel precision-ground cutting blades for long life
    Additional Information
    Coil Voltage
    7 gal (US)
    Cutting Capacity
    Up to 12 AWG Solid and Stranded Copper Wire, Up to 0.032" (.081 mm) Diameter Stainless Steel, Up to 1/2" (12.7 mm) Multi-conductor Cable, Coaxial Cable RG-6 Quad, RG-59 and RG-62
    class
    USA
    Manufacturer Information
    Brand
    Klein Tools
    Manufacturers Part Number
    63020
    sub brand
    Prevail Series
    GTIN
    00092644630200
    UPC
    092644630200
    Taxonomies, Classifications, and Categories
    Category Description
    HAND TOOLS
    Type
    Cable Cutter
    Packaging
    Weight
    0.44 lb (0.20 kg)
    Weight per each
    0.44
    Carton
    1
    Package
    3
    Uses, Certifications, and Standards
    Application
    Cuts Copper Wire, Stainless Steel, Conductors, and Coaxial Cable
    Help Improve Our Data
  • Location search:

    You must have a customer account to view stock availability at all locations.

  • Choose new parent categories

    Select the category(ies) that you wish to link this item to.

    (You can select multiple categories by holding the Ctrl-key while clicking)

    Link Category

    Suggest a new slang term for 63020

    Type in the slang term you'd like to suggest.

* All prices subject to change.