6088 - Mini Screwdriver, 1/8" Cabinet Tip, 8"

Klein Tools

  • $10.46 (Each)
  • $10.46 (Each)

  • $62.76 (Per 6)
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
6088
Manufacturer
Klein Tools
Manufacturer's Part Number
608-8
Description
Mini Screwdriver, 1/8" Cabinet Tip, 8"
Klein Tools Mini Flathead Screwdriver With 1/8-Inch (3 MM) Cabinet Tip and 8-Inch (203 MM) Round Shank Has A Precision Formed Tip That Provides An Exact Fit For Small Screw Applications. Screwdriver Meets or Exceeds Applicable Asme / Ansi Specifications, and Has Tip-Ident® That Quickly Identifies The Screwdriver Type and Tip Orientation. Cushion-Grip™ Handle For Greater Torque and Comfort.
Slang Terms

Suggest a New Term
Categories
Hand Tools & Hydraulic Tools - Pliers, Wrenches, Saw, Pouches Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27111701 - Screwdrivers
UPC/GTIN
092644854699 / 00092644854699
Weight per unit
0.05 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$10.46 (Each)
Standard Packaging
$62.76 (Per 6)
Resources
Images
 
 
6088 - Large Image
 
6088 - Small Image
 
6088 - Large Image
 
6088 - Video
Other Links
 
 
6088 - Other
Attachments
 
 
6088 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Overall Length
10.75" (27.3 cm)
Descriptions
Product Type
1/8" Cab Tip Mini Screwdriver 8"
extra long description
KLEIN 608-8 1/8" Cab Tip Mini Screw
Description
MINI SCREWDRIVER, 1/8" CABINET TIP, 8"
Long Description
Klein Tools Mini Flathead Screwdriver with 1/8-Inch (3 mm) Cabinet Tip and 8-Inch (203 mm) round shank has a precision formed tip that provides an exact fit for small screw applications. Screwdriver meets or exceeds applicable ASME / ANSI specifications, and has Tip-Ident® that quickly identifies the screwdriver type and tip orientation. Cushion-Grip™ handle for greater torque and comfort.
Features
Klein Tools Mini Flathead Screwdriver with 1/8-Inch (3 mm) Cabinet Tip and 8-Inch (203 mm) round shank has a precision formed tip that provides an exact fit for small screw applications. Screwdriver meets or exceeds applicable ASME / ANSI specifications, and has Tip-Ident® that quickly identifies the screwdriver type and tip orientation. Cushion-Grip™ handle for greater torque and comfort.
Additional Information
Shaft Length
1.5 (3.8 cm)Sub BrandCushion-GripWeight3.2 oz (91 g) AD6.027720201103C09264461014100092644610141610-1/427111702Brand NameKlein ToolsApplicationWork on Stacked Circuit Boards or Other Long Bolt ApplicationsColor CodeYellowConfigurationNon-MagneticHandle MaterialRubberInsulatedNoMagneticNoMaterialSteelNut Driver Sizes1/4
Tip Size
1/8" (3.2 mm)
Shank Length
8" (20.3 cm)
tip type
Cabinet
Shank Type
Round
media
Yes
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
608-8
sub brand
Cushion-Grip
GTIN
00092644854699
UPC
092644854699
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Packaging
Weight
0.8 oz (23 g)
Weight per each
0.05
Carton
1
Package
6
Uses, Certifications, and Standards
Configuration
Mini
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat