11053 - Klein-Kurve Wire Stripper/Cutter

Klein Tools

  • $26.19 (Each)
  • $26.19 (Each)

  • $157.14 (Per 6)
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
11053
Manufacturer
Klein Tools
Manufacturer's Part Number
11053
Description
Klein-Kurve Wire Stripper/Cutter
This Klein-Kurve Wire Stripper/Cutter Is Designed to Cut, Strip and Loop A Wide Range Of Stranded Copper Wires. Precision Shear-Type Blades Produce A Clean Cut. Screw Shearing Holes Cleanly Shear 6-32 and 8-32 Screws. For Use On 6-12 Awg Stranded Wire.
Slang Terms

Suggest a New Term
Categories
Hand Tools & Hydraulic Tools - Strippers Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27111510 - Stripping tools
UPC/GTIN
092644110535 / 00092644110535
Weight per unit
0.34 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$26.19 (Each)
Standard Packaging
$157.14 (Per 6)
Resources
Images
 
 
11053 - Large Image
 
11053 - Large Image
 
11053 - Large Image
 
11053 - Large Image
 
11053 - Large Image
 
11053 - Large Image
 
11053 - Small Image
 
11053 - Large Image
 
11053 - Video
Other Links
 
 
11053 - Other
 
11053 - Other
 
11053 - Other
 
11053 - Other
 
11053 - Other
360 Images
 
 
11053 - 360 Image
Brochures
 
 
11053 - Brochure
Attachments
 
 
11053 - Specification Sheet
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
Steel
Material, Color, and Finish
Handle Color
Blue/Red
Dimensions and Weight
Overall Length
7.5" (19.1 cm)
Descriptions
Product Type
Klein-Kurve® Wire Stripper/Cutter
Description
KLEIN-KURVE WIRE STRIPPER/CUTTER
extra long description
KLEIN 11053 Klein-Kurve® Wire Strip
Features
This Klein-Kurve Wire Stripper/Cutter is designed to cut, strip and loop a wide range of stranded copper wires. Precision shear-type blades produce a clean cut. Screw shearing holes cleanly shear 6-32 and 8-32 screws. For use on 6-12 AWG stranded wire.
Long Description
This Klein-Kurve Wire Stripper/Cutter is designed to cut, strip and loop a wide range of stranded copper wires. Precision shear-type blades produce a clean cut. Screw shearing holes cleanly shear 6-32 and 8-32 screws. For use on 6-12 AWG stranded wire.
Additional Information
media
Yes
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
11053
sub brand
Klein-Kurve®
GTIN
00092644110535
UPC
092644110535
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Packaging
Weight
5.4 oz (154 g)
Weight per each
0.34
Carton
1
Package
6
Uses, Certifications, and Standards
Application
Wire Stripping and Cutting
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat