IC23W - 6" RCS DBL Wall Housing, No Bracket

Juno

  • $12.00 (Each)
  • $12.00 (Each)

  • $72.00 (Per 6)
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
IC23W
Manufacturer
Juno
Manufacturer's Part Number
IC23 W
Description
6" RCS DBL Wall Housing, No Bracket
Incandescent Airtight Housing, Round, 90 W, 120 V, Galvanized, Steel Fixture Material, Aluminum Housing Material, Non Dimmable, 6 In Aperture Size, 19 LB
Slang Terms

Suggest a New Term
Categories
Incandescent Architectural & S - Incandescent Recessed Architec Mark as Incorrect
Suggest a New Category
Classification
All Recessed Cans & Trims
UNSPSC
39111515 - Downlighting fixtures
UPC/GTIN
661209068613 / 00661209068613
Weight per unit
19 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$12.00 (Each)
Standard Packaging
$72.00 (Per 6)
Resources
Other Links
 
 
IC23W - Other
 
IC23W - Other
 
IC23W - Other
 
IC23W - Other
 
IC23W - Other
 
IC23W - Other
 
IC23W - Other
Images
 
 
IC23W - Large Image
 
IC23W - Large Image
 
IC23W - Large Image
 
IC23W - Large Image
 
IC23W - Large Image
 
IC23W - Large Image
 
IC23W - Small Image
 
IC23W - Large Image
 
IC23W - Video
Attachments
 
 
IC23W - Specification Sheet
Brochures
 
 
IC23W - Brochure
360 Images
 
 
IC23W - 360 Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
90 W
Number of Lamps
1
Lamp Type
Incandescent
Shape
Round
Material, Color, and Finish
Finish
Galvanized
fixture material
steel
Housing Material
Aluminum
Dimensions and Weight
Length
13.5
Width
17.5
Height
7.75
Descriptions
Product Type
Incandescent Airtight Housing
Long Description
Incandescent Airtight Housing, Round, 90 W, 120 V, Galvanized, Steel Fixture Material, Aluminum Housing Material, Non Dimmable, 6 in Aperture Size, 19 lb
Features
The energy-efficient housing features an Air-Loc(R) seal to stop infiltration and exfiltration of air, reducing heating and cooling costs. The IC-rated housing can also be completely covered with insulation.
Short Description
6" Incandescent Airtight Housing, 90W, 120V, Aluminum, Remodel
Description
6" RCS DBL WALL HOUSING, NO BRACKET
Construction
New Construction
extra long description
LITH IC23 W 6IN Incandescent No Pla
Additional Information
Standards Met
UL Listed;CSA Certified
package quantity
1 CT;6 Pk
Maximum Operating Temperature
25
media
Yes
Manufacturer Information
Brand
JUNO
Manufacturers Part Number
IC23 W
sub brand
Juno(R)
GTIN
00661209068613
UPC
661209068613
Taxonomies, Classifications, and Categories
Category Description
All Recessed Cans & Trims
Type
Housing
Trade Size
aperture size
6 in
Packaging
Weight
19 lb
Weight per each
19
Carton
1
Package
6
Uses, Certifications, and Standards
Application
Recessed Residential;Damp Location
standard
CSA,UL
environmental conditions
Indoor
Mounting
Recessed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat