Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Lumark |
Lithonia Lighting |
Catalog Number |
WPL6B |
TWR2400MTBSCWALP |
Manufacturer Number |
WPL6B |
TWR2 400M TB SCWA LPI |
Category |
Enhanced Commodity Codes -
Lighting
|
Hid Floodlights, Wallpacks, Bo -
Hid Wallpacks
|
Classification |
Led Floodlights, Wallpacks, Bollards & Landscape Lighting
|
Outdoor Hid Lighting
|
UNSPSC |
39111503 - Wall fixture
|
39111613 - Security lighting
|
UPC/EAN/GTIN |
00080083751402 |
00745975145348 |
Weight per package |
12.89 (lbs/each) |
26 (lbs/each) |
Description |
WPL6B 46W Led Wallpack 50K 5883LM
Wal-Pak, Led, 46W, 5883 Lumens, 120-277V, 5000K, Standard Bronze, Refractive Lens
|
TWR2400MTBSCWALP MH Walpack 400W Multi Tap Ballast
00745975145348|0745975|745975145348|74597514534|14534|TWR2 400M TB Scwa LP1|TWR2 400M TB Scwa Lpi|TWR2400MTBSCWALPI|TWR2-400M-TB-Scwa-Lpi|Wallpack|Acuity Brands TWR2 400M TB Scwa LP1|Acuity Brands TWR2 400M TB Scwa Lpi|Acuity Brands TWR2400MTBSCWALPI|Acuity Brands TWR2-400M-TB-Scwa-Lpi|Lithonia Lighting TWR2 400M TB Scwa LP1|Lithonia Lighting TWR2 400M TB Scwa Lpi|Lithonia Lighting TWR2400MTBSCWALPI|Lithonia Lighting TWR2-400M-TB-Scwa-Lpi|Lithonia TWR2 400M TB Scwa LP1|Lithonia TWR2 400M TB Scwa Lpi|Lithon
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$407.03 (Each) |
$0.00 (Each) |
Carton/Reel |
$407.03 (1 Each) |
$0.00 (1 Each) |
Standard Packaging/Reel |
$407.03 (1 Each) |
$0.00 (1 Each) |
|
amperage rating |
0.383 at (120V) |
- |
Ballast Type |
N/A |
- |
Lamp Included |
Yes |
- |
Lamp Type |
LED |
HID |
Material |
Die-Cast Aluminum |
- |
Number of Lamps |
1 |
1 |
Voltage Rating |
120V |
120/208/240/277 |
Wattage |
46W |
- |
|
Color |
- |
Bronze |
Finish |
Bronze |
- |
fixture material |
- |
aluminum |
Style |
(blank) |
- |
|
Description |
46W LED WALLPACK 50K 5883LM |
MH WALPACK 400W MULTI TAP BALLAST |
extra long description |
CLS WPL6B 46W LED 120-277 6B GLASS |
- |
Long Description |
Wal-Pak, LED, 46W, 5883 lumens, 120-277V, 5000K, Standard Bronze, Refractive lens |
00745975145348|0745975|745975145348|74597514534|14534|TWR2 400M TB SCWA LP1|TWR2 400M TB SCWA LPI|TWR2400MTBSCWALPI|TWR2-400M-TB-SCWA-LPI|Wallpack|Acuity Brands TWR2 400M TB SCWA LP1|Acuity Brands TWR2 400M TB SCWA LPI|Acuity Brands TWR2400MTBSCWALPI|Acuity Brands TWR2-400M-TB-SCWA-LPI|Lithonia Lighting TWR2 400M TB SCWA LP1|Lithonia Lighting TWR2 400M TB SCWA LPI|Lithonia Lighting TWR2400MTBSCWALPI|Lithonia Lighting TWR2-400M-TB-SCWA-LPI|LITHONIA TWR2 400M TB SCWA LP1|LITHONIA TWR2 400M TB SCWA LPI|LITHON |
Product Type |
46W Led 120-277 6B Glass Bronze Stock |
Wallpack |
Special Features |
Rugged die-cast aluminum housing and door in bronze powder-coat paint |
The TWR LED combines traditional wall pack design with high-output LEDs to provide an energy efficient, low maintenance LED wall pack suitable for replacing up to 400W MH fixtures. The traditional shape helps maintain building aesthetics when replacing only a portion of your buildings wall packs. TWR LED is ideal for outdoor applications such as carports, loading areas, driveways and parking areas. |
|
pallet quantity |
- |
24 |
Socket Type |
- |
Mogul: E39 |
|
Brand |
LUMARK |
Lithonia Lighting |
Manufacturers Part Number |
WPL6B |
TWR2 400M TB SCWA LPI |
|
Category Description |
LED FLOODLIGHTS, WALLPACKS, BOLLARDS & LANDSCAPE LIGHTING |
Outdoor HID Lighting |
Type |
WALL MOUNT |
Wall Pack |
|
Manufacturer Status |
- |
Inactive |
|
Application |
lighting |
Light Commercial |
Mounting |
WALL MOUNT |
- |
standard |
UL/cUL Listed - Wet Location |
cUL, UL |
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
Call nearest store for Item Price
|