Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Juno |
Lithonia Lighting |
Catalog Number |
WF4SWW590CRIMWM6 |
WF4LED30K40K50K9 |
Manufacturer Number |
WF4 SWW5 90CRI MW M6 |
WF4 LED 30K40K50K 90CRI MW M6 |
Category |
Enhanced Commodity Codes -
Lighting
|
Led Architectural & Specificat -
Led Recessed Architectural & S
|
Classification |
Led Architectural & Specification Lighting
|
Led Architectural & Specification Lighting
|
UNSPSC |
39111515 - Downlighting fixtures
|
39111515 - Downlighting fixtures
|
UPC/EAN/GTIN |
00194994243465 |
00191848253557 |
Weight per package |
1.5 (lbs/each) |
1.6 (lbs/each) |
Description |
WF4SWW590CRIMWM6 4" 9W Led Wafer 27K/3K/35K/4K/5K 650LM
The 4-Inch Juno® Wafer™ Led Downlights With Switchable White Provides High-Quality Light Output and Efficiency and Features A Switch For Easy Color Temperature Adjustment, While Eliminating The Need For Recessed Housings. The Innovative Switchable White Feature Incorporates A Switch On Each Fixture For Simple Color Temperature Adjustment. Too Warm or Too Cool? Simply Toggle The Integrated Switch to Your Desired Setting (3000K Factory Default) and You Are Done! Whatever Your Application, Luminaires With Swi
|
WF4LED30K40K50K9 *Delisted* 4" 10W Led Wafer 3K/4K/5K WHT 90cri
Lith WF4 Led 30K40K50K 90CRI MW M6
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$25.23 (Each) |
$27.97 (Each) |
Carton/Reel |
$25.23 (1 Each) |
$27.97 (1 Each) |
Standard Packaging/Reel |
$151.38 (6 Each) |
$167.82 (6 Each) |
|
Lamp Included |
Yes |
Yes |
Lamp Type |
LED - Dynamic |
LED - Dynamic |
Material |
Aluminum |
Aluminum |
Number of Lamps |
1 |
- |
Shape |
Round |
Round |
Voltage Rating |
120 |
120 |
Wattage |
9 |
11 |
|
Color |
White |
White |
color rendering index (cri) |
90 |
90 |
color temperature |
2700 ,3000 ,3500 ,4000 ,5000 ,Variable |
0 |
Finish |
Matte |
Matte |
Lens Color |
WHITE |
WHITE |
Lens Material |
Polycarbonate |
Polycarbonate |
Style |
CONTEMPORARY |
- |
|
Height |
1.1 |
1.1 |
Length |
4.7 |
4.7 |
Width |
4.7 |
4.7 |
|
Construction |
Canless,New Construction,Remodel |
Canless,New Construction,Remodel |
Description |
4" 9W LED WAFER 27K/3K/35K/4K/5K 650LM |
*DELISTED* 4" 10W LED WAFER 3K/4K/5K WHT 90CRI |
extra long description |
LITH WF4 SWW5 90CRI MW M6 4IN wafer |
- |
Features |
Contractor Select |
Contractor Select |
Long Description |
The 4-inch Juno® Wafer™ LED Downlights with Switchable White provides high-quality light output and efficiency and features a switch for easy color temperature adjustment, while eliminating the need for recessed housings. The innovative Switchable White feature incorporates a switch on each fixture for simple color temperature adjustment. Too warm or too cool? Simply toggle the integrated switch to your desired setting (3000K factory default) and you are done! Whatever your application, luminaires with Swi |
LITH WF4 LED 30K40K50K 90CRI MW M6 |
Product Type |
4IN Wafer-Thin Led Downlight, Switchable |
Downlight |
|
average life |
50,000 |
35,000 |
dimensions |
4.7 x 1.1 x 1.1 |
4.75 x 4.75 x 1.5 |
dimmable |
Yes |
Yes |
Hardware |
Yes |
- |
lumens |
670 LM |
800 |
Maximum Operating Temperature |
25 |
25 |
media |
Yes |
Yes |
pallet quantity |
- |
432 |
Power Source |
Hardwired |
Hardwired |
Warranty |
3 |
5 |
|
Brand |
JUNO |
Lithonia Lighting |
Manufacturers Part Number |
WF4 SWW5 90CRI MW M6 |
WF4 LED 30K40K50K 90CRI MW M6 |
|
Category Description |
LED ARCHITECTURAL & SPECIFICATION LIGHTING |
LED ARCHITECTURAL & SPECIFICATION LIGHTING |
Type |
Downlight |
Downlight |
|
|
Manufacturer Status |
- |
Inactive |
|
|
Application |
Decorative,Hospitality,Residential,Retail,Shower |
Automotive & Parking,Education,Government,Healthcare,Hospitality,House of Worship,Manufacturing,Power & Gas,Residential,Retail,Sports and Recreation,Transportation,Warehouses |
environmental conditions |
Indoor,Outdoor |
Indoor |
Mounting |
Recessed |
Recessed |
standard |
CSAusCA Title 24,ENERGY STAR,FCC 47CFR Part 15 Consumer,JA8 |
CSACA Title 24,JA8 |