Item Comparison: VHB24WUNVL850CDU, HBLEDLD524SEWUCD

Item

VHB24WUNVL850CDU - 174W Led Highbay 50K 24000LM Dim 120-277V Wide D - Metalux

VHB24WUNVL850CDU
174W Led Highbay 50K 24000LM Dim 120-277V Wide D

$167.68 Each

$167.68 (1 Each)

QTY:
Each
Add
HBLEDLD524SEWUCD - Hbledld524sewunvl850cd2u - Metalux

HBLEDLD524SEWUCD
Hbledld524sewunvl850cd2u

$488.67 Each

$488.67 (1 Each)

QTY:
Each
Add
Nacogdoches 11 0
All Stores 764 12
Vendor Metalux Metalux
Catalog Number VHB24WUNVL850CDU HBLEDLD524SEWUCD
Manufacturer Number VHB-24-W-UNV-L850-CD-U HBLED-LD5-24SE-W-UNV-L850-CD2-
Category Enhanced Commodity Codes - Lighting Enhanced Commodity Codes - Lighting
Classification Led Highbay, Lowbay & Industrial Lighting Led Highbay, Lowbay & Industrial Lighting
UNSPSC N/A N/A
UPC/EAN/GTIN 00080083818365 00080083786374
Weight per package 13 (lbs/each) 24 (lbs/each)
Description VHB24WUNVL850CDU 174W Led Highbay 50K 24000LM Dim 120-277V Wide D
Value High Bay, 24K Lumen, Wide Dist, 120-277V, 5000K, Dim
HBLEDLD524SEWUCD Hbledld524sewunvl850cd2u
Led High Bay Light, White Enamel, CRS;Aluminum, 120/277 V Ac, 0.542 A @ 277 V, 149 W, >60000 H Average Life, 22339 LM Brightness (Lumens), 5000 K, 70;80, Dimmable, Wide Beam Spread, Surface/Chain Mount, 48-1/2 In Length, 20-3/16 In Width, 2-3/8 In Height, 5 Yr Warranty, 24 LB
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $167.68 (Each) $488.67 (Each)
Carton/Reel $167.68 (1 Each) $488.67 (1 Each)
Standard Packaging/Reel $167.68 (1 Each) $488.67 (1 Each)
amperage rating 0.809 (at277V) 0.542 at (277V)
Ballast Type N/A N/A
Current Rating - 0.542 A @ 277 V
Lamp Type LED LED
Material - CRS;Aluminum
Voltage Rating 120-277V 120/277 V ac
Wattage - 149 W
Color - White Enamel
Color Rendering Index - 70;80
color temperature - 5000 k
Style (blank) (blank)
Height - 2-3/8 in;63 mm
Length - 48-1/2 in;1232 mm
Width - 20-3/16 in;512 mm
Description 174W LED HIGHBAY 50K 24000LM DIM 120-277V WIDE D HBLEDLD524SEWUNVL850CD2U
extra long description CLS VHB-24-W-UNV-L850-CD-U VHB 240 CLS HBLED-LD5-24SE-W-UNV-L850-CD2-U
Features - The HBLED delivers industry-leading performance and reliability for a vairety of high-bay applications. Precision designed optics, multiple distributions, lumen outputs and color temperatures make the HBLED ideal for industrial, commercial, manufacturing, gymnasium and other applications that utilize traditional HID and linear fluorescent high bays. The proprietary low-power, low-brightness LED module assembly offers exceptional optical performance with the enhanced benefits of LED lighting, including ener
Long Description Value High Bay, 24K Lumen, Wide Dist, 120-277V, 5000K, Dim LED High Bay Light, White Enamel, CRS;Aluminum, 120/277 V ac, 0.542 A @ 277 V, 149 W, >60000 h Average Life, 22339 lm Brightness (Lumens), 5000 K, 70;80, Dimmable, Wide Beam Spread, Surface/Chain Mount, 48-1/2 in Length, 20-3/16 in Width, 2-3/8 in Height, 5 yr Warranty, 24 lb
Product Type VHB 24000LM W Unv 5000K CD U Hbled LD5 24000LM W Unv 5000K CD2 U
Short Description - LED High Bay Light, White Enamel, Wide, 24,000 Lumens, 5000K
Special Features Compact, lightweight design for ease of installation Integrated Dual Occupancy and Daylight Dimming Sensor for Added Energy Savings
average life - >60000 h
beam spread - Wide
Brightness (Lumens) - 22339 lm
dimmable - Yes
Fixture Type - LED High Bay Light
includes - V Hanger
Mounting Type - Surface/Chain Mount
package quantity - 1 ct
Standards Met - DLC Qualified;Eccn:Ear99nlr;Culus Listed;RoHS Compliant
Warranty - 5 yr
Brand METALUX Eaton Lighting
Manufacturers Part Number VHB-24-W-UNV-L850-CD-U HBLED-LD5-24SE-W-UNV-L850-CD2-U
Category Description LED HIGHBAY, LOWBAY & INDUSTRIAL LIGHTING LED HIGHBAY, LOWBAY & INDUSTRIAL LIGHTING
Type INDUSTRIAL INDUSTRIAL
Weight - 24 lb
Application lighting Lighting;High-Bay;Industrial;Commercial;Manufacturing;Gymnasium
Mounting Suspended High Bay
standard UL/cUL Listed - Damp Location;RoHS Compliant UL/cUL Listed - Damp Location;RoHS Compliant
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat