Item Comparison: 2RB14XE, TV14BSXV

Item

2RB14XE - 16-14 Vinyl Ins Butt Splice - Sta-Kon

2RB14XE
16-14 Vinyl Ins Butt Splice

$0.451199 Each

$4,511.99 (10000 Each)

QTY:
Each
Add
TV14BSXV - 16-14 Butt Splice - Catamount

TV14BSXV
16-14 Butt Splice

$0.5658 Each

$42.44 (75 Each)

QTY:
Each
Add
Nacogdoches 36,300 75
All Stores 154,890 4,025
Vendor Sta-Kon Catamount
Catalog Number 2RB14XE TV14BSXV
Manufacturer Number 2RB14X TV14-BS-XV
Category Solderless Connectors - Small Terminals & Connectors Solderless Connectors - Large Terminals & Connectors
Classification Terminals Terminals
UNSPSC 39121449 - Wire or cable compression splice 39121449 - Wire or cable compression splice
UPC/EAN/GTIN 00786210807201 00728494144245
Weight per package 0.004 (lbs/each) 0.006 (lbs/each)
Description 2RB14XE 16-14 Vinyl Ins Butt Splice
Butt Splice, Insulated, Vinyl Insulation Material, Copper Conductor Material, Blue Insulation Color, 600 V Ac, +105 °C Operating Temperature, 1.13 In Overall Length, 0.200 In Insulation Length, Splice Connector Terminal, 0.004 LB
TV14BSXV 16-14 Butt Splice
Butt Splice Connector, #16 Awg Conductor Size, #14 Awg Conductor Size, Insulated, Vinyl Insulation Material, Copper Conductor Material, Blue Insulation Color, 75 °C Operating Temperature, 0.986 In Overall Length, Crimp Terminal, 600 V Ac, 0.01 LB/Ea
Minimum Order QTY 100 Units 1 Unit
Unit/Foot $0.45 (Each) $0.57 (Each)
Carton/Reel $451.20 (1000 Each) $42.44 (75 Each)
Standard Packaging/Reel $4,511.99 (10000 Each) $42.44 (75 Each)
Material Copper Copper
Terminal Type Splice Connector Crimp
Voltage Rating 600 V ac 600
Color Blue Blue
Conductor Material Copper Copper
Finish Tin Plated -
Insulation Color Blue Blue
Insulation Material Vinyl Vinyl
Overall Length 1.13 in 0.986 in
Description 16-14 VINYL INS BUTT SPLICE 16-14 BUTT SPLICE
extra long description ABB 2RB14X EXP INS VINYL BUTT SPLCE ABB TV14-BS-XV VIN INSUL BUTT SPLIC
Features Expanded Vinyl-Insulated Butt Splice, Length 1.13 Inches, Width .26 Inches, Maximum Insulation Diameter .200, Wire Range #16-#14 AWG, Color Blue, Copper, Tin Plated. Vinyl Insulated Butt Splice, Length .986 Inches, Outer Diameter .177 Inches, Inner Diameter .091 Inches, Wire Range #16-#14 AWG, Color Blue, Copper, Tin Plated
Long Description Butt Splice, Insulated, Vinyl Insulation Material, Copper Conductor Material, Blue Insulation Color, 600 V ac, +105 °C Operating Temperature, 1.13 in Overall Length, 0.200 in Insulation Length, Splice Connector Terminal, 0.004 lb Butt Splice Connector, #16 AWG Conductor Size, #14 AWG Conductor Size, Insulated, Vinyl Insulation Material, Copper Conductor Material, Blue Insulation Color, 75 °C Operating Temperature, 0.986 in Overall Length, Crimp Terminal, 600 V ac, 0.01 lb/EA
Product Type Exp Ins Vinyl Butt Splce, 16-14 Le Vin Insul Butt Splice 16-14 Blue
Short Description #22 to #18 AWG Sta-Kon Butt Splice, Insulated, 600 VAC #22 to #18 AWG Butt Splice Connector, Insulated, 0.986 in L, 600 VAC
Special Features In Butt Splices;The Wires are Butted Together and Crimped at Each End Of The Splice. These Splices are Color-Coded According to Wire Size. Expanded Entry;Brazed Seams;Internal Barrel Serrations
Insulated/Non-Insulated Insulated Insulated
Insulation Length 0.200 in -
Maximum Conductor Size - #14 AWG
Maximum Operating Temperature +105 °C 75 °C
Maximum Voltage Rating - 600 V ac
Minimum Conductor Size - #16 AWG
package quantity 1000 CT;10000 PK 15 PK
Standards Met UL E9809;CSA UL Listed E9809;CSA Certified
Made in USA yes yes
Brand Sta-Kon Catamount
Manufacturers Part Number 2RB14X TV14-BS-XV
sub brand Sta-Kon Sta-Kon
Category Description TERMINALS TERMINALS
Type Vinyl Insulated Butt Splice Vinyl Insulated Butt Splice
minimum qty 100 -
Weight 0.004 lb 0.01 lb/EA
Application Wire Termination -
standard UL E9809 UL E9809
Temperature Rating 105 C 75 C
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat