Nacogdoches |
0 |
35 |
All Stores |
|
|
|
Vendor |
Eaton |
Legrand-Pass & Seymour |
Catalog Number |
TR7740WB0X |
TM826USBW |
Manufacturer Number |
TR7740WB0 X |
TM826USBW |
Category |
Gen Purpose Wiring Devices -
Combination Devices
|
Gen Purpose Wiring Devices -
Combination Devices
|
Classification |
Residential Receptacles
|
Residential Receptacles
|
UNSPSC |
39121406 - Electrical receptacles
|
39121406 - Electrical receptacles
|
UPC/EAN/GTIN |
00032664729256 |
00785007127652 |
Weight per package |
0.24 (lbs/each) |
0.305 (lbs/each) |
Description |
TR7740WB0X Combo 2 Port Usb Receptacle 15A 125V WH
Receptacle, 2 Poles, 15 A, 125 V, #14 to #12 Awg Wire Size, White, 3 Wires, Flush Mount, -20 °C Operating Temperature, +60 °C Operating Temperature
|
TM826USBW 3.1 Usb + Duplex 15A WH
Usb + Duplex Outlet, White, 125 V, 15 A, Nylon (Back Body);Polycarbonate (Face) Material, #14 to #10 Awg Wire Size, -40 °C Operating Temperature, +60 °C Operating Temperature, 1.693 In Length, 1.35 In Width, 4.18 In Height, 0.3100 LB
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$22.54 (Each) |
$40.70 (Each) |
Carton/Reel |
$22.54 (1 Each) |
$40.70 (1 Each) |
Standard Packaging/Reel |
$135.24 (6 Each) |
$2,035.00 (50 Each) |
|
Current Rating |
15 A |
15 A |
Material |
- |
Nylon (Back Body);Polycarbonate (Face) |
Number of Wires |
3 |
- |
Voltage Rating |
- |
125 V |
Wire Size |
#14 to #12 AWG |
#14 to #10 AWG |
|
|
Height |
- |
4.18 in |
Length |
- |
1.693 in |
Width |
- |
1.35 in |
|
Description |
COMBO 2 PORT USB RECEPTACLE 15A 125V WH |
3.1 USB + DUPLEX 15A WH |
extra long description |
EWD TR7740W-BOX COMBO 2 PORT USB RE |
- |
Features |
combo 2 port usb receptacle 15a 125v wh. |
The radiant(R) collection is a step up from the standard with simple, classic options in wiring devices, home automation controls and screwless wall plates that complement today's homes.radiant(R) USB charging solutions let you charge more of your devices without the need for bulky AC adapters. |
Long Description |
Receptacle, 2 Poles, 15 A, 125 V, #14 to #12 AWG Wire Size, White, 3 Wires, Flush Mount, -20 °C Operating Temperature, +60 °C Operating Temperature |
USB + Duplex Outlet, White, 125 V, 15 A, Nylon (Back Body);Polycarbonate (Face) Material, #14 to #10 AWG Wire Size, -40 °C Operating Temperature, +60 °C Operating Temperature, 1.693 in Length, 1.35 in Width, 4.18 in Height, 0.3100 lb |
Product Type |
Combo 2 Port Usb Receptacle 15A 125V WH |
3.1 Usb + Duplex 15A WH |
Short Description |
Receptacle, 2 Pole, 125 V, 15 A |
15 A, 125 V, USB Chargers with Duplex Tamper-Resistant Outlets, White |
Special Features |
With 700 mA 5 V dc USB Charger Tamper Resistant Wiring Type Back and Side Wire |
- |
|
dimensions |
4.5000 IN X 1.8000 IN X 1.9000 IN |
- |
Maximum Operating Temperature |
+60 °C |
+60 °C |
media |
Yes |
- |
Minimum Operating Temperature |
-20 °C |
-40 °C |
Mounting Type |
Flush Mount |
- |
package quantity |
1 CA;6 PK |
1 ct |
Standards Met |
UL MA |
ETL and cULus Listed;RoHS Compliant;NEC Standard |
|
|
Brand |
Eaton |
Pass & Seymour/Legrand |
Manufacturers Part Number |
TR7740W-BOX |
TM826USBW |
sub brand |
Eaton Wiring Devices |
- |
|
Category Description |
Residential receptacles |
Residential receptacles |
Type |
Combination USB charger with single receptacle |
- |
|
|
|
Application |
Standard grade |
Residential |
nema rating |
5-15R |
- |
standard |
NOM,cULus Listed |