Item Comparison: SC9120B, SC9120LBL

Item

SC9120B - Combo Smoke/Carbon M0NOXIDE Alarm - BRK

SC9120B
Combo Smoke/Carbon M0NOXIDE Alarm

$50.61 Each

$607.32 (12 Each)

QTY:
Each
Add
SC9120LBL - Smoke/CRB-Mnox 10YR Life - BRK

SC9120LBL
Smoke/CRB-Mnox 10YR Life

$57.08 Each

$684.96 (12 Each)

QTY:
Each
Add
Nacogdoches 131 0
All Stores 32,175 514
Vendor BRK BRK
Catalog Number SC9120B SC9120LBL
Manufacturer Number SC9120B SC9120LBL
Category Fire Detection & Alarm Equipt - Fire & Alarm Monitors & Systms Fire Detection & Alarm Equipt - Smoke & Heat Detectors
Classification Smoke Detectors Smoke Detectors
UNSPSC 46191501 - Smoke detectors 46191501 - Smoke detectors
UPC/EAN/GTIN 00029054513069 00029054015372
Weight per package 0.61 (lbs/each) 0.675 (lbs/each)
Description SC9120B Combo Smoke/Carbon M0NOXIDE Alarm
Smoke/Carbon Monoxide Combo Alarm, 0.09 A, 120 V Ac, 85 DB @ 10 FT Sound Level, White, +40 °F Operating Temperature, +100 °F Operating Temperature, 5.6 In Overall Width, 2.0 In Overall Height, 8.5 Oz
SC9120LBL Smoke/CRB-Mnox 10YR Life
Hardwired Combo Smoke & CO Alarm With 10-Year Sealed 9V Lithium Battery Backup. Ac 120V Interconnectable With Silence and Latching Features. Includes Ionization Smoke Sensing Tehcnology and Electrochemical Carbon Monoxide Sensor.
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $50.61 (Each) $57.08 (Each)
Carton/Reel $50.61 (1 Each) $57.08 (1 Each)
Standard Packaging/Reel $607.32 (12 Each) $684.96 (12 Each)
Current Rating 0.09 A -
Voltage Rating 120 V ac -
Color White White
Enclosure Material Plastic Plastic
Description COMBO SMOKE/CARBON M0NOXIDE ALARM SMOKE/CRB-MNOX 10YR LIFE
extra long description BRK SC9120B 120V AC/DC Smoke/CO Com BRK SC9120LBL 120V AC Smoke/CO Alar
Features Hardwired ionization/CO combination alarm meets new construction requirements. Hardwired Combo smoke & CO alarm with 10-Year sealed 9V lithium battery backup.
Long Description Smoke/Carbon Monoxide Combo Alarm, 0.09 A, 120 V ac, 85 dB @ 10 ft Sound Level, White, +40 °F Operating Temperature, +100 °F Operating Temperature, 5.6 in Overall Width, 2.0 in Overall Height, 8.5 oz Hardwired Combo smoke & CO alarm with 10-Year sealed 9V lithium battery backup. AC 120V Interconnectable with Silence and Latching features. Includes Ionization smoke sensing tehcnology and electrochemical carbon monoxide sensor.
Product Type 120V Ac/DC Smoke/CO Combo Alarm 120V Ac Smoke/CO Alarm-10YR Batt Backup
Short Description Smoke/Carbon Monoxide Combo Alarm, AC/DC, 0.09 A -
Special Features Latching Alarm Indicator -
alarm type Smoke Alarm Audio
dimensions 5.6" diameter x 2.0" height 5.6" diameter x 2.0" height
Maximum Operating Temperature +100 °F;+38 °C -
media - Yes
Minimum Operating Temperature +40 °F;+4 °C -
Operating Voltage 120V AC 60Hz w/ 9V Alkaline battery backup 120V AC 60Hz w/ 10-year sealed lithium battery backup
Output Current 0.09 amps (standby/alarm) 0.09 Amps
Overall Height 2.0 in -
Overall Width 5.6 in -
package quantity 12 CT -
Sensor Type Carbon Monoxide Ion / Electrochemical
Sound Level 85 dB @ 10 ft -
Standards Met UL 217;UL 2034 -
Temperature Range 40 to 100 40 to 100
Made in USA yes -
Brand BRK Brands/First Alert BRK
Manufacturers Part Number SC9120B SC9120LBL
Category Description SMOKE DETECTORS SMOKE DETECTORS
Type Combination Smoke & Carbon Monoxide Alarm 10-Year Combination Smoke & Carbon Monoxide Alarm
Weight 8.5 oz -
Application Apartment;Dormitory;Hotel;Residential;Institutional;Hospitals;Hotels;Motels;Dormitories and Other Multi-Family Dwellings Single and or multiple station alarm specifically designed to detect smoke and carbon monoxide in residential and institutional applications including sleeping rooms of hospitals, hotels, motels, dormitories and other multi-family dwellings. This product ships in a 6 pack - perfect for large jobs.
environmental conditions 10 percent to 90 percent relative humidity (RH) 10 percent to 90 percent relative humidity (RH)
Mounting Electrical junction box, wall or ceiling Electrical junction box, wall or ceiling
standard UL217, UL2034 UL217, UL2034
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat