Item Comparison: RX102WG1000, RX102WGPCS

Item

RX102WG1000 - 10/2 WG Romex-1000' - Copper

RX102WG1000
10/2 WG Romex-1000'

$0.92985 Foot

$929.85 (1000 Feet)

QTY:
Feet
Add
RX102WGPCS - 10/2 WG Romex-Pieces - Copper

RX102WGPCS
10/2 WG Romex-Pieces

$0.92985 Foot

$0.93 (1 Feet)

QTY:
Feet
Add
Nacogdoches 3,000 0
All Stores 408,188 61,447
Vendor Copper Copper
Catalog Number RX102WG1000 RX102WGPCS
Manufacturer Number 28829001 63216202
Category Non-Metallic Cable - NM-B - NMD90 Enhanced Commodity Codes - Wire
Classification Romex (RX)& Uf Cable Romex (RX)& Uf Cable
UNSPSC 26121517 - Copper wire 26121517 - Copper wire
UPC/EAN/GTIN 00032886263118 00032886999833
Weight per package 0.124 (lbs/ft) 0.126 (lbs/ft)
Description RX102WG1000 10/2 WG Romex-1000'
Nonmetallic-Sheathed Cable. 600 Volt. Copper Conductors. Color-Coded Jacket. Simpull Jacket Designed For Easier Pulling.
RX102WGPCS 10/2 WG Romex-Pieces
Non-Metallic Sheathed Cable, Color-Coded Cable Jacket Additional Information, Dry Location;Residential Application, Copper Conductor Material, 10 Awg Conductor Size, 30 A Current Rating, Polyvinyl Chloride (PVC) Insulation Material, 24 Mil Insulation Thickness, Nylon Jacket Material, Made In Usa, +90 °C Maximum Operating Temperature, 2 - Conductors, 1 - Strands, 494 Mil Overall Length, Carton Package Type, Strand Solid/Strand, Astm B-3 and B-8;Federal Specification A-A-59544;Nfpa 70;Reach/Rohs Compliant;Ul
Minimum Order QTY 1,000 10 Units
Unit/Foot $0.93 (Foot) $0.93 (Foot)
Carton/Reel $929.85 (1000 Feet) $0.93 (1 Feet)
Standard Packaging/Reel $929.85 (1000 Feet) $0.93 (1 Feet)
Conductor Size #10 AWG 10 AWG
Current Rating 30 A 30 A
Number of Conductors 2 2
Voltage Rating 600 V 600 V
Color Black;White -
Conductor Material Annealed Copper Copper
Insulation Material PVC Polyvinyl Chloride (PVC)
Jacket Material Nylon Nylon
Length 2099 -
Overall Length 1000 ft 494 mil
Additional Information Easy Pulling Color-Coded Cable Jacket
Description 10/2 WG ROMEX-1000' 10/2 WG ROMEX-PIECES
extra long description SWC 28829001 NMB 10/2 G 1000Sp SWC 63216202 2" BLACK HDPE DUCT SCH
Features Southwire Romex(R) Brand SIMpull(R) NM-B cable is manufactured as 2, 3, or 4 conductor cable, with a bare ground wire. Copper conductors are annealed (soft) copper. Stranded conductors are compressed stranded. Conductor insulation is 90°C-rated polyvinyl chloride (PVC), nylon jacketed. Romex(R) Brand SIMpull(R) NM-B cable is designed for easier pulling, resulting in easier installation. The cable jacket is color-coded for quick size identification;White - 14 AWG, Yellow - 12 AWG, Orange - 10 AWG, and Black Southwire Romex(R) Brand SIMpull(R) NM-B cable is manufactured as 2, 3, or 4 conductor cable, with a bare ground wire. Copper conductors are annealed (soft) copper. Stranded conductors are compressed stranded. Conductor insulation is 90°C-rated polyvinyl chloride (PVC), nylon jacketed. Romex(R) Brand SIMpull(R) NM-B cable is designed for easier pulling, resulting in easier installation. The cable jacket is color-coded for quick size identification;White - 14 AWG, Yellow - 12 AWG, Orange - 10 AWG, and Black
Long Description Nonmetallic-Sheathed Cable. 600 Volt. Copper Conductors. Color-Coded Jacket. SIMpull Jacket Designed for Easier Pulling. Non-Metallic Sheathed Cable, Color-Coded Cable Jacket Additional Information, Dry Location;Residential Application, Copper Conductor Material, 10 AWG Conductor Size, 30 A Current Rating, Polyvinyl Chloride (PVC) Insulation Material, 24 mil Insulation Thickness, Nylon Jacket Material, Made in USA, +90 °C Maximum Operating Temperature, 2 - Conductors, 1 - Strands, 494 mil Overall Length, Carton Package Type, Strand Solid/Strand, ASTM B-3 and B-8;Federal Specification A-A-59544;NFPA 70;REACH/RoHS Compliant;UL
Product Type Nonmetallic Sheathed Cable Non-Metallic Sheathed Cable
Short Description Nonmetallic Sheathed Cable, Solid, 10/3 AWG with ground, 1000 ft Nonmetallic Sheathed Cable, 1 Strand, 10 AWG Copper Conductor, Nylon Jacket
similar brands Romex® Romex®
Insulation Thickness 24 mil 24 mil
Maximum Operating Temperature +90 °C +90 °C
media Yes -
Number of Strands 1 1
outside diameter 494 x 210 mil -
Solid/Strand Solid Strand
Standards Met NEC;Federal Specification A-A-59544;UL 83/719 UL 719;UL 83;ASTM B-3 and B-8;Federal Specification A-A-59544;NFPA 70;REACH/RoHS Compliant
strands 1 -
Made in USA yes yes
Brand Southwire SOUTHWIRE COMPANY
Manufacturers Part Number 28829001 RX102WGPCS
Category Description ROMEX (RX)& UF CABLE ROMEX (RX)& UF CABLE
minimum qty 1000 -
Package Type Spool Carton
Weight 124 lb/mft 124/1000 lb/ft
Application Dry Location;Residential Dry Location;Residential
 
QTY:
Feet
Add
QTY:
Feet
Add

Begin Live Chat