Item Comparison: MM450, MM600

Item

MM450 - Slim Digital Multimeter, TRMS Auto Ranging, 600V - Klein Tools

MM450
Slim Digital Multimeter, TRMS Auto Ranging, 600V

$81.52 Each

$81.52 (1 Each)

QTY:
Each
Add
MM600 - Digital Multimeter, Auto-Ranging, 1000V - Klein Tools

MM600
Digital Multimeter, Auto-Ranging, 1000V

$92.26 Each

$92.26 (1 Each)

Call nearest store for Item Price
Nacogdoches 2 0
All Stores 99 3
Vendor Klein Tools Klein Tools
Catalog Number MM450 MM600
Manufacturer Number MM450 MM600
Category Enhanced Commodity Codes - Tools & Testers Enhanced Commodity Codes - Tools & Testers
Classification Test Equipment, Testers and Multimeters Test Equipment, Testers and Multimeters
UNSPSC 41113630 - Multimeters 41113630 - Multimeters
UPC/EAN/GTIN 00092644693755 00092644690228
Weight per package 1.14 (lbs/each) 0.913 (lbs/each)
Description MM450 Slim Digital Multimeter, TRMS Auto Ranging, 600V
Klein Tools MM450 Multimeter Is A TRMS Auto-Ranging Slim Multimeter That Measures Ac/DC Voltage, Ac/DC Current, and Resistance. It Can Also Measure Temperature, Capacitance, Frequency, Duty-Cycle, and Test Diodes and Continuity. It Features A High Visibility, Reverse Contrast Display With An Optical Sensor to Automatically Optimize Viewing In Dark or Bright Ambient Light. The Slim Profile Of The MM450 Makes This Meter Almost The Size Of A Cell Phone and It Conveniently Fits Into Most Pockets. The MM450 Fea
MM600 Digital Multimeter, Auto-Ranging, 1000V
Digital Multimeter, 10 A, 1000 V, LCD Display, 2 X AAA Alkaline Battery, 7.02 In Length, 3.54 In Width, 2.10 In Height, 1 to 500 KHZ, 14.6 Oz
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $81.52 (Each) $92.26 (Each)
Carton/Reel $81.52 (1 Each) $92.26 (1 Each)
Standard Packaging/Reel $81.52 (1 Each) $92.26 (1 Each)
Material ABS, Electrical Components -
Color Orange/Black -
Height - 2.10 in;53.3 mm
Length - 7.02 in;178.3 mm
Overall Length 6.5" (16.5 cm) 7" (17.8 cm)
Width - 3.54 in;89.9 mm
Description SLIM DIGITAL MULTIMETER, TRMS AUTO RANGING, 600V DIGITAL MULTIMETER, AUTO-RANGING, 1000V
extra long description KLEIN MM450 Slim Digital Multimeter -
Features Klein Tools MM450 Multimeter is a TRMS auto-ranging slim multimeter that measures AC/DC voltage, AC/DC current, and resistance. It can also measure temperature, capacitance, frequency, duty-cycle, and test diodes and continuity. It features a high visibility, reverse contrast display with an optical sensor to automatically optimize viewing in dark or bright ambient light. The slim profile of the MM450 makes this meter almost the size of a cell phone and it conveniently fits into most pockets. The MM450 fea This automatically ranging digital multimeter that measures AC/DC voltage, AC/DC current, and resistance. It can also measure temperature, capacitance, frequency, duty-cycle, test diodes and continuity. Exclusively designed from the ground up by electricians for electricians. Years of field research, combined with extensive input from electricians across America, inspired the development of metersloaded with innovative, time-saving features.
Long Description Klein Tools MM450 Multimeter is a TRMS auto-ranging slim multimeter that measures AC/DC voltage, AC/DC current, and resistance. It can also measure temperature, capacitance, frequency, duty-cycle, and test diodes and continuity. It features a high visibility, reverse contrast display with an optical sensor to automatically optimize viewing in dark or bright ambient light. The slim profile of the MM450 makes this meter almost the size of a cell phone and it conveniently fits into most pockets. The MM450 fea Digital Multimeter, 10 A, 1000 V, LCD Display, 2 x AAA Alkaline Battery, 7.02 in Length, 3.54 in Width, 2.10 in Height, 1 to 500 KHz, 14.6 oz
Product Type Slim Digital Multimeter, 600V, Temp Digital Multimeter Auto-Range 1000V
Short Description - Digital Multimeter, LCD, 1000 V, 2 x AAA battery
Special Features Slim Profile; Lead-Alert; High-Visibility Display with Optical Sensor; Auto-Range; Min/Max Measurements; Auto Power-Off; Data-Hold Function Selector Switch;Test Lead Input Jacks
Accuracy See Instructions -
Battery Type - 2 x AAA Alkaline
Capacitance 400 µF 1000 F
Capacitance Measurement Accur - ±5.0% +5
Capacitance Measurement Resol - 1 F
Current Accuracy - ±2.0% +5 (AC Current);±1.5% +3 (DC Current)
Current Measurement - 10 A
Current Measurement Resolutio - 10 A
display 4000 Count LCD 4000 Count LCD
Display Type - LCD
Function Measured - AC Voltage;Audible Continuity;DC Current;Diode Test;Display;Voltage Rating
functions Measures up to 600V AC/DC Voltage, 10A AC/DC Current and 50MO Resistance, Temperature, Capacitance, Frequency, Duty-Cycle, Test Diodes and Continuity Measures up to 1000V AC/DC voltage, 10A AC/DC current and 40MO resistance plus temperature, capacitance, frequency, duty-cycle, test diodes and continuity
included Multimeter; Carrying Pouch; Test Leads; Thermocouple with Adapter; Batteries Carrying Case, Test Leads, Thermocouple, Batteries, and User Manual
media Yes Yes
Multimeter Type - Digital
Overall Height 1.09" (2.8 cm) 2.09" (5.3 cm)
Overall Width 3.14" (8 cm) 3.55" (9 cm)
Resistance - 40 M
Resistance Measurement Accura - ±2.0% +10
Resistance Measurement Resolu - 10 K
Safety Category Level - CAT III;CAT IV
Temperature Measurement - 0 to 1000 °F;-18 to 538 °C
Temperature Measurement Accur - ±(3.0% +9°F);±(3.0% +5°C)
Temperature Measurement Resol - 1°C;1°F
Temperature Range -40° to 1832°F (-40° to 1000°C) 0° - 1000°F (-18° - 538°C)
Voltage 600V AC/DC 1000V AC; 1000 V DC
Voltage Accuracy - ±1.5% +5 (V AC);±1.2% +3 (V DC)
Voltage Measurement - 1000 V
Voltage Measurement Resolutio - 1 V
Brand Klein Tools Klein Tools
Manufacturers Part Number MM450 MM600
Category Description TEST EQUIPMENT, TESTERS AND MULTIMETERS TEST EQUIPMENT, TESTERS AND MULTIMETERS
Type DIGITAL MULTIMETER -
Manufacturer Status - Inactive
Status - Inactive
Weight 9.1 oz (258 g) 14.6 oz;414 g
Application Testing and Measuring Voltage -
Frequency Rating - 1 to 500 KHz
standard CAT III 600V; CE and UKCA Certified CAT IV 600V; CAT III 1000V
 
QTY:
Each
Add
Call nearest store for Item Price

Begin Live Chat