Item Comparison: MM420, MM500

Item

MM420 - Digital Multimeter, TRMS Auto-Ranging, 600V, Temp - Klein Tools

MM420
Digital Multimeter, TRMS Auto-Ranging, 600V, Temp

$61.22 Each

$61.22 (1 Each)

QTY:
Each
Add
MM500 - Auto-Ranging Multimeter - Klein Tools

MM500
Auto-Ranging Multimeter

$0.00 Each

$0.00 (1 Each)

Call nearest store for Item Price
Nacogdoches 0 0
All Stores 29 20
Vendor Klein Tools Klein Tools
Catalog Number MM420 MM500
Manufacturer Number MM420 MM500
Category Enhanced Commodity Codes - Tools & Testers Enhanced Commodity Codes - Tools & Testers
Classification Test Equipment, Testers and Multimeters Test Equipment, Testers and Multimeters
UNSPSC 41113630 - Multimeters 41113630 - Multimeters
UPC/EAN/GTIN 00092644693748 00092644691584
Weight per package 0.98 (lbs/each) 0.76 (lbs/each)
Description MM420 Digital Multimeter, TRMS Auto-Ranging, 600V, Temp
Klein Tools MM420 Multimeter Is An Auto-Ranging, True Root Mean Square (TRMS) Multimeter That Measures Ac/DC Voltage, Ac/DC Current, and Resistance. It Can Also Measure Temperature, Capacitance, Frequency, Duty-Cycle, and Test Diodes and Continuity. Klein Tools’ Test and Measurement Product Line Was Exclusively Designed From The Ground Up By Electricians For Electricians. Years Of Field Research, Combined With Extensive Input From Electricians Across America, Inspired The Development Of Meters and Electric
MM500 Auto-Ranging Multimeter
Klein MM500 Auto Ranging Multimeter
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $61.22 (Each) $0.00 (Each)
Carton/Reel $61.22 (1 Each) $0.00 (1 Each)
Standard Packaging/Reel $61.22 (1 Each) $0.00 (1 Each)
Material ABS, Electrical Components -
Color Orange/Black -
Overall Length 6" (15.2 cm) -
Description DIGITAL MULTIMETER, TRMS AUTO-RANGING, 600V, TEMP AUTO-RANGING MULTIMETER
extra long description KLEIN MM420 Multimeter, TRMS Auto, -
Features Klein Tools MM420 Multimeter is an auto-ranging, true root mean square (TRMS) multimeter that measures AC/DC voltage, AC/DC current, and resistance. It can also measure temperature, capacitance, frequency, duty-cycle, and test diodes and continuity. Klein Tools’ Test and Measurement product line was exclusively designed from the ground up by electricians for electricians. Years of field research, combined with extensive input from electricians across America, inspired the development of meters and electric -
Long Description Klein Tools MM420 Multimeter is an auto-ranging, true root mean square (TRMS) multimeter that measures AC/DC voltage, AC/DC current, and resistance. It can also measure temperature, capacitance, frequency, duty-cycle, and test diodes and continuity. Klein Tools’ Test and Measurement product line was exclusively designed from the ground up by electricians for electricians. Years of field research, combined with extensive input from electricians across America, inspired the development of meters and electric KLEIN MM500 Auto Ranging Multimeter
Product Type Multimeter, TRMS Auto, 600V, Temp Auto Ranging Multimeter
Special Features Lead-Alert; Auto-Range; Min/Max Measurements; Backlight; Auto Power-Off; Data-Hold -
Accuracy See Instructions -
Capacitance 400 µF -
display 4000 Count LCD -
functions Measures up to 600V AC/DC Voltage, 10A AC/DC Current, 50MO Resistance, Temperature, Capacitance, Frequency, Duty-Cycle, Test Diodes, and Continuity -
included Digital Multimeter; Test Leads; Batteries; Thermocouple; User Manual -
media Yes -
Overall Height 1.78" (4.5 cm) -
Overall Width 3.16" (8 cm) -
Temperature Range -40° to 1832°F (-40° to 1000°C) -
Voltage 600V AC/DC -
Brand Klein Tools Klein Tools
Manufacturers Part Number MM420 MM500
Category Description TEST EQUIPMENT, TESTERS AND MULTIMETERS TEST EQUIPMENT, TESTERS AND MULTIMETERS
Type DIGITAL MULTIMETER -
Manufacturer Status - Inactive
Status - Inactive
Weight 8.2 oz (231 g) -
Application Testing and Measuring Voltage -
standard CAT III 600V; CE and UKCA Certified -
 
QTY:
Each
Add
Call nearest store for Item Price

Begin Live Chat