Item Comparison: MM420, MM400

Item

MM420 - Digital Multimeter, TRMS Auto-Ranging, 600V, Temp - Klein Tools

MM420
Digital Multimeter, TRMS Auto-Ranging, 600V, Temp

$61.22 Each

$61.22 (1 Each)

QTY:
Each
Add
MM400 - Digital Multimeter, Auto-Ranging, 600V - Klein Tools

MM400
Digital Multimeter, Auto-Ranging, 600V

$61.35 Each

$61.35 (1 Each)

QTY:
Each
Add
Nacogdoches 0 0
All Stores 29 2
Vendor Klein Tools Klein Tools
Catalog Number MM420 MM400
Manufacturer Number MM420 MM400
Category Enhanced Commodity Codes - Tools & Testers Power & Test Equipment - Test Equipment - Multimeters
Classification Test Equipment, Testers and Multimeters Test Equipment, Testers and Multimeters
UNSPSC 41113630 - Multimeters 41113630 - Multimeters
UPC/EAN/GTIN 00092644693748 00092644690211
Weight per package 0.98 (lbs/each) 0.506 (lbs/each)
Description MM420 Digital Multimeter, TRMS Auto-Ranging, 600V, Temp
Klein Tools MM420 Multimeter Is An Auto-Ranging, True Root Mean Square (TRMS) Multimeter That Measures Ac/DC Voltage, Ac/DC Current, and Resistance. It Can Also Measure Temperature, Capacitance, Frequency, Duty-Cycle, and Test Diodes and Continuity. Klein Tools’ Test and Measurement Product Line Was Exclusively Designed From The Ground Up By Electricians For Electricians. Years Of Field Research, Combined With Extensive Input From Electricians Across America, Inspired The Development Of Meters and Electric
MM400 Digital Multimeter, Auto-Ranging, 600V
Digital Multimeter, 10 A, 600 V, LCD Display, 2 X AAA Alkaline Battery, 6.04 In Length, 3.07 In Width, 1.78 In Height, 1 to 50 KHZ, Cat Iii Safety Category Level, 8.1 Oz
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $61.22 (Each) $61.35 (Each)
Carton/Reel $61.22 (1 Each) $61.35 (1 Each)
Standard Packaging/Reel $61.22 (1 Each) $61.35 (1 Each)
Material ABS, Electrical Components -
Color Orange/Black -
Height - 1.78 in;45.2 mm
Length - 6.04 in;153.4 mm
Overall Length 6" (15.2 cm) 6.00" (15.2 cm)
Width - 3.07 in;78 mm
Description DIGITAL MULTIMETER, TRMS AUTO-RANGING, 600V, TEMP DIGITAL MULTIMETER, AUTO-RANGING, 600V
extra long description KLEIN MM420 Multimeter, TRMS Auto, -
Features Klein Tools MM420 Multimeter is an auto-ranging, true root mean square (TRMS) multimeter that measures AC/DC voltage, AC/DC current, and resistance. It can also measure temperature, capacitance, frequency, duty-cycle, and test diodes and continuity. Klein Tools’ Test and Measurement product line was exclusively designed from the ground up by electricians for electricians. Years of field research, combined with extensive input from electricians across America, inspired the development of meters and electric Klein Tools MM400 is an auto-ranging multimeter that measures AC/DC voltage, AC/DC current, and resistance. It can also measure temperature, capacitance, frequency, duty-cycle, and test diodes and continuity. Klein Tools’ Test and Measurement product line was exclusively designed from the ground up by electricians for electricians. Years of field research, combined with extensive input from electricians across America, inspired the development of meters and electrical testers loaded with innovative, time-s
Long Description Klein Tools MM420 Multimeter is an auto-ranging, true root mean square (TRMS) multimeter that measures AC/DC voltage, AC/DC current, and resistance. It can also measure temperature, capacitance, frequency, duty-cycle, and test diodes and continuity. Klein Tools’ Test and Measurement product line was exclusively designed from the ground up by electricians for electricians. Years of field research, combined with extensive input from electricians across America, inspired the development of meters and electric Digital Multimeter, 10 A, 600 V, LCD Display, 2 x AAA Alkaline Battery, 6.04 in Length, 3.07 in Width, 1.78 in Height, 1 to 50 KHz, CAT III Safety Category Level, 8.1 oz
Product Type Multimeter, TRMS Auto, 600V, Temp Digital Multimeter Auto-Range 600V
Short Description - Digital Multimeter, LCD, 600 V, 2 x AAA battery, Manual Ranging
Special Features Lead-Alert; Auto-Range; Min/Max Measurements; Backlight; Auto Power-Off; Data-Hold Function Selector Switch;Test Lead Input Jacks
Accuracy See Instructions -
Battery Type - 2 x AAA Alkaline
Capacitance 400 µF 200 F
Capacitance Measurement Accur - ±5.0% +5
Capacitance Measurement Resol - 0.1 F
Current Accuracy - ±3% +5 (AC Current);±3% +5 (DC Current)
Current Measurement - 10 A
Current Measurement Resolutio - 10 A
display 4000 Count LCD 4000 Count LCD
Display Type - LCD
Function Measured - AC Voltage;Audible Continuity;DC Current;Diode Test;Display;Voltage Rating
functions Measures up to 600V AC/DC Voltage, 10A AC/DC Current, 50MO Resistance, Temperature, Capacitance, Frequency, Duty-Cycle, Test Diodes, and Continuity Measures up to 600V AC/DC voltage, 10A AC/DC current and 40 MO resistance. Measures temperature, capacitance, frequency, duty-cycle, and test diodes and continuity.
included Digital Multimeter; Test Leads; Batteries; Thermocouple; User Manual Test Leads, Batteries, Thermocouple, and User Manual
media Yes Yes
Multimeter Type - Digital
Overall Height 1.78" (4.5 cm) 1.78" (4.5 cm)
Overall Width 3.16" (8 cm) 3.16" (8 cm)
Resistance - 40 M
Resistance Measurement Accura - ±2.0% +10
Resistance Measurement Resolu - 10 K
Safety Category Level - CAT III
Temperature Measurement - 0 to 1000 °F;-18 to 538 °C
Temperature Measurement Accur - ±(3.0% +9°F);±(3.0% +5°C)
Temperature Measurement Resol - 1°C;1°F
Temperature Range -40° to 1832°F (-40° to 1000°C) 0° - 1000°F (-18° - 538°C)
Voltage 600V AC/DC 600V AC; 600V DC
Voltage Accuracy - ±2.0% +5 (V AC);±1.5% +3 (V DC)
Voltage Measurement - 600 V
Voltage Measurement Resolutio - 1 V
Brand Klein Tools Klein Tools
Manufacturers Part Number MM420 MM400
Category Description TEST EQUIPMENT, TESTERS AND MULTIMETERS TEST EQUIPMENT, TESTERS AND MULTIMETERS
Type DIGITAL MULTIMETER -
Manufacturer Status - Inactive
Weight 8.2 oz (231 g) 8.1 oz;230 g
Application Testing and Measuring Voltage -
Frequency Rating - 1 to 50 KHz
standard CAT III 600V; CE and UKCA Certified CAT III 600V; CE Certified
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat