Item Comparison: L54HIDEX39850DG3, LED54HIDEX39850D

Item

L54HIDEX39850DG3 - *Discontinued* 54W Led Hid Repl 50K Mog Smart Hub - Keystone

L54HIDEX39850DG3
*Discontinued* 54W Led Hid Repl 50K Mog Smart Hub

$70.28 Each

$1,124.48 (16 Each)

QTY:
Each
Add
LED54HIDEX39850D - ***Discontinued--Gen 3 Available*** - Keystone Technologies

LED54HIDEX39850D
***Discontinued--Gen 3 Available***

$68.70 Each

$68.70 (1 Each)

QTY:
Each
Add
Nacogdoches 0 0
All Stores 5 0
Vendor Keystone Keystone Technologies
Catalog Number L54HIDEX39850DG3 LED54HIDEX39850D
Manufacturer Number KT-LED54HID-EX39-850-D /G3-DP LED54HIDEX39850D
Category Unassigned Lamps & Bulbs - Hid High Intensity Discharge L
Classification Led Specialty Lamps & Modules Led Specialty Lamps & Modules
UNSPSC N/A -
UPC/EAN/GTIN 00843654123141 N/A
Weight per package 2.1 (lbs/each) 2.41 (lbs/each)
Description L54HIDEX39850DG3 *Discontinued* 54W Led Hid Repl 50K Mog Smart Hub
Led Hid Replacement Lamp, 54W, EX39 Base, 5000K, 120-277V Input, Directdrive (Gen 3)
LED54HIDEX39850D ***Discontinued--Gen 3 Available***
54W, 7, 660 Lumen, 250W MH Equiv., IP64, Mogul Base 120-277
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $70.28 (Each) $68.70 (Each)
Carton/Reel $70.28 (1 Each) $68.70 (1 Each)
Standard Packaging/Reel $1,124.48 (16 Each) $68.70 (1 Each)
Ballast Type N/A -
Current Rating - 0.47 A @ 120 V ac;0.20 A @ 277 V ac
Number of Lamps N/A -
Voltage Rating - 120 to 277 V ac
Wattage 54 54 W
Base Type EX39 Ex39 Mogul
Color Rendering Index - >83
color rendering index (cri) >80 Deg -
color temperature 5000 5000 k
Color Temperature in Kelvin - 5000
housing color N/A -
Diameter - 3.43 in
Height - 10.70 in
Length - 10.7 Inch
Additional Information - RoHS Compliant; Equivalent Wattage 250 Watt; Efficacy 142 Lumen per Watt; Surge Protection 4 Kilovolt; Enclosure IP64; Visible Light Area 360 Degree; Temperature -20 to 140 Deg F
Commodity Description - LED SPECIALTY LAMPS & MODULES
Construction N/A -
Description 54W LED HID REPL 50K MOG BASE SMART HUB ENABLED ***DISCONTINUED--GEN 3 AVAILABLE***
extra long description Key KT-LED54HID-EX39-850-D /G3-DP 5 -
Long Description LED HID REPLACEMENT LAMP, 54W, EX39 BASE, 5000K, 120-277V INPUT, DIRECTDRIVE (GEN 3) 54W, 7,660 LUMEN, 250W MH EQUIV., IP64, MOGUL BASE 120-277
Product Type 54W, 7560 Lumen, 250W MH Equiv., Mogul Base, Smart Port Tech Led Lamp
Short Description - LED HID Lamp, 5000K, 7660 lm, 54W, 120 to 277VAC
average life - 50000+ h
beam angle 360 Deg 360 °
Brightness (Lumens) - 7660 lm
Circuit Type N/A -
Input Voltage 120-277V -
Intensity - 7660 Lumen
ip rating IP40 IP64
Item - LED Lamp
lumens 8100 -
Nominal Length N/A -
Nominal Size N/A -
Output Current N/A -
Output Voltage N/A -
package quantity - 16 PK
Sensor Type N/A -
Standards Met - DLC Listed;cULus Listed;RoHS Compliant;UL Listed
start type - Instant
Warranty - 5 yr
Wire Type N/A -
Brand Keystone Keystone Technologies
Manufacturers Part Number KT-LED54HID-EX39-850-D /G3-DP KT-LED54HID-EX39-850-D
Model - 800
Category Description LED SPECIALTY LAMPS & MODULES LED SPECIALTY LAMPS & MODULES
Type - Non-Dimmable, HID Replacement LED, 1st Generation, Instant Start
Weight - 2.41 lb
Application - Bollard, Decorative Lighting, Post Top, High Bay
Approval - UL (Canada and US), UL, DLC
Energy Star Y -
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat