Nacogdoches |
36 |
0 |
All Stores |
|
|
|
Vendor |
Keystone |
Keystone Technologies |
Catalog Number |
L27PSHIDE268CSBD |
LED27HIDE26850D |
Manufacturer Number |
KT-LED27PSHID-E26-8CSB-D |
KT-LED27HID-E26-850-D |
Category |
Enhanced Commodity Codes -
Lighting
|
Lamps & Bulbs -
Hid High Intensity Discharge L
|
Classification |
Led Specialty Lamps & Modules
|
Led Specialty Lamps & Modules
|
UNSPSC |
N/A
|
-
|
UPC/EAN/GTIN |
00843654134727 |
89094901217 |
Weight per package |
0.0525 (lbs/each) |
1.84 (lbs/each) |
Description |
L27PSHIDE268CSBD 18/22/27W Led Hid Repl 3K/4K/5K Med 2600-3900 LM
Key KT-LED27PSHID-E26-8CSB-D 27W, C
|
LED27HIDE26850D ***Discontinued***
27W, 3, 830 Lumen, 100W MH Equiv., IP64, Medium Base 120-277
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$55.44 (Each) |
$52.99 (Each) |
Carton/Reel |
$55.44 (1 Each) |
$52.99 (1 Each) |
Standard Packaging/Reel |
$887.04 (16 Each) |
$52.99 (1 Each) |
|
Ballast Type |
N/A |
- |
Current Rating |
- |
0.23 A @ 120 V ac;0.10 A @ 277 V ac |
Number of Lamps |
N/A |
- |
Voltage Rating |
- |
120 to 277 V ac |
Wattage |
27 |
27 W |
|
Base Type |
E26 |
E26 Medium |
Color Rendering Index |
- |
>83 |
color rendering index (cri) |
>80 Deg |
- |
color temperature |
N/A |
5000 k |
Color Temperature in Kelvin |
- |
5000 |
housing color |
N/A |
- |
|
Diameter |
- |
3.43 in |
Height |
- |
7.95 in |
Length |
- |
7.95 Inch |
|
Additional Information |
- |
RoHS Compliant; Equivalent Wattage 100 Watt; Efficacy 142 Lumen per Watt; Surge Protection 4 Kilovolt; Enclosure IP64; Visible Light Area 360 Degree; Temperature -20 to 140 Deg F |
Commodity Description |
- |
LED SPECIALTY LAMPS & MODULES |
Construction |
N/A |
- |
Description |
18/22/27W LED HID REPL 3K/4K/5K MED 2600-3900 LM |
***DISCONTINUED*** |
Long Description |
Key KT-LED27PSHID-E26-8CSB-D 27W, C |
27W, 3,830 LUMEN, 100W MH EQUIV., IP64, MEDIUM BASE 120-277 |
Product Type |
27W, Color & Power Selectable , 27/22/18W, 3K/4K/5K, E26, Di |
Led Lamp |
Short Description |
- |
LED HID Lamp, 5000K, 3830 lm, 27W, 120 to 277VAC |
|
average life |
- |
50000+ h |
beam angle |
360 Deg |
360 ° |
Brightness (Lumens) |
- |
3830 lm |
Circuit Type |
N/A |
- |
Input Voltage |
120-277V |
- |
Intensity |
- |
3830 Lumen |
ip rating |
N/A |
IP64 |
Item |
- |
LED Lamp |
lumens |
N/A |
- |
Nominal Length |
N/A |
- |
Nominal Size |
N/A |
- |
Output Current |
N/A |
- |
Output Voltage |
N/A |
- |
package quantity |
- |
16 PK |
Sensor Type |
N/A |
- |
Standards Met |
- |
cULus Listed;RoHS Compliant;UL Listed |
start type |
- |
Instant |
Warranty |
- |
5 yr |
Wire Type |
N/A |
- |
|
Brand |
Keystone |
Keystone Technologies |
Manufacturers Part Number |
KT-LED27PSHID-E26-8CSB-D |
KT-LED27HID-E26-850-D |
Model |
- |
800 |
|
Category Description |
LED SPECIALTY LAMPS & MODULES |
LED SPECIALTY LAMPS & MODULES |
Type |
- |
Non-Dimmable, HID Replacement LED, 1st Generation, Instant Start |
|
|
Application |
- |
Enclosed Fixture |
Approval |
- |
UL (CANADA AND US) |
Energy Star |
N |