Item Comparison: H17XL, HAYBAY180D10

Item

H17XL - 150/200/240W Led Round Highbay 3K/4K/5K - Rab Lighting Inc

H17XL
150/200/240W Led Round Highbay 3K/4K/5K

$226.99 Each

$226.99 (1 Each)

QTY:
Each
Add
HAYBAY180D10 - 180W Led RND Hbay 50K Dim 21242 LM - Rab Lighting Inc

HAYBAY180D10
180W Led RND Hbay 50K Dim 21242 LM

$412.03 Each

$412.03 (1 Each)

QTY:
Each
Add
Nacogdoches 0 19
All Stores 334 20
Vendor Rab Lighting Inc Rab Lighting Inc
Catalog Number H17XL HAYBAY180D10
Manufacturer Number H17XL HAYBAY180/D10
Category Enhanced Commodity Codes - Lighting Enhanced Commodity Codes - Lighting
Classification Led Highbay, Lowbay & Industrial Lighting Led Highbay, Lowbay & Industrial Lighting
UNSPSC 39112102 - Light emitting diode LED optic lighting 39112102 - Light emitting diode LED optic lighting
UPC/EAN/GTIN 00192552022033 00019813520322
Weight per package 8.17 (lbs/each) 13.1 (lbs/each)
Description H17XL 150/200/240W Led Round Highbay 3K/4K/5K
High Bays 23360-34358 Lumens Round Highbay 240WITH200W ITH150W CCT and Power Selectable
HAYBAY180D10 180W Led RND Hbay 50K Dim 21242 LM
Led High Bay, 100000 H Average Life, 21242 LM Brightness (Lumens), White, 73 Color Rendering Index, 5000 K Color Temperature, 0.7 A;0.8 A;0.92 A;2.4 A Current Rating, 11-7/8 In;302 MM Diameter, Dimmable, Led High Bay Fixture Type, 245 MM;9-5/8 In Height, Led Lamp Type, Die Cast Aluminum (Housing);Sheet Metal (Driver Bracket/Mounting) Material, Chain Mount;Hook Mount;Pendant Mount Mounting Type, Mercury and Uv-Free Special Features, DLC Listed;Iesna LM-79 & LM-80 Testing;Rohs Compliant;Ul Listed, Haybay(TM)
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $226.99 (Each) $412.03 (Each)
Carton/Reel $226.99 (1 Each) $412.03 (1 Each)
Standard Packaging/Reel $226.99 (1 Each) $412.03 (1 Each)
Current Rating - 2.4 A;0.92 A;0.8 A;0.7 A
Lamp Type - LED
Material - Die Cast Aluminum (Housing);Sheet Metal (Driver Bracket/Mounting)
Voltage Rating - 120 V;208 V;240 V;277 V
Wattage - 180 W
Color - White
Color Rendering Index - 73
color temperature - 5000 k
Diameter - 11-7/8 in;302 mm
Height - 9-5/8 in;245 mm
Description 150/200/240W LED ROUND HIGHBAY 3K/4K/5K 180W LED RND HBAY 50K DIM 21242 LM
extra long description RAB H17XL HIGHBAY 240/200/160W 4/5K RAB HAYBAY180/D10 HAYBAY 180W COOL
Features - Haybay's modular design creates a world of flexibility by keeping your base price low and letting you choose specific options like reflectors, motion sensors and emergency batteries Separately.
Long Description High Bays 23360-34358 Lumens Round Highbay 240With200W Ith150W Cct And Power Selectable LED High Bay, 100000 h Average Life, 21242 lm Brightness (Lumens), White, 73 Color Rendering Index, 5000 K Color Temperature, 0.7 A;0.8 A;0.92 A;2.4 A Current Rating, 11-7/8 in;302 mm Diameter, Dimmable, LED High Bay Fixture Type, 245 mm;9-5/8 in Height, LED Lamp Type, Die Cast Aluminum (Housing);Sheet Metal (Driver Bracket/Mounting) Material, Chain Mount;Hook Mount;Pendant Mount Mounting Type, Mercury and UV-Free Special Features, DLC Listed;IESNA LM-79 & LM-80 Testing;RoHS Compliant;UL Listed, HAYBAY(TM)
Product Type Highbay 240/200/160W 4/5K Fa-CCT- Power LED High Bay
Short Description - LED High Bay, 120;208;240;277 V, 180 W, 1 CT
Special Features - Mercury and UV-Free
average life - 100000 h
Brightness (Lumens) - 21242 lm
dimmable - Yes
Fixture Type - LED High Bay
lumens - 21242
Mounting Type - Hook Mount;Chain Mount;Pendant Mount
package quantity - 1 ct
Standards Met - UL Listed;IESNA LM-79 & LM-80 Testing;RoHS Compliant;DLC Listed
Warranty - 5 yr
Brand RAB Lighting Inc Rab Lighting
Manufacturers Part Number H17XL HAYBAY180D10
sub brand - HAYBAY(TM)
Category Description LED HIGHBAY, LOWBAY & INDUSTRIAL LIGHTING LED HIGHBAY, LOWBAY & INDUSTRIAL LIGHTING
Type - BAY LightING
Weight - 14.7 LB
Application - Indoor
Mounting - CEILING
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat