Item Comparison: EWZ201C, EW103B

Item

EWZ201C - 120/277 Volt Time Clock - Nsi

EWZ201C
120/277 Volt Time Clock

$283.63 Each

$283.63 (1 Each)

QTY:
Each
Add
EW103B - Multivolt 7 Day Supercap Indoor/Outdoor 1 CH. 40a - Nsi

EW103B
Multivolt 7 Day Supercap Indoor/Outdoor 1 CH. 40a

$323.63 Each

$323.63 (1 Each)

QTY:
Each
Add
Nacogdoches 2 0
All Stores 151 7
Vendor Nsi Nsi
Catalog Number EWZ201C EW103B
Manufacturer Number EWZ201C EW103B
Category Timer Controls - Electronic Time Switches Timer Controls - Electronic Time Switches
Classification Time Clocks 1PH Manual Starters
UNSPSC 39121523 - Timer controls 39121523 - Timer controls
UPC/EAN/GTIN 00786261824516 00786261824417
Weight per package 1.57 (lbs/each) 1.7 (lbs/each)
Description EWZ201C 120/277 Volt Time Clock
Time Clock, 7 Day Time Setting Mode, SPDT;DPST Contact Form, 168 H Time Setting, 120 to 277 V Ac, 20 On/Off Cycles, 1 Pole, Screw Connection, -40 °F Operating Temperature, +149 °F Operating Temperature, 5.062 X 3.062 X 8.312 In Size, 1.57 LB
EW103B Multivolt 7 Day Supercap Indoor/Outdoor 1 CH. 40a
Digital Timer DPST
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $283.63 (Each) $323.63 (Each)
Carton/Reel $283.63 (1 Each) $323.63 (1 Each)
Standard Packaging/Reel $283.63 (1 Each) $323.63 (1 Each)
Phase Single Phase Single Phase
Poles 1 2
Voltage Rating 120 to 277 V ac -
Size 5.062 x 3.062 x 8.312 in L=5.062 - H-8.312 - W=3.062
Description 120/277 VOLT TIME CLOCK MULTIVOLT 7 DAY SUPERCAP INDOOR/OUTDOOR 1 CH. 40A
extra long description TORK EWZ201C Astro Digital Timer 2C TORK EW103B Digital Timer DPST
Features Astronomic 7-Day Digital Time Switch Two Channel 30A 120-277V SPST & Single Channel DPST Indoor/Outdoor Plastic Enclosure. Tork 7 Day 1 Channel DPST Digital Time Switch APPLICATIONS: Outdoor Signs Heating and Air Conditioning Lighting Security FEATURES: INPUT SUPPLY: 120-277 VAC 50/60Hz INPUT VOLTAGE: 120-277 VAC 50/60Hz OUTPUT DRY CONTACTS: DPST POWER CONSUMPTION: 6VA Max. TIMING ACCURACY: Line Frequency SCHEDULING: 20 ON/OFF set points repeat each day. Minimum Setting 1 minute. NO. OF CHANNELS: 1 Channel DAYLIGHT SAVINGS: Automatic adjustment (can be omitted) LEAP YEAR: Automatic Compensation MANUAL OVERRIDE: Until the next
Long Description Time Clock, 7 day Time Setting Mode, SPDT;DPST Contact Form, 168 h Time Setting, 120 to 277 V ac, 20 ON/OFF Cycles, 1 Pole, Screw Connection, -40 °F Operating Temperature, +149 °F Operating Temperature, 5.062 x 3.062 x 8.312 in Size, 1.57 lb Digital Timer DPST
Product Type Time Clock Digital Timer DPST
Short Description Astro Digital 2CH 30A 120-277V SPST DPST -
Special Features 20 On-Off Set Points - Daylight Savings Auto - Leap Year Automatic Compensation 20 On-Off Set Points - Daylight Savings Auto - Leap Year Automatic Compensation
action SPST DPST
Base Screw Screw
Connection Type Screw -
Contact Form SPDT;DPST -
Contact Rating 120-277 VAC 120-277 VAC
Maximum ON/OFF Cycles 20 -
Maximum Operating Temperature +149 °F -
Maximum Time Setting 168 h -
Minimum Operating Temperature -40 °F -
Standards Met cULus Listed -
Time Setting Mode 7 day -
Timing Range 7 DAY 7 DAY
Made in USA yes -
Brand Nsi Industries NSi
Manufacturers Part Number EWZ201C EW103B
Category Description TIME CLOCKS 1PH MANUAL STARTERS
Type 7 Day Astronomic Time Switch - 1 Or 2 Channel 7 Day Time Switch - 1 Or 2 Channel
Weight 1.57 lb -
Application Outdoor Signs-Lighting Security-HVAC Control NSI
Enclosure NEMA 3R Plastic Indoor-Outdoor With Locking Hasp NEMA 3R Plastic Indoor-Outdoor
environmental conditions -40 to + 149 -40 to + 149 F
Frequency Rating 50-60 Hz 50-60 Hz
Mounting Screw Mount Screw Mount
Operating Temperature -40 to + 149 -40 to + 149 F
standard cULus UL917
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat