Nacogdoches |
16 |
3 |
All Stores |
|
|
|
Vendor |
Eaton |
Eaton |
Catalog Number |
ECN0521AAA |
A200M2CAC |
Manufacturer Number |
ECN0521AAA |
A200M2CAC |
Category |
Motor CNTRL Starters & CNTCTRS -
Nema Non-Combination Starters
|
Motor CNTRL Starters & CNTCTRS -
Nema Non-Combination Starters
|
Classification |
Enclosed
|
Full Voltage Non-Reversing Control Starters
|
UNSPSC |
39121521 - Motor starter controls
|
39121521 - Motor starter controls
|
UPC/EAN/GTIN |
00782114016121 |
00786678231211 |
Weight per package |
11.6 (lbs/each) |
4.2 (lbs/each) |
Description |
ECN0521AAA Nema FVNR SZ 2-ENCL1 120V
Non-Combination Non-Reversing Starter, 110 to 120 V Ac, 1 Phase, 11.6 LB
|
A200M2CAC A200 - Starter Size 2 Open 3 Pole 120V/60HZ Coil
Eaton Freedom Nema Motor Control Starter, Non-Reversing Starter, 120 Vac Coil Voltage, 45A, Three-Pole, Size 2, 7-1/2 HP At 115V, 10 HP At 208V, 15 HP At 240V, 25 HP At 480, 600V, A200 Series, Wired For Separate Control
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$1,880.29 (Each) |
$3,558.96 (Each) |
Carton/Reel |
$1,880.29 (1 Each) |
$3,558.96 (1 Each) |
Standard Packaging/Reel |
$1,880.29 (1 Each) |
$3,558.96 (1 Each) |
|
|
|
Description |
NEMA FVNR SZ 2-ENCL1 120V |
A200 - STARTER SIZE 2 OPEN 3 POLE 120V/60HZ COIL |
extra long description |
ETN ECN0521AAA NEMA FVNR SZ 2-ENCL1 |
ETN A200M2CAC NEMA size 2 starter, |
Features |
Eaton's Freedom starters and contactors feature a compact, space-saving design, using state-of-the-art technology and the latest in high strength, impact and temperature resistant insulating materials. In addition to the bimetallic overload, Eaton also offers a series of electronic overload relay (C440) available as a standalone unit and assembled with Freedom contactor. |
All Class A200 non-reversing starters utilize Type B three-pole overload relays with optional Type A for auto reset applications. Sizes 5 and 6 include the needed current transformers. Moving and stationary contacts are front accessible for simple and easy inspection and maintenance. All Class A200 starters are UL listed and recognized and are CSA certified. |
Long Description |
Non-Combination Non-Reversing Starter, 110 to 120 V ac, 1 Phase, 11.6 lb |
Eaton Freedom NEMA motor control starter, Non-reversing starter, 120 VAC coil voltage, 45A, Three-pole, Size 2, 7-1/2 hp at 115V, 10 hp at 208V, 15 hp at 240V, 25 hp at 480,600V, A200 series, Wired for Separate Control |
Product Type |
Non-Combination Non-Reversing Starter |
Nema Size 2 Starter, 120VAC Coil, A200 |
Short Description |
Non-Combination Non-Reversing Starter, 110 to 120 VAC, 3 Phase, 9 to 45 A |
- |
Special Features |
C440 Solid-State Overload or Bi-Metallic Overload offering available |
- |
|
Coil Voltage |
110 to 120 V ac |
120 VAC |
dimensions |
7.6200 IN X 6.0000 IN X 12.6000 IN |
8.2000 IN X 6.1000 IN X 5.0000 IN |
Enclosure Type |
Nema 1 |
- |
Standards Met |
UL Listed;CSA Certified |
- |
|
|
Brand |
Eaton |
Viton(R) |
Manufacturers Part Number |
ECN0521AAA |
A200M2CAC |
|
Category Description |
ENCLOSED |
FULL VOLTAGE NON-REVERSING Control Starters |
Type |
Motor control starter |
Motor Control |
|
|
Application |
Unknown - Unknown: UndefinedCommercial / Institutional Buildings / Structures - Power Distribution and Controls |
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs |
standard |
UL Listed file E1491,Contact Manufacturer |
CSA Certified,UL Listed |