Item Comparison: D65VMLP480, 258B

Item

D65VMLP480 - 190-500V 8-Pin Plug-Inph Monitor Relay - Eaton

D65VMLP480
190-500V 8-Pin Plug-Inph Monitor Relay

$594.21 Each

$594.21 (1 Each)

QTY:
Each
Add
258B - 258B-240VAC 3PH PWR Mon - Time Mark

258B
258B-240VAC 3PH PWR Mon

$88.18 Each

$529.08 (6 Each)

QTY:
Each
Add
Nacogdoches 3 0
All Stores 76 0
Vendor Eaton Time Mark
Catalog Number D65VMLP480 258B
Manufacturer Number D65VMLP480 258B
Category Relays & Accessories - Monitoring Relays & Accy. Enhanced Commodity Codes - Controls
Classification General Purpose Relays Timers
UNSPSC N/A N/A
UPC/EAN/GTIN 00782116104017 00662917001794
Weight per package 0.52 (lbs/each) 0.31 (lbs/each)
Description D65VMLP480 190-500V 8-Pin Plug-Inph Monitor Relay
D65 Series Monitoring Relays, 480 Vac, Plug-In Octal Mounting, Full Featured Voltage/Phase Monitor, 240-480V
258B 258B-240VAC 3PH PWR Mon
The Model 258 Continuously Monitors 3-Phase Power Lines For Abnormal Conditions. When Properly Adjusted, The Model 258 Monitor Will Detect Phase Loss On A Loaded Motor Even When Regenerated Voltage Is Present. This Device Consists Of A Solid-State Voltage and Phase-Angle Sensing Circuit, Driving An Electromechanical Relay. When Correct Voltage and Phase Rotation Are Applied, The Internal Relay Will Energize. A Fault Condition Will De-Energize The Relay. When The Fault Is Corrected, The Monitor Will Autom
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $594.21 (Each) $88.18 (Each)
Carton/Reel $594.21 (1 Each) $88.18 (1 Each)
Standard Packaging/Reel $594.21 (1 Each) $529.08 (6 Each)
amperage rating 10 -
connection - 8-pin
Phase - 3
Voltage Rating - 240 VAC
Size - 3.8in X 1.95in X 1.95in
Description 190-500V 8-PIN PLUG-INPH MONITOR RELAY 258B-240VAC 3PH PWR MON
extra long description ETN D65VMLP480 190-500V 8-PIN PLUG- TMC 258B 3PH,208/240V, 400Hz,SPDT,(
Features Eaton’s D65 series phase monitoring relays prevent motors from running at temperatures above approved ratings. The devices provide protection against phase loss, phase reversal, and phase unbalance due to blown fuses, broken wires or worn contacts. They monitor simultaneous voltage drops/increases and help to prevent damaged machinery and the injury of personnel. -
Long Description D65 Series Monitoring Relays, 480 Vac, Plug-in octal mounting, Full featured voltage/phase monitor, 240-480V The Model 258 continuously monitors 3-phase power lines for abnormal conditions. When properly adjusted, the Model 258 monitor will detect phase loss on a loaded motor even when regenerated voltage is present. This device consists of a solid-state voltage and phase-angle sensing circuit, driving an electromechanical relay. When correct voltage and phase rotation are applied, the internal relay will energize. A fault condition will de-energize the relay. When the fault is corrected, the monitor will autom
Product Type 190-500V 8-Pin Plug-In Phasenitor Relay 3PH, 208/240V, 400HZ, SPDT, (98083402)
Contact Configuration - SPDT
Contact Rating 10A 10A 240 VAC
dimensions 3.0200 IN X 2.1700 IN X 1.2000 IN -
Brand Eaton TIME MARK CORPORATION
Manufacturers Part Number D65VMLP480 258B
Category Description GENERAL PURPOSE RELAYS TIMERS
Type Monitoring relay 3-Phase Monitor
Application Commercial / Institutional Buildings / Structures - Power Distribution and Controls -
Enclosure - ABS Plastic
Mounting Plug-in octal 8-pin
standard UL Listed,cUL Listed,RoHS Compliant CSA and UL
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat