Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Klein Tools |
Klein Tools |
Catalog Number |
CL210 |
CL220 |
Manufacturer Number |
CL210 |
CL220 |
Category |
Testers & Meters -
Meters, Panel Instruments
|
Enhanced Commodity Codes -
Tools & Testers
|
Classification |
Test Equipment, Testers and Multimeters
|
Test Equipment, Testers and Multimeters
|
UNSPSC |
41113654 - Current loop meter
|
41113654 - Current loop meter
|
UPC/EAN/GTIN |
00092644690587 |
00092644692857 |
Weight per package |
1.15 (lbs/each) |
0.613 (lbs/each) |
Description |
CL210 400A Digital Clamp Meter, Ac Auto-Ranging W/Temp
Digital Clamp Meter, 400 A, 600 V Ac/DC, Battery Powered, 1-39/64 In Height, 8-45/64 In Length, 3-13/64 In Width, 0.63 LB, LCD Display, -40 °C Operating Temperature, +1832 °F Operating Temperature
|
CL220 Digital Clamp Meter Ac Auto-Ranging 400AMP W/ Temp
The CL220 Measures Ac Current and NCVT Via Clamp and Ac/DC Voltage, Resistance, and Continuity Via Test-Leads, and Temperature With Thermocouple. The Meter Features Automatically Ranging True Root Mean Squared (TRMS) Measurement Technology For Accuracy. Additionally, A Backlit LCD Makes Viewing In Low Light Easy.
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$61.52 (Each) |
$84.75 (Each) |
Carton/Reel |
$61.52 (1 Each) |
$84.75 (1 Each) |
Standard Packaging/Reel |
$61.52 (1 Each) |
$84.75 (1 Each) |
|
Voltage Rating |
600 V ac/dc |
- |
|
Height |
1-39/64 in;40.9 mm |
- |
Length |
8-45/64 in;221.1 mm |
- |
Overall Length |
8.7" (22.1 cm) |
- |
Width |
3-13/64 in;81.4 mm |
- |
|
Description |
400A DIGITAL CLAMP METER, AC AUTO-RANGING W/TEMP |
DIGITAL CLAMP METER AC AUTO-RANGING 400AMP W/ TEMP |
extra long description |
KLEIN CL210 Digital Clamp Meter AC |
KLEIN CL220 Digital Clamp Meter wit |
Features |
Klein Tools CL210 is an automatically ranging digital-clamp meter that measures AC current via the clamp, AC/DC voltage, resistance and continuity via test-leads, and temperature via a thermocouple probe. Exclusively designed from the ground up by electricians for electricians. Years of field research, combined with extensive input from electricians across America, inspired the development of meters loaded with innovative, time-saving features. |
The CL220 measures AC current and NCVT via clamp and AC/DC voltage, resistance, and continuity via test-leads, and temperature with thermocouple. The meter features automatically ranging True Root Mean Squared (TRMS) measurement technology for accuracy. Additionally, a backlit LCD makes viewing in low light easy. |
Long Description |
Digital Clamp Meter, 400 A, 600 V ac/dc, Battery Powered, 1-39/64 in Height, 8-45/64 in Length, 3-13/64 in Width, 0.63 lb, LCD Display, -40 °C Operating Temperature, +1832 °F Operating Temperature |
The CL220 measures AC current and NCVT via clamp and AC/DC voltage, resistance, and continuity via test-leads, and temperature with thermocouple. The meter features automatically ranging True Root Mean Squared (TRMS) measurement technology for accuracy. Additionally, a backlit LCD makes viewing in low light easy. |
Product Type |
Digital Clamp Meter |
Digital Clamp Meter With Temp |
Short Description |
Digital Clamp Meter, 600 VAC/dc, 400 A |
- |
Special Features |
Features Low Battery Indicator |
Automatically Ranging True Root Mean Squared (TRMS) Measurement Technology for Accuracy; NCVT; Added Temperature |
|
ac current |
400 A |
- |
ac voltage |
- |
600 V |
auto-power off |
- |
Yes |
Capacitance |
— |
— |
display |
2000 Count LCD |
2000 Count Backlit LCD |
Display Type |
LCD |
- |
for use with |
Clamp |
- |
included |
Carrying Case, 41" (1041.4 mm) Test Leads, Thermocouple with Adapter, and Batteries |
- |
includes |
Pouch;Test leads with CAT III/CAT IV;Safety Caps;Thermocouple with Adapter (Temperature-Measuring Models Only);Battery |
- |
Maximum Operating Temperature |
+1832 °F;+1000 °C |
- |
media |
Yes |
Yes |
Minimum Operating Temperature |
-40 °C |
- |
Overall Height |
1.61" (4.1 cm) |
- |
Overall Width |
3.02" (7.7 cm) |
- |
package quantity |
1 ct |
- |
Power Source |
Battery |
- |
Standards Met |
CE Certified;cETLus Listed |
- |
Temperature Range |
-40° - 1832°F (-40° - 1000°C) |
- |
Voltage |
600V AC; 600V DC |
- |
|
Brand |
Klein Tools |
Klein Tools |
Manufacturers Part Number |
CL210 |
CL220 |
|
Category Description |
TEST EQUIPMENT, TESTERS AND MULTIMETERS |
TEST EQUIPMENT, TESTERS AND MULTIMETERS |
Type |
Clamp Meter with AC and Type K Thermocouple Thermometer |
Auto Ranging TRMS Clamp with Temperature |
|
|
|
Application |
Measures AC Current |
Measures AC Current and NCVT via Clamp and AC/DC Voltage, Resistance, and Continuity via Test-leads, and Temperature with Thermocouple |
standard |
CAT III 600V; CE Certified |
CATIII 600V, Class 2, Double Insulation Safety Rating, CE Certified |
|
|
Access Denied
To use this feature, you need to apply for a Customer Account with Elliott Electric Supply.
Access Denied
To use this feature, you need to apply for a Customer Account with Elliott Electric Supply.
Please Contact the account administrator for access to the Quote Feature
Please Contact the account administrator for access to the Custom List Feature
Please Contact the account administrator for access to the Inventory Feature
Please Contact the account administrator for access to the Custom Part Feature
Login is required for access to this feature
Feature is unavailable while in Quote Mode.
|
Access Denied
To use this feature, you need to apply for a Customer Account with Elliott Electric Supply.
Access Denied
To use this feature, you need to apply for a Customer Account with Elliott Electric Supply.
Please Contact the account administrator for access to the Quote Feature
Please Contact the account administrator for access to the Custom List Feature
Please Contact the account administrator for access to the Inventory Feature
Please Contact the account administrator for access to the Custom Part Feature
Login is required for access to this feature
Feature is unavailable while in Quote Mode.
|