Nacogdoches |
131 |
28 |
All Stores |
|
|
|
Vendor |
Legrand-Pass & Seymour |
Legrand-Pass & Seymour |
Catalog Number |
CA26GV |
CA26WV |
Manufacturer Number |
CA26GV |
CA26WV |
Category |
Gen Purpose Wiring Devices -
Wall Plates & Covers
|
Gen Purpose Wiring Devices -
Wall Plates & Covers
|
Classification |
Weatherproof Boxes & Covers
|
Weatherproof Boxes & Covers
|
UNSPSC |
39121302 - Enclosure plates or covers
|
39121302 - Enclosure plates or covers
|
UPC/EAN/GTIN |
00785007248388 |
00785007248395 |
Weight per package |
0.3986 (lbs/each) |
0.4114 (lbs/each) |
Description |
CA26GV WP 1G Vert Decorator Cover
Weatherproof Cast Cover, 1 Gang, 2.81 (L) X 4.56 (H) In, Box Mount, Heavy-Duty Die-Cast Zinc Material, Gray, 0.4000 LB
|
CA26WV WP 1G Vert Decorator Cover White
Cast Weatherproof Cover Decorator or Ground Fault Circuit Interruptor Vertical, 1 Self Closing Lid, White
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$5.85 (Each) |
$5.85 (Each) |
Carton/Reel |
$5.85 (1 Each) |
$5.85 (1 Each) |
Standard Packaging/Reel |
$81.90 (14 Each) |
$81.90 (14 Each) |
|
insulation |
- |
Cover |
Material |
Heavy-Duty Die-Cast Zinc |
Die-Cast Aluminum |
Number of Gangs |
1 |
- |
|
Color |
Gray |
Gray |
Finish |
Zinc |
- |
|
Size |
2.81 L x 4.56 H |
4.6" |
|
Construction |
- |
Weatherproof |
Description |
WP 1G VERT DECORATOR COVER |
WP 1G VERT DECORATOR COVER WHITE |
extra long description |
P&S CA26GV WP 1G VERT DECORATOR COV |
P&S CA26WV WP 1G VERT DECORATOR COV |
Features |
Cast Weatherproof Cover Decorator or Ground Fault Circuit Interruptor Vertical, 1 Self Closing Lid, Gray |
- |
Long Description |
Weatherproof Cast Cover, 1 Gang, 2.81 (L) x 4.56 (H) in, Box Mount, Heavy-Duty Die-Cast Zinc Material, Gray, 0.4000 lb |
Cast Weatherproof Cover Decorator or Ground Fault Circuit Interruptor Vertical, 1 Self Closing Lid, White |
Product Type |
WP 1G Vert Decorator Cover |
WP 1G Vert Decorator Cover White |
Short Description |
1 Gang, Weatherproof Cast Cover, Gray, GFCI, Verticle Cover |
- |
Special Features |
Baked-On Electrostatic Polyester Powder Paint for Superior Scratch and Corrosion Resistance |
Heavy duty die cast zinc, cord flap gasket |
|
dimensions |
2.81 (L) x 4.56 (H) in |
- |
for use with |
Switch |
- |
Mounting Type |
Box Mount |
- |
number of outlet |
1 |
1 |
package quantity |
1 ct |
- |
Standards Met |
CULus Listed;2011 NEC Section 406.9(A);RoHS Compliant |
- |
|
Brand |
LEGRAND-PASS & SEYMOUR |
Pass and Seymour |
Manufacturers Part Number |
CA26-GV |
CA26WV |
sub brand |
Pass & Seymour |
Pass & Seymour |
|
Category Description |
WEATHERPROOF BOXES & COVERS |
WEATHERPROOF BOXES & COVERS |
Type |
Weatherproof Cast Cover |
Weatherproof Cover |
|
|
Application |
Residential;Commercial |
Industrial |
Mounting |
Weatherproof Box |
CEILING, WALL |
standard |
cULus |
UL Listed |