Stock Availability
|
Nacogdoches |
2,500 |
200 |
All Stores |
|
|
Basic Specs
|
Vendor |
Buchanan |
Buchanan |
Catalog Number |
WT21 |
B41 |
Manufacturer Number |
WT2-1 |
B4-1 |
Category |
Connecting Materials -
Electrical Fixture Conn ( Nuts
|
Connecting Materials -
Electrical Fixture Conn ( Nuts
|
Classification |
Wire Nuts
|
Wire Nuts
|
UNSPSC |
39121445 - Twist on wire connector
|
39121445 - Twist on wire connector
|
UPC/EAN/GTIN |
00781789610023 |
00781789452036 |
Weight per package |
0.2 (lbs/each) |
0.45 (lbs/each) |
Description |
WT21 Wiretwist Wire Connector, WT2 Blue, 100/Box
Wire Twist Connector, (3) #20 Awg Conductor Size, (3) #16 Awg Conductor Size, Blue Insulation Color, +221 °F Operating Temperature, 1 to 5 Conductors, 300 V, 0.2 LB
|
B41 B-Cap Wire Connector, B4 Blue/Gray, 25/Box
Wire Connector, (2) #12 Awg Conductor Size, (2) #6 Awg Conductor Size, Blue/Gray Insulation Color, +221 °F Operating Temperature, 2 to 6 Conductors, 600 V Ac, 0.02 LB
|
Price & Packaging
|
Minimum Order QTY |
100 Units |
25 Units |
Unit/Foot |
$0.15 (Each) |
$0.73 (Each) |
Carton/Reel |
$148.70 (1000 Each) |
$182.55 (250 Each) |
Standard Packaging/Reel |
$148.70 (1000 Each) |
$182.55 (250 Each) |
|
Material |
Flame-Retardant Polypropylene |
Flame-Retardant Polypropylene |
Number of Conductors |
1 to 5 |
2 to 6 |
Voltage Rating |
300 |
600 |
|
Color |
Blue |
Blue/Gray |
Insulation Color |
Blue |
Blue/Gray |
|
Description |
WIRETWIST WIRE CONNECTOR, WT2 BLUE, 100/BOX |
B-CAP WIRE CONNECTOR, B4 BLUE/GRAY, 25/BOX |
Features |
With five, color-coded connectors designed to accommodate hundreds of different solid or stranded wire combinations, WireTwist® Wire Connectors offer an economical connector that brings a lot of value in comfort and performance.The fixed, live-action, square-wire spring threads itself as it draws wires into the connector, creating a secure pressure grip. The rugged, thermoplastic shell withstands extreme environments. The deep, wide-throated skirt protects against flashover and turned back strands providin |
The B-CAP® Wire Connector gets you in those hard-to reach spots comfortably, especially when youre retrofitting or updating. Slim, classic fins and an expanding interior spring give the B-CAP® a secure grip with extra leverage, making it the most compact connector on the market for up to 5 #12 (Red Model B2).The unique, space-saving profile of the B-CAP® makes it perfect for retrofit work and shallow boxes.The B-CAP® also features a tough, flame-retardant shell that withstands environmental extremes with |
Long Description |
Wire Twist Connector, (3) #20 AWG Conductor Size, (3) #16 AWG Conductor Size, Blue Insulation Color, +221 °F Operating Temperature, 1 to 5 Conductors, 300 V, 0.2 lb |
Wire Connector, (2) #12 AWG Conductor Size, (2) #6 AWG Conductor Size, Blue/Gray Insulation Color, +221 °F Operating Temperature, 2 to 6 Conductors, 600 V ac, 0.02 lb |
Product Type |
Wire Twist Connector |
Wire Connector |
Short Description |
Wire Twist Connector, Blue, 22 - 14 AWG, 500 per bag |
Wire Connector, Blue/Gray, 14 - 6 AWG, 25 per box |
Special Features |
Five Color-Coded Models Cover Common Construction Wire Ranges |
Classic Fin Design Provides Secure Grip For Extra Leverage On Maximum Wire Combinations |
|
Maximum Conductor Size |
(3) #16 AWG |
(2) #6 AWG |
Maximum Operating Temperature |
+105 °C;+221 °F |
+105 °C;+221 °F |
Maximum Voltage Rating |
300 V |
600 V ac |
Minimum Conductor Size |
(3) #20 AWG |
(2) #12 AWG |
package quantity |
100 BX |
25 BX |
Standards Met |
CSA C22.2 #188;UL 486C Listed;RoHS;cu/cu Only |
CSA C22.2 #188;UL 486C Listed;RoHS;CE;Cu/Cu Only |
|
Made in USA |
yes |
yes |
|
Brand |
Ideal |
Ideal |
Manufacturers Part Number |
WT2-1 |
B4-1 |
sub brand |
WireTwist(TM) |
B-Cap(R) |
|
Category Description |
WIRE NUTS |
WIRE NUTS |
|
minimum qty |
100 |
25 |
|
Weight |
0.2 lb |
0.02 lb |
|
Application |
Insulating or Joining 1 or more conductors |
Insulating or Joining 1 or more conductors |
environmental conditions |
Tough, UL 94V-2 Flame-Retardant Shell Rated At 105 DEG C (221 F) |
Tough, UL 94V-2 Flame-Retardant Shell Rated At 105 DEG C (221 F) |
standard |
CSA C22.2 #188, UL 486C Listed, RoHS |
CSA C22.2 #188, UL 486C Listed, RoHS |
|
Save Items to Quote
Access Denied
To use this feature, you need to apply for a Customer Account with Elliott Electric Supply.
Save Items to Custom List
Access Denied
To use this feature, you need to apply for a Customer Account with Elliott Electric Supply.
Add/Edit WT21 - Ideal as Custom Part
Need Quote Access
Please Contact the account administrator for access to the Quote Feature
Need Custom List Access
Please Contact the account administrator for access to the Custom List Feature
Need Inventory Access
Please Contact the account administrator for access to the Inventory Feature
Need Custom Part Access
Please Contact the account administrator for access to the Custom Part Feature
Login Needed
Login is required for access to this feature
|
Save Items to Quote
Access Denied
To use this feature, you need to apply for a Customer Account with Elliott Electric Supply.
Save Items to Custom List
Access Denied
To use this feature, you need to apply for a Customer Account with Elliott Electric Supply.
Add/Edit B41 - Ideal as Custom Part
Need Quote Access
Please Contact the account administrator for access to the Quote Feature
Need Custom List Access
Please Contact the account administrator for access to the Custom List Feature
Need Inventory Access
Please Contact the account administrator for access to the Inventory Feature
Need Custom Part Access
Please Contact the account administrator for access to the Custom Part Feature
Login Needed
Login is required for access to this feature
|