Nacogdoches |
925 |
0 |
All Stores |
|
|
|
Vendor |
Buchanan |
Ideal |
Catalog Number |
B41 |
303430 |
Manufacturer Number |
B4-1 |
30-3430 |
Category |
Connecting Materials -
Electrical Fixture Conn ( Nuts
|
Installation Tools & Supplies -
Wire & Cable Cutters
|
Classification |
Datacom Wiring Devices and Accessories
|
Hand Tools
|
UNSPSC |
39121445 - Twist on wire connector
|
27112114 - Diagonal cut pliers
|
UPC/EAN/GTIN |
00781789452036 |
00783250582693 |
Weight per package |
0.45 (lbs/each) |
1.3 (lbs/each) |
Description |
B41 B-Cap Wire Connector, Model B4 Blue/Gray, 25/Box
Wire Connector, (2) #12 Awg Conductor Size, (2) #6 Awg Conductor Size, Blue/Gray Insulation Color, +221 °F Operating Temperature, 2 to 6 Conductors, 600 V Ac, 0.02 LB
|
303430 9-1/2"Linesman Plier W/Ne, Crimpdie&Fishtape Pullr
Laseredge Smart-Grip High-Leverage Side-Cutting Pliers With Crimping Die, Overall Length: 9-1/4 In, Vinyl-Coated, Comfort-Grip Handle, Drop-Forged, High-Carbon Steel, Side Cutter Plier, New England Nose, Cutting Edge: Serrated, For Cutting Hardened Wire, Bolts and Acsr, Crimps Bare and Insulated Terminals
|
|
Minimum Order QTY |
25 Units |
1 Unit |
Unit/Foot |
$0.73 (Each) |
$50.64 (Each) |
Carton/Reel |
$18.26 (25 Each) |
$50.64 (1 Each) |
Standard Packaging/Reel |
$182.55 (250 Each) |
$50.64 (1 Each) |
|
Material |
Flame-Retardant Polypropylene |
Drop-Forged, High-Carbon Steel |
Number of Conductors |
2 to 6 |
- |
Voltage Rating |
600 |
- |
|
Color |
Blue/Gray |
- |
Insulation Color |
Blue/Gray |
- |
|
|
Description |
B-CAP WIRE CONNECTOR, MODEL B4 BLUE/GRAY, 25/BOX |
9-1/2"LINESMAN PLIER W/NE, CRIMPDIE&FISHTAPE PULLR |
extra long description |
IDEAL B4-1 B-CAP B4 BLUE GRAY, 25 B |
- |
Features |
The B-CAP Wire Connector gets you in those hard-to reach spots comfortably, especially when you’re retrofitting or updating. Slim, classic fins and an expanding interior spring give the B-CAP a secure grip with extra leverage, making it the most compact connector on the market for up to 5 #12 (Red Model B2).The unique, space-saving profile of the B-CAP makes it perfect for retrofit work and shallow boxes.The B-CAP also features a tough, flame-retardant shell that withstands environmental extremes with a de |
Knife-to-knife blades help make cutting easier and fasterCuts hardened wire, bolts and stainless steel wireThe IDEAL® Made in the U.S.A. tool line uses forged-steel construction, which provides extra strength and hardness without sacrificing flexibility. Features knife-to-knife cutting blades, high leverage pivots, cam-action fish tape puller and dual crimp dies. |
Long Description |
Wire Connector, (2) #12 AWG Conductor Size, (2) #6 AWG Conductor Size, Blue/Gray Insulation Color, +221 °F Operating Temperature, 2 to 6 Conductors, 600 V ac, 0.02 lb |
LASERedge Smart-Grip High-Leverage Side-Cutting Pliers With Crimping Die, Overall Length: 9-1/4 IN, Vinyl-Coated, Comfort-Grip Handle, Drop-Forged, High-Carbon Steel, Side Cutter Plier, New England Nose, Cutting Edge: Serrated, For Cutting Hardened Wire, Bolts And ACSR, Crimps Bare And Insulated Terminals |
Product Type |
Wire Connector |
Smart-Grip 9 1 2" Side Cutter |
Short Description |
Wire Connector, Blue/Gray, 14 - 6 AWG, 25 per box |
- |
Special Features |
Classic Fin Design Provides Secure Grip For Extra Leverage On Maximum Wire Combinations |
Drop-forged, high-carbon steel construction withstands toughest applications; Knife-to-anvil blades never need resharpening; Laser-hardened blades and serrated jaws for long-term durability; High-leverage design provides 40 PCT more cutting power; Unique reverse rivet protects smooth action of plier movement; Crimps bare and insulated terminals; Vinyl-coated, comfort-grip handles; Lifetime guarantee |
|
Handle Type |
- |
Vinyl-Coated, Comfort-Grip |
Maximum Conductor Size |
(2) #6 AWG |
- |
Maximum Operating Temperature |
+105 °C;+221 °F |
- |
Maximum Voltage Rating |
600 V ac |
- |
Minimum Conductor Size |
(2) #12 AWG |
- |
package quantity |
25 BX |
- |
plier type |
- |
Side Cutter |
Standards Met |
CSA C22.2 #188;UL 486C Listed;RoHS;CE;Cu/Cu Only |
- |
|
|
Brand |
Ideal |
Ideal |
Manufacturers Part Number |
B4-1 |
30-3430 |
sub brand |
B-Cap(R) |
LASERedge |
|
Category Description |
Datacom Wiring Devices and Accessories |
HAND TOOLS |
Type |
- |
High-Leverage Side-Cutting Pliers With Crimping Die |
|
|
|
Application |
Insulating or Joining 1 or more conductors |
For Cutting Hardened Wire, Bolts And ACSR, Crimps Bare And Insulated Terminals |
environmental conditions |
Tough, UL 94V-2 Flame-Retardant Shell Rated At 105 DEG C (221 F) |
- |
standard |
CSA C22.2 #188, UL 486C Listed, RoHS |