Item Comparison: A7518, ARP00007CH25

Item

A7518 - 2-1/2"Hub For 200A.Meter - Milbank

A7518
2-1/2"Hub For 200A.Meter

$15.96 Each

$15.96 (1 Each)

QTY:
Each
Add
ARP00007CH25 - 2 1/2 Inch Hub For Enc Meter Socket Accessories - Eaton

ARP00007CH25
2 1/2 Inch Hub For Enc Meter Socket Accessories

$19.23 Each

$192.30 (10 Each)

QTY:
Each
Add
Nacogdoches 9 8
All Stores 82 435
Vendor Milbank Eaton
Catalog Number A7518 ARP00007CH25
Manufacturer Number A7518 ARP00007CH25
Category Meter Sockets & Mounting Assem - Meter Socket & Metering Accy. Meter Sockets & Mounting Assem - Meter Socket & Metering Accy.
Classification Steel Wire Way Junction Boxes Meter Socket Accessories
UNSPSC 27112822 - Hub adapters 39121102 - Meter centers or sockets
UPC/EAN/GTIN 00784572110441 00782114004128
Weight per package 0.27 (lbs/each) 0.3 (lbs/each)
Description A7518 2-1/2"Hub For 200A.Meter
2 1/2 Inch Hub and Mounting Screws
ARP00007CH25 2 1/2 Inch Hub For Enc Meter Socket Accessories
Socket Hub Cover Plate, 1.25 In Overall Height, 5 In Overall Width, 8 In Overall Length, 0.3 LB
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $15.96 (Each) $19.23 (Each)
Carton/Reel $15.96 (1 Each) $19.23 (1 Each)
Standard Packaging/Reel $15.96 (1 Each) $192.30 (10 Each)
connection None -
Material Aluminum -
Length 3.3 -
Overall Length - 8 in
Size 2 1/2 Inch 2.5 inch
Description 2-1/2"HUB FOR 200A.METER 2 1/2 INCH HUB FOR ENC METER SOCKET ACCESSORIES
extra long description MILB A7518 2 1/2 INCH HUB KIT 11044 ETN ARP00007CH25 2 1/2 INCH HUB FOR
Features - Eaton meter socket hub, Hub, Size: 2.5 inch, Used with: Meter sockets
Long Description 2 1/2 INCH HUB AND MOUNTING SCREWS Socket Hub Cover Plate, 1.25 in Overall Height, 5 in Overall Width, 8 in Overall Length, 0.3 lb
Product Type 2 1/2 Inch Hub Kit 11044 2 1/2 Inch Hub For Enc SMS
Short Description - Socket Hub Cover Plate, 1.25 in (H), 8in (L), 2-1/2" Opening
Special Features Includes 4 Hub Screws For Use With Meter Sockets
accessory type - Socket Hub
dimensions - 8.0000 IN X 5.0000 IN X 1.2500 IN
for use with - Meter Sockets
Overall Height - 1.25 in
Overall Width - 5 in
package quantity - 1 CA;10 PK
Standards Met - Ul Listed
Made in USA - yes
Brand MILBANK Eaton Corp
Manufacturers Part Number A7518 ARP00007CH25
Category Description STEEL WIRE WAY JUNCTION BOXES Meter Socket Accessories
Type Small Meter Socket Hub Meter socket accessory
Weight - 0.3 lb
Application Metering Accessory Power Distribution
standard UL Listed UL Listed
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat