Nacogdoches |
50 |
15 |
All Stores |
|
|
|
Vendor |
Eaton |
Milbank |
Catalog Number |
ARP00006CH2 |
A7517 |
Manufacturer Number |
ARP00006CH2 |
A7517 |
Category |
Meter Sockets & Mounting Assem -
Meter Socket & Metering Accy.
|
Meter Sockets & Mounting Assem -
Meter Socket & Metering Accy.
|
Classification |
Meter Socket Accessories
|
Steel Wire Way Junction Boxes
|
UNSPSC |
39121102 - Meter centers or sockets
|
27112822 - Hub adapters
|
UPC/EAN/GTIN |
00782114004111 |
00784572110427 |
Weight per package |
0.27 (lbs/each) |
0.27 (lbs/each) |
Description |
ARP00006CH2 2 Inch Hub Closure Plate Enc Meter Socket Accessor
Socket Hub Cover Plate, 4 In Overall Height, 5 In Overall Width, 7 In Overall Length, 0.27 LB
|
A7517 2-In Unit Hub
Unit Hub, Screw Mount, 3.296 In Overall Width, Aluminum, 3.296 In Overall Length, 0.27 LB/Ea
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$16.58 (Each) |
$21.92 (Each) |
Carton/Reel |
$16.58 (1 Each) |
$21.92 (1 Each) |
Standard Packaging/Reel |
$165.80 (10 Each) |
$21.92 (1 Each) |
|
connection |
- |
None |
Material |
- |
Aluminum |
|
Length |
- |
3.3 |
Overall Length |
7 in |
3.296 in |
Size |
2 INCH |
2 INCH |
|
Description |
2 INCH HUB CLOSURE PLATE ENC METER SOCKET ACCESSOR |
2-IN UNIT HUB |
extra long description |
ETN ARP00006CH2 2 INCH HUB CLOSURE |
MILB A7517 2 INCH HUB KIT 11042 |
Features |
Eaton meter socket hub cover plate, Hub cover plate, Size: 2 inch, Used with: Meter sockets |
- |
Long Description |
Socket Hub Cover Plate, 4 in Overall Height, 5 in Overall Width, 7 in Overall Length, 0.27 lb |
Unit Hub, Screw Mount, 3.296 in Overall Width, Aluminum, 3.296 in Overall Length, 0.27 lb/EA |
Product Type |
2 Inch Hub Closure Plate Enc SMS |
Unit Hub |
Short Description |
Socket Hub Cover Plate, 4 in (H), 7in (L) |
Unit Hub, Screw Mount, Aluminum, 3.296in (L) |
Special Features |
For Use With Meter Sockets |
Includes (4) Hub Screw;Thread Type NPT |
|
accessory type |
Hub Cover Plate |
Unit Hub |
dimensions |
7.0000 IN X 5.0000 IN X 4.0000 IN |
- |
for use with |
Meter Sockets |
- |
Mounting Type |
- |
Screw Mount |
Overall Height |
4 in |
- |
Overall Width |
5 in |
3.296 in |
package quantity |
1 CA;10 PK |
1 CT;10 PK |
Standards Met |
Ul Listed |
UL Approval |
|
|
Brand |
Eaton Corp |
Milbank MFG. |
Manufacturers Part Number |
ARP00006CH2 |
A7517 |
|
Category Description |
Meter Socket Accessories |
STEEL WIRE WAY JUNCTION BOXES |
Type |
Meter socket accessory |
Small Meter Socket Hub |
|
Weight |
0.27 lb |
0.27 lb/EA |
|
Application |
Power Distribution |
Metering Accessory |
standard |
UL Listed |
UL Listed |