Nacogdoches |
8 |
31 |
All Stores |
|
|
|
Vendor |
Milbank |
Eaton |
Catalog Number |
A7515 |
ARP00004CH12 |
Manufacturer Number |
A7515 |
ARP00004CH12 |
Category |
Meter Sockets & Mounting Assem -
Meter Socket & Metering Accy.
|
Meter Sockets & Mounting Assem -
Meter Socket & Metering Accy.
|
Classification |
Steel Wire Way Junction Boxes
|
Meter Socket Accessories
|
UNSPSC |
27112822 - Hub adapters
|
39121102 - Meter centers or sockets
|
UPC/EAN/GTIN |
00784572110403 |
00782114004098 |
Weight per package |
0.27 (lbs/each) |
0.25 (lbs/each) |
Description |
A7515 Hub, 1-1/4"
Hub Kit, Screw Mount, Aluminum, 3.3 In Overall Length, 0.27 LB/Ea
|
ARP00004CH12 1 1/4INCH Hub Closure Plate Enc Meter Socket Acces
Socket Hub Cover Plate, 1.25 In Overall Height, 5.25 In Overall Width, 8 In Overall Length, 0.25 LB
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$19.97 (Each) |
$16.07 (Each) |
Carton/Reel |
$19.97 (1 Each) |
$16.07 (1 Each) |
Standard Packaging/Reel |
$199.70 (10 Each) |
$160.70 (10 Each) |
|
connection |
None |
- |
Material |
Aluminum |
- |
|
Length |
3.3 |
- |
Overall Length |
3.3 in |
8 in |
Size |
1 1/4 INCH |
1.25 inch |
|
Description |
HUB, 1-1/4" |
1 1/4INCH HUB CLOSURE PLATE ENC METER SOCKET ACCES |
extra long description |
MILB A7515 1 1/4 INCH HUB KIT 11040 |
ETN ARP00004CH12 1 1/4INCH HUB CLOS |
Features |
- |
Eaton meter socket hub cover plate, Hub cover plate, Size: 1.25 inch |
Long Description |
Hub Kit, Screw Mount, Aluminum, 3.3 in Overall Length, 0.27 lb/EA |
Socket Hub Cover Plate, 1.25 in Overall Height, 5.25 in Overall Width, 8 in Overall Length, 0.25 lb |
Product Type |
Hub Kit |
Socket Hub Cover Plate |
Short Description |
Hub Kit, Screw Mount, Aluminum, 3.3in (L) |
Socket Hub Cover Plate, 1.25 in (H), 8in (L), 2-1/2" Opening |
Special Features |
Includes (4) Hub Screw;Thread Type NPT |
For Use With Meter Sockets |
|
accessory type |
Hub Kit |
Hub Cover Plate |
dimensions |
- |
8.0000 IN X 5.2500 IN X 1.2500 IN |
for use with |
- |
Meter Sockets |
Mounting Type |
Screw Mount |
- |
Overall Height |
- |
1.25 in |
Overall Width |
- |
5.25 in |
package quantity |
1 CT;10 PK |
1 CA;10 PK |
Standards Met |
UL Approval |
Ul Listed |
|
|
Brand |
Milbank MFG. |
Eaton Corp |
Manufacturers Part Number |
A7515 |
ARP00004CH12 |
|
Category Description |
STEEL WIRE WAY JUNCTION BOXES |
Meter Socket Accessories |
Type |
Small Meter Socket Hub |
Meter socket accessory |
|
Weight |
0.27 lb/EA |
0.25 lb |
|
Application |
Metering Accessory |
Power Distribution |
standard |
UL Listed |
UL Listed |