Nacogdoches |
13 |
0 |
All Stores |
|
|
|
Vendor |
Eaton |
Milbank |
Catalog Number |
ARP00002CHB |
A7551 |
Manufacturer Number |
ARP00002CHB |
A7551 |
Category |
Meter Sockets & Mounting Assem -
Meter Socket & Metering Accy.
|
Meter Sockets & Mounting Assem -
Meter Socket & Metering Accy.
|
Classification |
Meter Socket Accessories
|
Steel Wire Way Junction Boxes
|
UNSPSC |
39121102 - Meter centers or sockets
|
27112822 - Hub adapters
|
UPC/EAN/GTIN |
00782114004074 |
00784572110465 |
Weight per package |
0.3 (lbs/each) |
0.22 (lbs/each) |
Description |
ARP00002CHB Hub Closure Plate Enc Meter Socket Accessories
Socket Hub Cover Plate, 1.25 In Overall Height, 5 In Overall Width, 8 In Overall Length, 0.3 LB
|
A7551 Alum CLSG Plate, SM
Hub Closing Plate, Screw Mount, Aluminum, 0.22 LB/Ea
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$11.86 (Each) |
$10.80 (Each) |
Carton/Reel |
$11.86 (1 Each) |
$10.80 (1 Each) |
Standard Packaging/Reel |
$118.60 (10 Each) |
$108.00 (10 Each) |
|
connection |
- |
None |
Material |
- |
Aluminum |
|
Length |
- |
3.4 |
Overall Length |
8 in |
- |
Size |
- |
Small Hub Closing Plate Covers up to 2 3/4 Inch Hub Opening |
|
Description |
HUB CLOSURE PLATE ENC METER SOCKET ACCESSORIES |
ALUM CLSG PLATE, SM |
extra long description |
ETN ARP00002CHB HUB CLOSURE PLATE E |
MILB A7551 CLOSING PLATE 11046 |
Features |
Eaton meter socket hub cover plate, Hub cover plate, Used with: Meter sockets |
- |
Long Description |
Socket Hub Cover Plate, 1.25 in Overall Height, 5 in Overall Width, 8 in Overall Length, 0.3 lb |
Hub Closing Plate, Screw Mount, Aluminum, 0.22 lb/EA |
Product Type |
Socket Hub Cover Plate |
Hub Closing Plate |
Short Description |
Socket Hub Cover Plate, 1.25 in (H), 8in (L), 2-1/2" Opening |
Hub Closing Plate, Screw Mount, Aluminum |
Special Features |
For Use With Meter Sockets |
Includes (4) Hub Screw;Thread Type NPT |
|
accessory type |
Hub Cover Plate |
Hub Closing Plate |
dimensions |
8.0000 IN X 5.0000 IN X 1.2500 IN |
- |
for use with |
Meter Sockets |
- |
Mounting Type |
- |
Screw Mount |
Overall Height |
1.25 in |
- |
Overall Width |
5 in |
- |
package quantity |
1 CA;10 PK |
10 CT |
Standards Met |
Ul Listed |
- |
|
|
Brand |
Eaton Corp |
Milbank MFG. |
Manufacturers Part Number |
ARP00002CHB |
A7551 |
|
Category Description |
Meter Socket Accessories |
STEEL WIRE WAY JUNCTION BOXES |
Type |
Meter socket accessory |
Small Hub Closing Plate |
|
|
Application |
Power Distribution |
Metering Accessory |
standard |
UL Listed |
Non UL Listed |