Nacogdoches |
50 |
0 |
All Stores |
|
|
|
Vendor |
Bridgeport |
Bridgeport |
Catalog Number |
674DC2 |
664DC2 |
Manufacturer Number |
674-DC2 |
664-DC2 |
Category |
Condubx, Non-Metallic CBL, S. -
Service Entrance CBL Fittings
|
Condubx, Non-Metallic CBL, S. -
Service Entrance CBL Fittings
|
Classification |
Romex Connectors
|
Diecast Emt Fittings
|
UNSPSC |
39121419 - Flex connectors
|
39121419 - Flex connectors
|
UPC/EAN/GTIN |
00781747156747 |
00781747156648 |
Weight per package |
0.27 (lbs/each) |
0.232 (lbs/each) |
Description |
674DC2 1-1/4" NMB Connector 2 Screw Strap Type
Strap Connector, 1-1/4 In Trade Size, Die Cast Zinc Material, +180 ° Connection Orientation, Screw/Strap Connection, 0.27 LB/Ea
|
664DC2 1-1/4" Strap Type Connector
Strap Connector, 1-1/4 In Trade Size, Die Cast Zinc Material, +180 ° Connection Orientation, Screw/Strap Connection
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$3.81 (Each) |
$5.71 (Each) |
Carton/Reel |
$38.05 (10 Each) |
$57.08 (10 Each) |
Standard Packaging/Reel |
$380.54 (100 Each) |
$570.76 (100 Each) |
|
Material |
Die Cast Zinc |
Die Cast Zinc |
|
Finish |
Ball Burnished;Mirror Smooth |
Ball Burnished;Mirror Smooth |
|
|
Description |
1-1/4" NMB CONNECTOR 2 SCREW STRAP TYPE |
1-1/4" STRAP TYPE CONNECTOR |
extra long description |
BPT 674-DC2 1-1/4" STRAP-TYPE CONN. |
BPT 664-DC2 1-1/4" STRAP-TYPE CONN |
Features |
For connecting nonmetallic cable to box or enclosure. |
Used to connect single round service entrance cable to box or enclosure. |
Long Description |
Strap Connector, 1-1/4 in Trade Size, Die Cast Zinc Material, +180 ° Connection Orientation, Screw/Strap Connection, 0.27 lb/EA |
Strap Connector, 1-1/4 in Trade Size, Die Cast Zinc Material, +180 ° Connection Orientation, Screw/Strap Connection |
Product Type |
Strap Connector |
Strap Connector |
Short Description |
Strap Connector, 1-1/4 in, Die Cast Zinc, Oval |
Strap Connector, 1-1/4 in, Die Cast Zinc, Round |
Special Features |
Furnished with 2-way Phillips/Slotted Head Screw |
Furnished with 2-way Phillips/Slotted Head Screw |
|
angle |
180 Deg |
180 Deg |
Connection Orientation |
+180 ° |
+180 ° |
Connection Type |
Screw;Strap |
Screw;Strap |
Connector Type |
Two-Screw, Strap Type |
Two-Screw, Strap Type |
for use with |
Connecting Nonmetallic Cable to Box or Enclosure |
Connect Single Round Service Entrance Cable to Box or Enclosure |
includes |
(2) Screw |
(2) Screw |
media |
Yes |
Yes |
package quantity |
10 PK;1 CT |
100 PK;10 CT |
Standards Met |
UL mA;CSA Certified;Federal Specification A-A-50552;UL E11698;CSA LR39354;NEMA FB-1;UL 514B;RoHS Compliant |
UL mA;CSA Certified;Federal Specification A-A-50552;UL E11698;CSA LR39354;NEMA FB-1;UL 514B;RoHS Compliant |
|
|
Brand |
Bridgeport |
Bridgeport |
Manufacturers Part Number |
674-DC2 |
664DC2 |
|
Category Description |
ROMEX CONNECTORS |
DIECAST EMT FITTINGS |
Type |
CONNECTOR |
CONNECTOR |
|
|
|
Application |
For connecting nonmetallic cable to box or enclosure. |
Used to connect single round service entrance cable to box or enclosure. |
standard |
UL |
UL |