Nacogdoches |
4 |
0 |
All Stores |
|
|
|
Vendor |
Klein Tools |
Ideal |
Catalog Number |
63050 |
35052 |
Manufacturer Number |
63050 |
35052 |
Category |
Strippers -
Cutters
|
Installation Tools & Supplies -
Wire & Cable Cutters
|
Classification |
Hand Tools
|
Hand Tools
|
UNSPSC |
23241616 - Wire or cable cutter
|
23241616 - Wire or cable cutter
|
UPC/EAN/GTIN |
00092644630507 |
00783250350520 |
Weight per package |
0.9 (lbs/each) |
0.9333 (lbs/each) |
Description |
63050 Cable Cutter
High Leverage Cable Cutter, Forged Steel Blade Material, 4/0 (Aluminum);2/0 (Soft Copper);24 Awg (100-Pair Communications Cable) Cutting Capacity, Double Dipped Handle Material, Red Handle Color, 9-1/2 In Overall Length, 0.90 LB
|
35052 9-1/2" Cable Cutter - Dipped Grip
Laseredge Cable Cutter, Vinyl-Coated, Comfort-Grip, Dipped Handle, Cable Size: 2/0, 9-1/2 In Length, For Cutting 2/0 and Smaller Aluminum and Copper Cables
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$39.27 (Each) |
$39.65 (Each) |
Carton/Reel |
$39.27 (1 Each) |
$39.65 (1 Each) |
Standard Packaging/Reel |
$235.62 (6 Each) |
$39.65 (1 Each) |
|
|
Blade Material |
Forged Steel |
- |
Handle Color |
Red |
- |
Handle Material |
Double Dipped |
- |
|
Overall Length |
9-1/2 in;241.3 mm |
- |
|
Description |
CABLE CUTTER |
9-1/2" CABLE CUTTER - DIPPED GRIP |
extra long description |
KLEIN 63050 Cable Cutter |
IDEAL 35-052 CABLE CUTTER, 2 0 |
Features |
The Klein Tools high-leverage cable cutter cuts aluminum, copper and communications cable. Cable-gripping shear-type jaws and a high-leverage design provide exceptional cutting capability. Through-hardened, not case-hardened, cutting surfaces are longer-lasting. |
Drop-forged, high-carbon steel constructionPrecision-ground, hardened cutting edges provide accurate cuts without cable distortionCuts 2/0 copper and 4/0 aluminum (not for use on ACSR)The IDEAL Made in the U.S.A. tool line uses forged-steel construction, which provides extra strength and hardness without sacrificing flexibility. Precision ground, by-pass cutter blades provide smooth, easy cuts up to 2/0 copper or aluminum. |
Long Description |
High Leverage Cable Cutter, Forged Steel Blade Material, 4/0 (Aluminum);2/0 (Soft Copper);24 AWG (100-Pair Communications Cable) Cutting Capacity, Double Dipped Handle Material, Red Handle Color, 9-1/2 in Overall Length, 0.90 lb |
LASERedge Cable Cutter, Vinyl-Coated, Comfort-Grip, Dipped Handle, Cable Size: 2/0, 9-1/2 IN Length, For Cutting 2/0 And Smaller Aluminum And Copper Cables |
Product Type |
High Leverage Cable Cutter |
Cable Cutter, 2 0 |
Short Description |
High Leverage Cable Cutter, 9-1/2 in, Froged Steel |
- |
Special Features |
High-Leverage Design for Exceptional Cutting Capability;Precision,One-Hand Shearing Action;Perfect for Working in Confined Spaces |
Drop-forged high-carbon steel construction; Precision-ground, hardened cutting edges provide accurate cuts without cable distortion; Designed for maximum leverage; Cuts 2/0 and smaller aluminum and copper cables; Vinyl-coated, comfort-grip handles; Lifetime guarantee |
|
Cable Size |
- |
2/0 |
Cutting Capacity |
4/0 (Aluminum);2/0 (Soft Copper);24 AWG (100-Pair Communications Cable) |
- |
Handle Type |
- |
Vinyl-Coated, Comfort-Grip, Dipped |
package quantity |
1 CT;6 Pk |
- |
|
|
Brand |
Klein Tools |
Ideal |
Manufacturers Part Number |
63050 |
35-052 |
sub brand |
- |
LASERedge |
|
Category Description |
HAND TOOLS |
HAND TOOLS |
Type |
Cable Cutter |
Cable Cutter |
|
|
Application |
Cable Cutting in Confined Spaces |
For Cutting 2/0 And Smaller Aluminum And Copper Cables |