Nacogdoches |
739 |
0 |
All Stores |
|
|
|
Vendor |
Eaton |
Amfico |
Catalog Number |
460 |
SS60US |
Manufacturer Number |
460 |
SS60US |
Category |
Emt Couplings -
Steel Set Screw Emt Couplings
|
Emt Couplings -
Steel Set Screw Emt Couplings
|
Classification |
Steel Emt Fittings
|
Steel Emt Fittings
|
UNSPSC |
39121434 - Electrical metallic tubing EMT connectors
|
39131707 - Electrical conduit coupling
|
UPC/EAN/GTIN |
00784564104601 |
00662364191000 |
Weight per package |
0.08 (lbs/each) |
0.08 (lbs/each) |
Description |
460 1/2" STL Emt Set/Screw Coupling
Emt Set Screw Coupling, 1/2 In Trade Size, Zinc Plated, 0.08 LB/Ea
|
SS60US 1/2" Steel Emt SS Coupling - U.S. Made
Emt Set Screw Coupling, 1/2 In Trade Size, Zinc Plated, 1.75 In Length, 0.937 In Diameter, 0.1 LB/Ea
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$0.53 (Each) |
$2.26 (Each) |
Carton/Reel |
$26.50 (50 Each) |
$112.99 (50 Each) |
Standard Packaging/Reel |
$106.00 (200 Each) |
$112.99 (50 Each) |
|
Finish |
Zinc Plated |
Zinc Plated |
|
Diameter |
- |
0.937 in |
Length |
- |
1.75 in |
|
Description |
1/2" STL EMT SET/SCREW COUPLING |
1/2" STEEL EMT SS COUPLING - U.S. MADE |
extra long description |
MIDWEST 460 1/2 EMT SS CPL |
AMFICO SS60US 1/2" EMT Stl Set Scre |
Features |
Crouse-Hinds series EMT connectors and couplings are used to join EMT conduit to a box or enclosure, or to couple two ends of EMT conduit. Our EMT fittings are available in set screw type and compression type, in both insulated and non-insulated versions. They are available in steel and zinc die cast. Crouse-Hinds series EMT connectors and couplings are also available painted in seven different colors to better match architectural specifications and preferences. |
- |
Long Description |
EMT Set Screw Coupling, 1/2 in Trade Size, Zinc Plated, 0.08 lb/EA |
EMT Set Screw Coupling, 1/2 in Trade Size, Zinc Plated, 1.75 in Length, 0.937 in Diameter, 0.1 lb/EA |
Product Type |
1/2 Emt SS CPL |
1/2" Emt STL Set Screw CPLNG |
Short Description |
EMT Set Screw Coupling, 1/2 in, Zinc Plated, 0.08 lb/EA |
EMT Set Screw Coupling, 1/2 in, Zinc Plated, 0.1 lb/EA |
Special Features |
Concrete-Tight |
Concrete-Tight |
|
|
dimensions |
1.6300 IN X 0.8800 IN X 0.8800 IN |
- |
for use with |
EMT Conduit |
EMT Conduit |
package quantity |
50 CT |
50 CT;1 PK |
Standards Met |
UL E-22132;cUL |
UL Canada;ULus |
|
Brand |
Cooper Crouse-Hinds |
American Fittings Corp |
Manufacturers Part Number |
460 |
SS60US |
|
Category Description |
STEEL EMT FITTINGS |
STEEL EMT FITTINGS |
Type |
Set screw type coupling |
- |
|
|
Weight |
0.08 lb/EA |
0.1 lb/EA |
|
|
|
Access Denied
To use this feature, you need to apply for a Customer Account with Elliott Electric Supply.
Access Denied
To use this feature, you need to apply for a Customer Account with Elliott Electric Supply.
Please Contact the account administrator for access to the Quote Feature
Please Contact the account administrator for access to the Custom List Feature
Please Contact the account administrator for access to the Inventory Feature
Please Contact the account administrator for access to the Custom Part Feature
Login is required for access to this feature
Feature is unavailable while in Quote Mode.
|
Access Denied
To use this feature, you need to apply for a Customer Account with Elliott Electric Supply.
Access Denied
To use this feature, you need to apply for a Customer Account with Elliott Electric Supply.
Please Contact the account administrator for access to the Quote Feature
Please Contact the account administrator for access to the Custom List Feature
Please Contact the account administrator for access to the Inventory Feature
Please Contact the account administrator for access to the Custom Part Feature
Login is required for access to this feature
Feature is unavailable while in Quote Mode.
|