Nacogdoches |
26 |
23 |
All Stores |
|
|
|
Vendor |
Eaton |
Legrand-Pass & Seymour |
Catalog Number |
271WB0X |
690WG |
Manufacturer Number |
271W-BOX |
690WG |
Category |
Gen Purpose Wiring Devices -
Gen Purpose Switches
|
Gen Purpose Wiring Devices -
Combination Devices
|
Classification |
Commercial Switches
|
Residential Switches
|
UNSPSC |
N/A
|
N/A
|
UPC/EAN/GTIN |
00032664750311 |
00785007690132 |
Weight per package |
0.01 (lbs/each) |
0.2162 (lbs/each) |
Description |
271WB0X Switch Duplex Comb SP/SP 15A 120V WH
Toggle Switch, 1 Pole, 3 Ways, 15 A, 120 V, Thermoplastic (Top) Material, Brass Contact Material, White, Screw Connection, Screw, 1.37 (W) X 0.88 (D) In, -20 °C Operating Temperature, +60 °C Operating Temperature, 0.27 LB
|
690WG Combo 2SW 1P 15A 120/277V W/GRD W
Combination Switch, 2 Poles, 15 A, 120/277 V Ac, White, 3 Wires, Thermoplastic, 1.32 (L) X 0.94 (W) X 3.28 (H) In, Toggle Actuator, Wall Mount, 0.22 LB
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$15.43 (Each) |
$12.86 (Each) |
Carton/Reel |
$15.43 (1 Each) |
$12.86 (1 Each) |
Standard Packaging/Reel |
$1,234.40 (80 Each) |
$642.80 (50 Each) |
|
amperage rating |
- |
15 |
connection |
- |
Non Ground |
Current Rating |
15 A |
15 A |
Material |
Thermoplastic (Top) |
Thermoplastic |
Number of Wires |
- |
3 |
Poles |
- |
2 |
Voltage Rating |
- |
120/277 V ac |
Wire Size |
- |
4 |
|
Color |
White |
White |
Contact Material |
Brass |
- |
|
|
Description |
SWITCH DUPLEX COMB SP/SP 15A 120V WH |
COMBO 2SW 1P 15A 120/277V W/GRD W |
extra long description |
EWD 271W-BOX Switch Duplex Comb SP/ |
P&S 690WG COMBO 2SW 1P 15A 120/277V |
Features |
Eaton's Arrow Hart commercial specification grade switches are designed to provide superior quality, reliability and performance in a variety of commercial environments. |
single pole, double combination switch, 15 amps, 120/277 volts, with ground, white. |
Long Description |
Toggle Switch, 1 Pole, 3 Ways, 15 A, 120 V, Thermoplastic (Top) Material, Brass Contact Material, White, Screw Connection, Screw, 1.37 (W) x 0.88 (D) in, -20 °C Operating Temperature, +60 °C Operating Temperature, 0.27 lb |
Combination Switch, 2 Poles, 15 A, 120/277 V ac, White, 3 Wires, ThermoPlastic, 1.32 (L) x 0.94 (W) x 3.28 (H) in, Toggle Actuator, Wall Mount, 0.22 lb |
Product Type |
Switch Duplex Comb SP/SP 15A 120V WH |
Combo 2SW 1P 15A 120/277V W/GRD W |
Short Description |
15 A, 120 V, Toggle Switch, White |
Combination Switches, 15 A, 2 Poles, White |
Special Features |
Wiring Type Back and Side Wire |
Two devices fits in one space, side wire |
|
actuator type |
Toggle |
Toggle |
Connection Type |
Screw |
- |
dimensions |
1.37 (W) x 0.88 (D) in |
1.32 (L) x 0.94 (W) x 3.28 (H) in |
Maximum Operating Temperature |
+60 °C |
- |
Minimum Operating Temperature |
-20 °C |
- |
Mounting Type |
Screw |
Wall Mount |
Number of Ways |
3 |
- |
package quantity |
10 CT;100 PK |
10 CA;50 PK |
Standards Met |
cULus Listed to UL20, File no. E18704;CSA certified to C22.2, no. 111;NOM 426, except 27;RoHS Compliant;NAFTA Compliant |
UL498 |
|
|
Brand |
COOPER WIRING DEVICES |
LEGRAND-PASS & SEYMOUR |
Manufacturers Part Number |
271W-BOX |
690-WG |
sub brand |
- |
Pass & Seymour |
|
Category Description |
Commercial switches |
Residential Switches |
Type |
Commercial grade combination switch |
Combination switch |
|
|
Application |
Residential;Commercial |
Commercial;Residential |
Mounting |
- |
WALL |
nema rating |
- |
5-15R |
standard |
cULus Listed,NOM,RoHS Compliant |
UL 498 |