Nacogdoches |
26 |
26 |
All Stores |
|
|
|
Vendor |
Eaton |
Eaton |
Catalog Number |
271WB0X |
271W |
Manufacturer Number |
271W-BOX |
271W-BOX |
Category |
Gen Purpose Wiring Devices -
Gen Purpose Switches
|
Enhanced Commodity Codes -
Wiring Devices
|
Classification |
Commercial Switches
|
Commercial Switches
|
UNSPSC |
N/A
|
N/A
|
UPC/EAN/GTIN |
00032664750311 |
00032664160509 |
Weight per package |
0.01 (lbs/each) |
0.0005 (lbs/each) |
Description |
271WB0X Switch Duplex Comb SP/SP 15A 120V WH
Toggle Switch, 1 Pole, 3 Ways, 15 A, 120 V, Thermoplastic (Top) Material, Brass Contact Material, White, Screw Connection, Screw, 1.37 (W) X 0.88 (D) In, -20 °C Operating Temperature, +60 °C Operating Temperature, 0.27 LB
|
271W Switch Duplex Comb SP/SP 15A 120V WH
00032664750311|0032664|032664750311|03266475031|75031|271W Box|271W-B0X|271WBOX|271W-Box|Switch Duplex Comb SP/SP 15A 120V WH|Arrow Hart - Cooper Wiring Devices 271W Box|Arrow Hart - Cooper Wiring Devices 271W-B0X|Arrow Hart - Cooper Wiring Devices 271WBOX|Arrow Hart - Cooper Wiring Devices 271W-Box|Cooper Wiring Devices 271W Box|Cooper Wiring Devices 271W-B0X|Cooper Wiring Devices 271WBOX|Cooper Wiring Devices 271W-Box|Cooperwiring 271W Box|Cooperwiring 271W-B0X|Cooperwiring 271WBOX|Cooperwiring 271W-Box|
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$15.43 (Each) |
$15.43 (Each) |
Carton/Reel |
$15.43 (1 Each) |
$15.43 (1 Each) |
Standard Packaging/Reel |
$1,234.40 (80 Each) |
$15.43 (1 Each) |
|
amperage rating |
- |
STRGHT BLADE PLG&CONNEC |
Current Rating |
15 A |
- |
Material |
Thermoplastic (Top) |
- |
|
Color |
White |
STRGHT BLADE PLG&CONNEC |
Contact Material |
Brass |
- |
|
Description |
SWITCH DUPLEX COMB SP/SP 15A 120V WH |
SWITCH DUPLEX COMB SP/SP 15A 120V WH |
extra long description |
EWD 271W-BOX Switch Duplex Comb SP/ |
EWD 271W-SP-L Switch Duplex Comb SP |
Features |
Eaton's Arrow Hart commercial specification grade switches are designed to provide superior quality, reliability and performance in a variety of commercial environments. |
- |
Long Description |
Toggle Switch, 1 Pole, 3 Ways, 15 A, 120 V, Thermoplastic (Top) Material, Brass Contact Material, White, Screw Connection, Screw, 1.37 (W) x 0.88 (D) in, -20 °C Operating Temperature, +60 °C Operating Temperature, 0.27 lb |
00032664750311|0032664|032664750311|03266475031|75031|271W BOX|271W-B0X|271WBOX|271W-BOX|Switch Duplex Comb SP/SP 15A 120V WH|ARROW HART - COOPER WIRING DEVICES 271W BOX|ARROW HART - COOPER WIRING DEVICES 271W-B0X|ARROW HART - COOPER WIRING DEVICES 271WBOX|ARROW HART - COOPER WIRING DEVICES 271W-BOX|COOPER WIRING DEVICES 271W BOX|COOPER WIRING DEVICES 271W-B0X|COOPER WIRING DEVICES 271WBOX|COOPER WIRING DEVICES 271W-BOX|CooperWiring 271W BOX|CooperWiring 271W-B0X|CooperWiring 271WBOX|CooperWiring 271W-BOX| |
Product Type |
Switch Duplex Comb SP/SP 15A 120V WH |
Switch Duplex Comb SP/SP 15A 120V WH |
Short Description |
15 A, 120 V, Toggle Switch, White |
- |
Special Features |
Wiring Type Back and Side Wire |
Combination Switch |
|
actuator type |
Toggle |
- |
Connection Type |
Screw |
- |
dimensions |
1.37 (W) x 0.88 (D) in |
- |
Maximum Operating Temperature |
+60 °C |
- |
Minimum Operating Temperature |
-20 °C |
- |
Mounting Type |
Screw |
- |
Number of Ways |
3 |
- |
package quantity |
10 CT;100 PK |
- |
Standards Met |
cULus Listed to UL20, File no. E18704;CSA certified to C22.2, no. 111;NOM 426, except 27;RoHS Compliant;NAFTA Compliant |
- |
|
|
Brand |
COOPER WIRING DEVICES |
Eaton |
Manufacturers Part Number |
271W-BOX |
271W-BOX |
sub brand |
- |
STRGHT BLADE PLG&CONNEC |
|
Category Description |
Commercial switches |
Commercial switches |
Type |
Commercial grade combination switch |
COMMERCIAL |
|
Manufacturer Status |
- |
Inactive |
Status |
- |
Inactive |
|
|
Application |
Residential;Commercial |
STRGHT BLADE PLG&CONNEC |
standard |
cULus Listed,NOM,RoHS Compliant |