Nacogdoches |
16 |
31 |
All Stores |
|
|
|
Vendor |
Temflex |
Scotch |
Catalog Number |
165YL4A |
35YE |
Manufacturer Number |
7100169490 |
7000006096 |
Category |
Enhanced Commodity Codes -
Tools & Testers
|
Tape, Soldering, & Shrink Tube -
Markers & Marking Tapes - Tape
|
Classification |
Tape
|
Tape
|
UNSPSC |
39120000 - Electrical equipment and components and supplies
|
31201500 - Tape
|
UPC/EAN/GTIN |
00076308925772 |
00054007108443 |
Weight per package |
0.0186 (lbs/each) |
0.0249 (lbs/each) |
Description |
165YL4A Temflex Vinyl Electrical Tape, Yl, 3/4" X 60'
3M™ Temflex™ Vinyl Electrical Tape 165, Yellow, 3/4 In X 60 FT (19 MM X 18 M), 100 Rolls/Case
|
35YE Vinyl Color Coding Elec Tape 35, 3/4" X 66', Yl
Scotch® Vinyl Color Coding Electrical Tape 35 Is A 7 Mil Thick, Premium Grade, Color Coded Electrical Tape. This Flame Retardant Tape Is Suitable For Use In Phase Identification, Color Coding Of Motor Leads and Piping Systems and For Marking Safety Areas. This Tape Is 600V Rated and Withstands A Temperature Range Of 32 to 221 °F (0 to 105 °C).
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$2.20 (Each) |
$8.46 (Each) |
Carton/Reel |
$22.00 (10 Each) |
$84.60 (10 Each) |
Standard Packaging/Reel |
$22.00 (10 Each) |
$84.60 (10 Each) |
|
|
Backing Material |
Polyvinyl Chloride PVC |
- |
|
|
Description |
TEMFLEX VINYL ELECTRICAL TAPE, YL, 3/4" X 60' |
VINYL COLOR CODING ELEC TAPE 35, 3/4" X 66', YL |
extra long description |
3M 7100169490 3M™ Temflex™ Vinyl E |
3M 7000006096 Scotch® Multi-Colored |
Features |
3M™ Temflex™ Vinyl Electrical Tape 165 is a 6-mil thick, multi-purpose vinyl insulating tape available in 10 colors. It is designed to perform in ambient temperatures up to 194°F (90°C). The tape is conformable for cold weather application down to 32°F (0°C). It has excellent resistance to abrasion, moisture, alkalies, acid, copper corrosion and varying weather conditions. The combination of an elastic PVC backing and pressure-sensitive rubber-based adhesive provides electrical and mechanical protection w |
Scotch® Tape 35 provides electrical and mechanical protection with the combination of an aggressive, pressure sensitive, rubber resin adhesive and an elastic PVC backing. This tape is flame retardant and is highly resistant to UV rays, abrasion, moisture, alkalis, acids, solvents and varying weather conditions. It stretches easily and adheres virtually in any shape. Ideal for insulating electrical wires and is compatible with synthetic cable insulations, jackets and splicing compounds. UL Listed, VDE, CSA |
Long Description |
3M™ Temflex™ Vinyl Electrical Tape 165, Yellow, 3/4 in x 60 ft (19 mm x 18 m), 100 Rolls/Case |
Scotch® Vinyl Color Coding Electrical Tape 35 is a 7 mil thick, premium grade, color coded electrical tape. This flame retardant tape is suitable for use in phase identification, color coding of motor leads and piping systems and for marking safety areas. This tape is 600V rated and withstands a temperature range of 32 to 221 °F (0 to 105 °C). |
Product Type |
3M™ Temflex™ Vinyl Electrical Tape 165 |
Scotch® Multi-Colored Vinyl Electrical Tape 35 |
Special Features |
- |
Color Coding |
|
Adhesive Type |
Rubber |
- |
Dielectric Strength |
1000 |
- |
Elongation at Break |
2 |
- |
|
Brand |
3M |
Scotch |
Manufacturers Part Number |
165YL4A |
35-3/4X66FT-YL |
sub brand |
- |
Scotch |
|
Category Description |
TAPE |
TAPE |
Type |
- |
VINYL |
|
Manufacturer Status |
Inactive |
Inactive |
|
Application |
Insulation |
Premium |
standard |
- |
UL Listed, CSA Certified, VDE 0340-TEIL1 |