Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Milwaukee® |
3M |
Catalog Number |
48733151 |
1110 |
Manufacturer Number |
48-73-3151 |
7100099848 |
Category |
Enhanced Commodity Codes -
Tools & Testers
|
Enhanced Commodity Codes -
Tools & Testers
|
Classification |
Safety Products
|
Job Site & Safety Apparel
|
UNSPSC |
N/A
|
46181901 - Ear plugs
|
UPC/EAN/GTIN |
00045242552481 |
50051138290097 |
Weight per package |
0.07 (lbs/each) |
0.0074 (lbs/each) |
Description |
48733151 Reusable Corded Earplugs 3PK
The 3 Pack Of Milwaukee® Reusable Corded Ear Plugs Are Designed For All Day Comfort. These Ear Plugs With Cords Allow For Easy Access and Can Be Worn Around The Neck or Hung On A Cart While Not In Use. The Corded Ear Plugs Are Made With Soft Comfortable Silicon For All Day Comfort and A Quick Fit Design Provides Maximum Efficiency to Get Back to Work Faster and Achieve A Proper Seal. These Reusable Ear Plugs Have An NRR Of 26 to Protect Against Hazardous Noise. These Soft Ear Plugs Also Include A Case For
|
1110 Foam Earplugs 1110, Corded
Foam Earplug, Assembly;Blasting;Cleaning;Demolition;Electrical;Facility Maintenance;Grinding;Machine Operations;Painting;Sanding;Welding Application, Orange Color, Polyurethane Material, 500 Ca Package Quantity, One Size Size, Smooth, Dirt Resistant Surface Provides Better Hygiene Special Features, 0.01 LB Weight
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$5.47 (Each) |
$0.35 (Each) |
Carton/Reel |
$65.64 (12 Each) |
$35.07 (100 Each) |
Standard Packaging/Reel |
$65.64 (12 Each) |
$175.35 (500 Each) |
|
Material |
FOAM |
Polyurethane |
|
|
|
Description |
REUSABLE CORDED EARPLUGS 3PK |
FOAM EARPLUGS 1110,CORDED |
extra long description |
MILW 48-73-3151 3PK Reusable Corded |
- |
Features |
3PK Reusable Corded Earplugs |
3M(TM) 1110 corded foam earplugs feature soft, hypo-allergenic foam and a tapered design to fit comfortably in the earcanal. Equipped with a comfortable, cloth cord to help prevent earplug loss.Soft, corded foam earplugs that conform to the unique shape of each ear for excellent hearing protection and comfort.Corded for convenience and to prevent loss of earplugs. - Smooth, dirt-resistant surface for hygiene - Comfortable for a wide range of earcanal sizes - Noise Reduction Rating (NRR):29 dB. CSA Class AL |
Long Description |
The 3 pack of Milwaukee® reusable corded ear plugs are designed for all day comfort. These ear plugs with cords allow for easy access and can be worn around the neck or hung on a cart while not in use. The corded ear plugs are made with soft comfortable silicon for all day comfort and a quick fit design provides maximum efficiency to get back to work faster and achieve a proper seal. These reusable ear plugs have an NRR of 26 to protect against hazardous noise. These soft ear plugs also include a case for |
Foam Earplug, Assembly;Blasting;Cleaning;Demolition;Electrical;Facility Maintenance;Grinding;Machine Operations;Painting;Sanding;Welding Application, Orange Color, Polyurethane Material, 500 CA Package Quantity, One Size Size, Smooth, Dirt Resistant Surface Provides Better Hygiene Special Features, 0.01 lb Weight |
Product Type |
3PK Reusable Corded Earplugs |
Foam Earplug |
Short Description |
3PK Reusable Corded Earplugs |
Foam Earplug, Polyurethane, Orange, 500 CA |
Special Features |
- |
Smooth, Dirt Resistant Surface Provides Better Hygiene |
|
package quantity |
3 |
500 CA |
|
Brand |
|
Minnesota Mining (3M) |
Manufacturers Part Number |
48-73-3151 |
1110 |
|
Category Description |
SAFETY PRODUCTS |
Job Site & Safety Apparel |
|
|
Application |
- |
Assembly;Blasting;Cleaning;Demolition;Electrical;Facility Maintenance;Grinding;Machine Operations;Painting;Sanding;Welding |