T801 - IAQ

T801 - 1H/1C Non-Prog. T-Stat

IAQ

  • $74.73 (Each)
  • $74.73 (Each)
  • $747.30 (Per 10)

Availablity: In Stock

QTY:
Each
  • Help Improve Our Data
    Quick Specs
    Catalog Number
    T801
    Manufacturer
    IAQ
    Manufacturer's Part Number
    T801
    Description
    1H/1C Non-Prog. T-Stat
    Thermostat, LCD Display Type, Wall/Junction Box Mounting Type, +32 to +105°F;0 to +41°C Operating Temperature Range, 4.7 In (L) X 1.1 In (W) X 4.4 In (H) Size, 18 to 30 V Ac Voltage Rating
    Slang Terms

    Suggest a New Term
    Similar Brands

    Categories
    Enhanced Commodity Codes - Builders Products  Mark as Incorrect
    Suggest a New Category
    Classification
    Thermostats, Thermostat Accessories
    UNSPSC
    -
    UPC/EAN/GTIN
    689076825764
    Weight per unit
    1 (lbs/each)
    Price & Packaging
    Minimum Order Quantity
    1
    Unit
    $74.73 (Each)
    Standard Packaging
    $747.30 (Per 10)
    Resources
    Images
     
     
    T801 - Large Image
     
    T801 - Small Image
    Specifications Sheets
     
     
    T801 - Specification Sheet
     
    T801 - Specification Sheet


    Suggest Substitute Item
    Help Improve Our Data
  • Help Improve Our Data
    Features
    Voltage Rating
    18 to 30 V ac
    Dimensions and Weight
    Size
    4.7 in (L) x 1.1 in (W) x 4.4 in (H)
    Descriptions
    Description
    1H/1C Non-Prog. T-Stat
    Product Type
    Thermostat
    Long Description
    Thermostat, LCD Display Type, Wall/Junction Box Mounting Type, +32 to +105°F;0 to +41°C Operating Temperature Range, 4.7 in (L) x 1.1 in (W) x 4.4 in (H) Size, 18 to 30 V ac Voltage Rating
    Short Description
    Thermostat, 18 to 30 V ac, LCD, 4.7 x 1.1 x 4.4 in
    Additional Information
    Operating Temperature Range
    +32 to +105°F;0 to +41°C
    Display Type
    LCD
    Mounting Type
    Wall/Junction Box
    Manufacturer Information
    Brand
    PRO1 IAQ INC
    Manufacturers Part Number
    T801
    Taxonomies, Classifications, and Categories
    Category Description
    Thermostats, Thermostat Accessories
    Packaging
    Weight per each
    1
    Carton
    1
    Package
    10
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
    Suggest a new slang term for T801

    Type in the slang term you'd like to suggest.

* All prices subject to change.