F54WT5850EC0 - 54W T5 48" 5000K Mini Bi-Pin 85 Cri Fluor Lamp

Ge Traditional Lamps

  • $7.24 (Each)
  • $7.24 (Each)

  • $289.60 (Per 40)
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
F54WT5850EC0
Manufacturer
Ge Traditional Lamps
Manufacturer's Part Number
F54W/T5/850/ECO
Description
54W T5 48" 5000K Mini Bi-Pin 85 Cri Fluor Lamp
Fluorescent Lamp, Miniature Bi-Pin (G5) Base, T5 Bulb Shape, 85, 30000 H Average Life, 5000 K, 54 W, 4800 LM Brightness (Lumens), Soda Lime Housing Material, 0.62 In Diameter, 45.2 In Length, Rapid, -20 °C Operating Temperature, 0.41 LB/Ea
Slang Terms

Suggest a New Term
Categories
Fluorescent Lamps - Linear Fluorescent Straight La Mark as Incorrect
Suggest a New Category
Classification
Fluorescent
UNSPSC
39101605 - Fluorescent lamps
UPC/GTIN
043168467629 / 00043168467629
Weight per unit
0.41 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$7.24 (Each)
Standard Packaging
$289.60 (Per 40)
Resources
Images
 
 
F54WT5850EC0 - Large Image
 
F54WT5850EC0 - Small Image
Attachments
 
 
F54WT5850EC0 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
54.0
Material, Color, and Finish
Base Type
Miniature Bi-Pin (G5)
Color Rendering Index
85
color temperature
5000 k
Housing Material
Soda Lime
color rendering index (cri)
85.0
Dimensions and Weight
Diameter
0.62 in
Length
45.2
Descriptions
extra long description
GEL F54W/T5/850/ECO 46762 FLUORESCE
Product Type
Fluorescent Lamp
Description
54W T5 48" 5000K MINI BI-PIN 85 CRI FLUOR LAMP
Long Description
FLuorescent Lamp, Miniature Bi-Pin (G5) Base, T5 Bulb Shape, 85, 30000 h Average Life, 5000 k, 54 W, 4800 lm Brightness (Lumens), Soda Lime Housing Material, 0.62 in Diameter, 45.2 in Length, Rapid, -20 °C Operating Temperature, 0.41 lb/EA
Short Description
FLuorescent Lamp, Miniature Bi-Pin (G5), T5, 85 CRI, 54 W
Additional Information
bulb shape
T5
average life
30000 h
Brightness (Lumens)
4800 lm
start type
Rapid Start
Minimum Operating Temperature
-20 °C
package quantity
40 CA
lumens
4800.0
Base
Miniature Bi-Pin (G5)
Manufacturer Information
Manufacturers Part Number
F54W/T5/850/ECO
Brand
Ge Traditional Lamps
GTIN
00043168467629
UPC
043168467629
Taxonomies, Classifications, and Categories
Category Description
Fluorescent
Packaging
Weight
0.41 lb/EA
Weight per each
0.41
Carton
1
Package
40
Uses, Certifications, and Standards
Application
Primary
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat