F28T8XLSPX41EC0 - 28W T8 48" 4100K 86 Cri Bi-Pin Energy Saving

Ge Traditional Lamps

  • $6.46 (Each)
  • $6.46 (Each)

  • $232.56 (Per 36)

Availability: In Stock Locally
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
F28T8XLSPX41EC0
Manufacturer
Ge Traditional Lamps
Manufacturer's Part Number
F28T8/XLSPX41ECO
Description
28W T8 48" 4100K 86 Cri Bi-Pin Energy Saving
Ge Ecolux®, 28 WTT, 2675 LM, 4100 KV, 82 Cri, 1 In Diameter, 48 In Length, Medium Bi-Pin (G13) Base, 45000 HR Average Life
Slang Terms

Suggest a New Term
Categories
Fluorescent Lamps - Linear Fluorescent Straight La Mark as Incorrect
Suggest a New Category
Classification
Fluorescent
UNSPSC
39101605 - Fluorescent lamps
UPC/GTIN
043168728669 / 00043168728669
Weight per unit
0.56 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$6.46 (Each)
Standard Packaging
$232.56 (Per 36)
Resources
Images
 
 
F28T8XLSPX41EC0 - Large Image
 
F28T8XLSPX41EC0 - Small Image
 
F28T8XLSPX41EC0 - Large Image
Specifications Sheets
 
 
F28T8XLSPX41EC0 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
28.0
Material, Color, and Finish
color temperature
4100 k
color rendering index (cri)
82.0
Base Type
G13 Medium Bi-pin
Color Rendering Index
82
Housing Material
Soda Lime
Dimensions and Weight
Diameter
1.0 in
Length
48.0
Descriptions
Description
28W T8 48" 4100K 86 CRI BI-PIN ENERGY SAVING
Product Type
Fluorescent Lamp
extra long description
GEL F28T8/XLSPX41ECO 72866 FLUORESC
Long Description
FLuorescent Lamp, G13 Medium Bi-Pin Base, T8 Bulb Shape, 82, 45000 h Average Life, 4100 k, 28 W, 2725 lm Brightness (Lumens), Soda Lime Housing Material, 1.0 in Diameter, 48.0 in Length, Instant;Rapid, 0.56 lb
Short Description
FLuorescent Lamp, G13 Medium 2 Pin, T8, 82 CRI, 28 W
Additional Information
lumens
2675.0
average life
45000 h
Base
Medium Bi-Pin (G13)
bulb shape
T8
Brightness (Lumens)
2725 lm
start type
Instant Start;Rapid Start
package quantity
36 PK
Manufacturer Information
Brand
Ge Traditional Lamps
Manufacturers Part Number
F28T8/XLSPX41ECO
sub brand
GE LIGHTING, INC./LAMPS
GTIN
00043168728669
UPC
043168728669
Taxonomies, Classifications, and Categories
Category Description
Fluorescent
Packaging
Weight
0.56 lb
Weight per each
0.56
Carton
1
Package
36
Uses, Certifications, and Standards
Application
Energy Saving
Energy Star
yes
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat