TRCR20W - Rec TR Dup 20A 125V 2P3W Swire STR WH

Eaton

  • $5.12 (Each)
  • $5.12 (Each)

  • $51.20 (Per 10)

  • $512.00 (Per 100)

In-Stock: 64 available locally (Tampa Bay East, FL) ( change location)
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
TRCR20W
Manufacturer
Eaton
Manufacturer's Part Number
TRCR20W
Description
Rec TR Dup 20A 125V 2P3W Swire STR WH
Duplex Receptacle, 20 A, 125 V, 2 Poles, 3 Wires, #14 to #10 Awg;#10 Awg Solid (Side) Compatible Wire Size, Screw Connection, Flush Mount, 1.10 In Width, 4.19 In Height, PVC Material, White, Tamper Resistant;Chemical Resistant
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro Mark as Incorrect
Suggest a New Category
Classification
Commercial Receptacles
UNSPSC
39121406 - Electrical receptacles
UPC/GTIN
032664722837 / 00032664722837
Weight per unit
0.154 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$5.12 (Each)
Carton
$51.20 (Per 10)
Standard Packaging
$512.00 (Per 100)
Stock Availability
Tampa Bay East
64 (Check another store)
Tampa
154
All Stores
18,725
Resources
Images
 
 
TRCR20W - Small Image
 
TRCR20W - Large Image
 
TRCR20W - Large Image
 
TRCR20W - Large Image
 
TRCR20W - Large Image
 
TRCR20W - Large Image
 
TRCR20W - Large Image
 
TRCR20W - Large Image
 
TRCR20W - Large Image
 
TRCR20W - Large Image
 
TRCR20W - Large Image
 
TRCR20W - Video
Attachments
 
 
TRCR20W - Specification Sheet
Other Links
 
 
TRCR20W - Other
 
TRCR20W - Other
 
TRCR20W - Other
 
TRCR20W - Other
 
TRCR20W - Other
 
TRCR20W - Other
 
TRCR20W - Other
 
TRCR20W - Other
 
TRCR20W - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
20 A
Number of Wires
3
Material
PVC
Material, Color, and Finish
Color
White
Dimensions and Weight
Width
1.10 in
Height
4.19 in
Descriptions
Description
REC TR DUP 20A 125V 2P3W SWIRE STR WH
Product Type
Duplex Receptacle
Long Description
Duplex Receptacle, 20 A, 125 V, 2 Poles, 3 Wires, #14 to #10 AWG;#10 AWG Solid (Side) Compatible Wire Size, Screw Connection, Flush Mount, 1.10 in Width, 4.19 in Height, PVC Material, White, Tamper Resistant;Chemical Resistant
Short Description
20 A, 125 V, Duplex Receptacle, White, TR, 2 Poles, 3 Wires
Special Features
Wiring Type Side Wire
extra long description
EWD TRCR20W Rec TR Dup 20A 125V 2P3
Features
Eaton’s straight blade receptacles cover the full range of residential, hospital, industrial, construction, and commercial grades to meet any application. Choose from decorator or traditional styles, multiple colors, tamper resistant solutions and weather resistant products for exterior installations. Eaton also offers special solutions for complex environments including corrosion-resistant, severe-duty insulated and watertight products.
Additional Information
Receptacle Type
Duplex
Compatible Wire Size
#14 to #10 AWG;#10 AWG Solid (Side)
Connection Type
Screw
Mounting Type
Flush Mount
Resistance Properties
Tamper Resistant;Chemical Resistant
package quantity
1 CT;100 PK
Standards Met
UL Listed;RoHS Compliant
Made in USA
yes
dimensions
1.2400 IN X 0.7900 IN X 4.0000 IN
media
Yes
Manufacturer Information
Brand
Eaton Wiring Devices
Arrow Hart
Manufacturers Part Number
TRCR20W
GTIN
00032664722837
UPC
032664722837
Taxonomies, Classifications, and Categories
Category Description
Commercial receptacles
Type
Commercial specification grade
Packaging
Weight per each
0.154
Carton
10
Package
100
Uses, Certifications, and Standards
Application
Commercial;Indoor
nema rating
5-20R
standard
NOM,cULus Listed
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 18,725

Location search:

Greater Tampa Area

Location Stock Available
Tampa
154 View Store
Tampa Bay East
64 View Store
These alternate items can be purchased instead of TRCR20W.
Jump To:

Similar Items

Similar items are close alternatives to TRCR20W, though they may not be 100% alike.

Duplex Receptacle, 20 A, 125 V, 2 Poles, 3 Wires, Side Wire Connection, Wall Mou...
  • MFR Part #: TR20W
  • Manufacturer: Pass & Seymour/Legrand
  • Find: Similar Items
  • Pkg Sizes: 100 ($734.00) ·
TR20W - Pass & Seymour/Legrand

Check local availability

Total Availability: In Stock

Book Price

$7.34

Each

QTY:
Each
Add
Duplex Receptacle, 20 A, 125 V, 2 Poles, 3 Wires, #14 to #10 Awg Compatible Wire...
  • MFR Part #: TRBR20W-BXSP
  • Manufacturer: Eaton Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 26 ($229.58) · 104 ($918.32) ·
TRBR20WBXSP - Eaton Wiring Devices

Check local availability

Total Availability: In Stock

Book Price

$8.83

Each

QTY:
Each
Add
Duplex Receptacle, 20 A, 125 V, 2 Poles, 3 Wires, #14 to #12 Awg Compatible Wire...
  • MFR Part #: CR20WHITR
  • Manufacturer: Hubbell Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 10 ($147.60) ·
CR20WHITR - Hubbell Wiring Devices

Check local availability

Total Availability: In Stock

Book Price

$14.76

Each

QTY:
Each
Add
Cross Referenced

These items are similar to TRCR20W but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
CRS20WTR Bryant Electric 00781786144064
TRBR20W Eaton Wiring Devices 00032664668753
TRCR20W Eaton Wiring Devices 00032664722837
62040-TR-W Enerlites 00883951412074
BR20WHITR Hubbell Wiring Device-Kellems 00783585144160
CR20WHITR Hubbell Wiring Device-Kellems 00783585144306
TBR20-W Leviton 00078477381816
TR20W Legrand Pass & Seymour 00785007241655
TR5352W Legrand Pass & Seymour 00785007034738

* All prices subject to change.

Begin Live Chat